Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Width B (mm) Outside Diameter D (phi mm) Material Type Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Weight (kg) Chamfer Dimensions r (mm) Allowable Rotation Speed (min-1) Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width B (mm) Outside Diameter D (phi mm) Material Type Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Weight (kg) Chamfer Dimensions r (mm) Allowable Rotation Speed (min-1) Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 90 High carbon chromium bearing steel One side steel shield-shaped 8300 0.454 1.1 (minimum) - 23.2[2370] 35.0[3600] 50   1PC 1 6210Z 00332647 21.99 SGD
In stock
26 140 High carbon chromium bearing steel One side steel shield-shaped 5300 1.4 2 (minimum) - 53.0[5400] 72.5[7400] 80   1PC 1 6216Z 00333067 47.99 SGD
Shipped after 2018-05-25
52 310 High carbon-chromium bearing steel - 2400 14.5 4(min) - 223[22800] 212[21700] 170 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6234Z 08185317 769.99 SGD
Shipped after 2018-05-28
55 340 High carbon-chromium bearing steel - 2100 18.2 4(min) - 281[28700] 255[26000] 190 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6238Z 08185335 1,059.99 SGD
Shipped after 2018-05-28
52 320 High carbon-chromium bearing steel - 2200 15.1 4(min) - 241[24600] 227[23200] 180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6236Z 08185326 899.99 SGD
Shipped after 2018-05-28
48 290 High carbon-chromium bearing steel - 2500 11.7 3(min) - 186[19000] 185[18900] 160 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6232Z 08185301 639.99 SGD
Shipped after 2018-05-28
58 360 High carbon-chromium bearing steel - 2000 21.6 4(min) - 310[31500] 269[27400] 200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6240Z 08185344 1,249.99 SGD
Shipped after 2018-05-28
25 130 High carbon-chromium bearing steel - 5600 1.18 1.5(min) - 49.5[5050] 66.0[6750] 75   1PC 1 6215Z 00332997 37.99 SGD
Shipped after 2018-05-28
32 170 High carbon-chromium bearing steel - 4400 2.62 2.1(min) - 82.0[8350] 109[11100] 95   1PC 1 6219Z 00333277 68.99 SGD
Shipped after 2018-05-28
45 270 High carbon-chromium bearing steel - 2700 9.41 3(min) - 168[17100] 176[18000] 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6230Z 08792953 469.99 SGD
Shipped after 2018-05-28
22 110 High carbon-chromium bearing steel - 8300 1.73 1.5(min) - 36.0[3700] 52.5[5350] 60   1PC 1 6212Z 00332787 25.99 SGD
Shipped after 2018-05-25
23 120 High carbon-chromium bearing steel - 6500 0.99 1.5(min) - 40.0[4100] 57.5[5850] 65   1PC 1 6213Z 00332857 30.99 SGD
Shipped after 2018-05-25
30 160 High carbon-chromium bearing steel - 4700 2.15 2(min) - 71.5[7300] 96.0[9800] 90   1PC 1 6218Z 00333207 69.99 SGD
Shipped after 2018-05-28
34 180 High carbon-chromium bearing steel - 4200 3.14 2.1(min) - 93.0[9450] 122[12500] 100   1PC 1 6220Z 00333347 94.99 SGD
Shipped after 2018-05-28
38 200 High carbon-chromium bearing steel - 3800 4.36 2.1(min) - 117[11900] 144[14700] 110 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6222Z 08792147 139.99 SGD
Shipped after 2018-05-28
40 230 High carbon-chromium bearing steel - 3100 5.82 3(min) - 146[14900] 167[17000] 130 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6226Z 08792612 279.99 SGD
Shipped after 2018-05-28
42 250 High carbon-chromium bearing steel - 2900 7.57 3(min) - 150[15300] 166[17000] 140 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6228Z 08792822 329.99 SGD
Shipped after 2018-05-28
24 125 High carbon-chromium bearing steel - 6000 1.07 1.5(min) - 44.0[4500] 62.0[6350] 70   1PC 1 6214Z 00332927 38.99 SGD
In stock
21 100 High carbon-chromium bearing steel - 7600 0.601 1.5(min) - 29.2[2980] 43.5[4450] 55   1PC 1 6211Z 00332717 23.99 SGD
In stock
28 150 High carbon-chromium bearing steel - 5000 1.79 2(min) - 64.0[6500] 83.5[8500] 85   1PC 1 6217Z 00333137 51.99 SGD
Shipped after 2018-05-28
36 190 High carbon-chromium bearing steel - 4000 3.7 2.1(min) - 105[10700] 133[13600] 105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6221Z 08791867 119.99 SGD
Shipped after 2018-05-28
9 30 High carbon chromium bearing steel Single sided steel plate seal type - - - 30000 (Oil lubrication) 2.39(244) 5.10(520) 10   1PC 1 6200Z 00331947 2.99 SGD
In stock
10 32 High carbon chromium bearing steel Single sided steel plate seal type - - 0.6 (Minimum) 26000 (oil lubrication) 2.75[280] 6.1[620] 12   1PC 1 6201Z 00332017 3.99 SGD
In stock
11 35 High carbon chromium bearing steel Single sided steel plate seal type - - - 23000 (oil lubrication) 3.60(365) 7.75(790) 15   1PC 1 6202Z 00332087 3.99 SGD
In stock
12 40 High carbon chromium bearing steel Single sided steel plate seal type - - 0.6 (minimum) 21000 (oil lubrication) 4.6[465] 9.6[980] 17   1PC 1 6203Z 00332157 5.99 SGD
In stock
14 47 High carbon chromium bearing steel Single sided steel plate seal type - - - 18000 (oil lubrication) 6.65(680) 12.8(1310) 20   1PC 1 6204Z 00332227 4.99 SGD
In stock
15 52 High carbon chromium bearing steel Single sided steel plate seal type - - - 15000 (oil lubrication) 7.85(800) 14.0(1430) 25   1PC 1 6205Z 00332297 5.99 SGD
In stock
16 62 High carbon chromium bearing steel Single sided steel plate seal type - - 1 (minimum) 13000 (oil lubrication) 11.3[1150] 19.5[1980] 30   1PC 1 6206Z 00332367 7.99 SGD
In stock
17 72 High carbon chromium bearing steel Single sided steel plate seal type - - - 11000 (oil lubrication) 15.3(1560) 25.7(2620) 35   1PC 1 6207Z 00332437 10.99 SGD
In stock
18 80 High carbon chromium bearing steel Single sided steel plate seal type - - - 10000 (oil lubrication) 17.8(1820) 29.1(2970) 40   1PC 1 6208Z 00332507 12.99 SGD
In stock
19 85 High carbon chromium bearing steel Single sided steel plate seal type - - - 9200 (oil lubrication) 20.4(2080) 32.5(3350) 45   1PC 1 6209Z 00332577 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.62
16 Customer Reviews
The reviews are automatic translation.
Automatic cannon repair
5
From Japan
On 2018-05-14 19:27:59
I was touched as to whether they sold such things. Since you can do it yourself without asking for repair, attachment comes to the tool.
This review is about item#332087.
maintenance
1
From Japan
On 2018-03-31 14:35:16
There is no problem about the item, but since parts arrive late, please improve it promptly.
This review is about item#332087.
Since the backlash has come to the bearing of the disc grinder, replace it.
5
From Japan
On 2017-01-06 07:09:31
It is handy because it is cheap and readily available, so this is the second replacement.
This review is about item#00331947.
For racing
5
From Japan
On 2016-11-20 05:27:08
As expected, C3 Bearing Rotation Friction is a completely different thing, even if it is more than the difference between manufacturer genuine products, there is only about 30 yen difference, this difference in performance is absolutely recommended.
This review is about item#00332017.
Change of motorcycle bearings
5
From Japan
On 2016-08-20 20:05:21
I am thankful that I can get it soon and cheaply through mail order. It is safe because it is a reliable manufacturer's bearings.
This review is about item#332087.
Front wheel of motorcycle
5
From Japan
On 2016-05-09 08:20:35
A genuine product was a Taiwan made holding machine made of plastic, but it is truly a Japanese standard product. Vibration to the steering wheel almost disappeared with smooth rotation with fewer gaps.
This review is about item#00331947.
Maintenance
5
From Japan
On 2016-03-03 23:38:41
I think that the product repertoire of Monotaro is also good as soon as shipping. We purchase various items every month.
This review is about item#00332437.
Repair of power tool
5
From Japan
On 2016-02-11 20:20:58
I bought it all together.
This review is about item#00331947.
Vacuum pump bearing
5
From Japan
On 2016-01-31 20:47:59
Since the on-axis was broken, I replaced it. The price is the same as that of a nearby shop, but it got cheaper as we entered with other items
This review is about item#00332157.
Change of bearings of agricultural machinery
5
From Japan
On 2014-10-22 05:22:10
The harvester used only once a year in autumn's adoption, there was no noise when using it, but since it has no time to fix it, the bearings had been flying, when it was exhausted, 3 of the same model number The part was also exchanged, cheaply finished for comfortable driving without getting important.
This review is about item#00332087.

Related Products