Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Allowable Rotation Speed (min-1) Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Material Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Rotation Speed (min-1) Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Material Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7500 (oil lubrication) 38.5[3900] 62[6300] 50 2 (minimum) 27 110 High carbon chromium bearing steel One side steel shield-shaped   1PC 1 6310Z 00334537 32.99 SGD
In stock
5400 (oil lubrication) 68[6950] 104[10600] 70 2.1(min) 35 150 High carbon-chromium bearing steel -   1PC 1 6314Z 00334817 70.99 SGD
Shipped after 2018-02-26
5000 (oil lubrication) 77[7850] 113[11600] 75 2.1(min) 37 160 High carbon-chromium bearing steel -   1PC 1 6315Z 00334887 83.99 SGD
In stock
4500 (oil lubrication) 97[9850] 133[13500] 85 3(min) 41 180 High carbon-chromium bearing steel -   1PC 1 6317Z 00335027 99.99 SGD
Shipped after 2018-02-23
6300 (oil lubrication) 52[5300] 82[8350] 60 2.1(min) 31 130 High carbon-chromium bearing steel -   1PC 1 6312Z 00334677 48.99 SGD
In stock
3900 (oil lubrication) 119[12100] 153[15600] 95 3(min) 45 200 High carbon-chromium bearing steel -   1PC 1 6319Z 00335167 219.99 SGD
Shipped after 2018-02-23
3600 (oil lubrication) 153[15700] 184[18700] 105 3(min) 49 225 High carbon-chromium bearing steel - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6321Z 08801231 279.99 SGD
Shipped after 2018-02-26
2600 (oil lubrication) 246[25100] 253[25800] 140 4(min) 62 300 High carbon-chromium bearing steel - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6328Z 08801913 769.99 SGD
Shipped after 2018-02-26
2400 (oil lubrication) 284[28900] 274[28000] 150 4(min) 65 320 High carbon-chromium bearing steel - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6330Z 08802026 989.99 SGD
Shipped after 2018-02-26
5800 (oil lubrication) 60[6100] 92.5[9450] 65 2.1(min) 33 140 High carbon-chromium bearing steel -   1PC 1 6313Z 00334747 54.99 SGD
Shipped after 2018-02-26
4200 (oil lubrication) 107[10900] 143[14500] 90 3(min) 43 190 High carbon-chromium bearing steel -   1PC 1 6318Z 00335097 159.99 SGD
Shipped after 2018-02-23
- - - 15 - - 42 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6302ZC3 08764786 7.99 SGD
In stock
3700 (oil lubrication) 141[14400] 173[17600] 100 3(min) 47 215 High carbon-chromium bearing steel -   1PC 1 6320Z 00335237 259.99 SGD
Shipped after 2018-02-26
3400 (oil lubrication) 179[18300] 205[20900] 110 3(min) 50 240 High carbon-chromium bearing steel - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6322Z 08801423 299.99 SGD
Shipped after 2018-02-26
4700 (oil lubrication) 86.5[8850] 123[12500] 80 2.1(min) 39 170 High carbon-chromium bearing steel -   1PC 1 6316Z 00334957 91.99 SGD
Shipped after 2018-02-23
3100 (oil lubrication) 185[18800] 207[21100] 120 3(min) 55 260 High carbon-chromium bearing steel - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6324Z 08801651 539.99 SGD
Shipped after 2018-02-26
27000 (oil lubrication) 3.5[355] 8.2[835] 10 0.6 (minimum) 11 35 High carbon chromium bearing steel Single sided steel plate seal type   1PC 1 6300Z 00333837 4.99 SGD
In stock
24000 (oil lubrication) 4.2[425] 9.7[990] 12 1 (minimum) 12 37 High carbon chromium bearing steel Single sided steel plate seal type   1PC 1 6301Z 00333907 4.99 SGD
In stock
21000 (oil lubrication) 5.45[555] 11.4[1170] 15 1 (Minimum) 13 42 High carbon chromium bearing steel Single sided steel plate seal type   1PC 1 6302Z 00333977 4.99 SGD
In stock
19000 (Oil lubrication) 6.55[665] 13.5[1380] 17 1 (Minimum) 14 47 High carbon chromium bearing steel Single sided steel plate seal type   1PC 1 6303Z 00334047 5.99 SGD
In stock
17000 (oil lubrication) 7.9[805] 15.9[1620] 20 1.1 (Minimum) 15 52 High carbon chromium bearing steel Single sided steel plate seal type   1PC 1 6304Z 00334117 6.99 SGD
In stock
14000 (oil lubrication) 10.9[1110] 21.2[2160] 25 1.1 (minimum) 17 62 High carbon chromium bearing steel Single sided steel plate seal type   1PC 1 6305Z 00334187 8.99 SGD
In stock
12000 (oil lubrication) 15[1530] 26.7[2720] 30 1.1 (Minimum) 19 72 High carbon chromium bearing steel Single sided steel plate seal type   1PC 1 6306Z 00334257 11.99 SGD
In stock
10000 (oil lubrication) 19.1[1950] 33.5[3400] 35 1.5 (Minimum) 21 80 High carbon chromium bearing steel Single sided steel plate seal type   1PC 1 6307Z 00334327 14.99 SGD
In stock
9200 (oil lubrication) 24[2450] 40.5[4150] 40 1.5 (Minimum) 23 90 High carbon chromium bearing steel Single sided steel plate seal type   1PC 1 6308Z 00334397 23.99 SGD
In stock
8200 (oil lubrication) 32[3250] 53[5400] 45 1.5 (minimum) 25 100 High carbon chromium bearing steel Single sided steel plate seal type   1PC 1 6309Z 00334467 28.99 SGD
In stock
6800 (oil lubrication) 45[4600] 71.5[7300] 55 2 (Minimum) 29 120 High carbon chromium bearing steel Single sided steel plate seal type   1PC 1 6311Z 00334607 40.99 SGD
Shipped after 2018-02-23
ADD TO CART
Customer Reviews
5 star 13
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
15 Customer Reviews
The reviews are automatic translation.
Automobile repair time
5
From Japan
On 2017-04-23 19:30:56
Because it is a domestic manufacturer item, it was able to use with confidence. I also want to use it.
This review is about item#333907.
Wheel of motorcycle
3
From Japan
On 2017-03-23 15:02:36
The price of goods was cheap and the number of goods was abundant, and the shipment of goods was quick.
This review is about item#333977.
Wheel bearing exchange
5
From Japan
On 2017-01-15 03:32:47
Very cheap and satisfied. I will use it from the next time.
This review is about item#00334117.
Engine Maintenance
5
From Japan
On 2016-12-02 17:36:20
It is helpful to buy safe NTN easily! I will also use it.
This review is about item#334117.
Change of motorcycle bearings
5
From Japan
On 2016-08-20 20:02:52
NTN bearings were available at low cost. I am very thankful.
This review is about item#333977.
Motorcycle Wheel Bearing
5
From Japan
On 2016-05-01 21:52:07
I'm glad I could cut the exchange costs
This review is about item#00333977.
Super Cub 50
5
From Japan
On 2016-03-16 23:30:18
I can buy it cheaply, I think that I would like to purchase it even at the next exchange without any problems.
This review is about item#00333837.
bike
5
From Japan
On 2016-02-16 15:46:41
Because it can purchase at a low price, it is saved.
This review is about item#00334047.
Pillow upper bearing for car harmonic exchange
5
From Japan
On 2016-01-31 17:59:44
Naturally I could use it normally. .
This review is about item#00333977.
bike
5
From Japan
On 2015-11-15 23:02:01
cheap
This review is about item#00333907.

Related Products