Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Allowable Rotation Speed (min-1) Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Width B (mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Outside Diameter D (phi mm) Chamfer Dimensions r (mm) Material Weight (kg) Type Outer Diameter (phi mm) Inner Diameter (phi mm) Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Rotation Speed (min-1) Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Width B (mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Outside Diameter D (phi mm) Chamfer Dimensions r (mm) Material Weight (kg) Type Outer Diameter (phi mm) Inner Diameter (phi mm) Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 11.2[1140] 13.4[1370] 50 12 11000 72 0.6(min) High carbon-chromium bearing steel 0.132 - - - -   1PC 1 6910Z 00331371 17.99 SGD
Shipped after 2018-06-26
- 2.58[263] 4.65[275] 17 7 26000 30 0.3(min) High carbon-chromium bearing steel 0.018 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6903JRXZ 08767823 11.99 SGD
Shipped after 2018-06-26
- 10.4[1060] 13.1[1330] 45 12 12000 68 0.6(min) High carbon-chromium bearing steel 0.128 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6909Z 00331326 12.99 SGD
Shipped after 2018-06-26
- 14.3[1450] 16.4[1670] 60 13 8900 85 1(min) High carbon-chromium bearing steel 0.193 - - - -   1PC 1 6912Z 00331475 28.99 SGD
Shipped after 2018-06-26
- 22.6[2300] 24.4[2480] 75 16 7200 105 1(min) High carbon-chromium bearing steel 0.353 - - - -   1PC 1 6915Z 00331624 37.99 SGD
Shipped after 2018-06-25
- 8.9[910] 12.2[1240] 40 12 13000 62 0.6(min) High carbon-chromium bearing steel 0.11 - - - -   1PC 1 6908Z 00331274 12.99 SGD
Shipped after 2018-06-26
- 31.5[3200] 33.0[3350] 90 18 6000 125 1.1(min) High carbon-chromium bearing steel 0.554 - - - -   1PC 1 6918Z 00331773 60.99 SGD
Shipped after 2018-06-26
- 2.00[204] 3.65[375] 15 7 28000 28 0.3(min) High carbon-chromium bearing steel 0.016 - - - -   1PC 1 6902ZC3 08767674 8.99 SGD
In stock
- 24.0[2450] 24.9[2540] 80 - 6700 110 1(min) High carbon-chromium bearing steel 0.373 - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6916ZC4 08803654 52.99 SGD
Shipped after 2018-06-26
- 39.5[2050] 41.0[4200] 100 20 5300 140 1.1(min) High carbon-chromium bearing steel 0.785 - - - -   1PC 1 6920Z 00331877 85.99 SGD
Shipped after 2018-06-27
- 6.85[695] 9.55[975] 35 10 15000 55 0.6(min) High carbon-chromium bearing steel 0.074 - - - -   1PC 1 6907Z 00331222 11.99 SGD
Shipped after 2018-06-26
- 13.3[1350] 16.0[1630] 55 13 9600 80 1(min) High carbon-chromium bearing steel 0.18 - - - -   1PC 1 6911Z 00331423 24.99 SGD
Shipped after 2018-06-26
- 2.58[263] 4.65[475] 17 7 26000 30 0.3 (minimum) High carbon chromium bearing steel 0.018 One side steel shield-shaped - - -   1PC 1 6903Z 00331021 5.99 SGD
In stock
- 5.00[510] 7.25[740] 30 9 17000 47 0.3(minimum) Highcarbon-chromiumbearingsteel 0.048 One side shield-shaped steel plate - - -   1PC 1 6906Z 00331177 7.99 SGD
In stock
36000 (oil lubrication) 1.27(129) 2.7(275) 10 6 - 22 - High carbon chromium bearing steel - Single sided steel plate seal type - - -   1PC 1 6900Z 00330872 4.99 SGD
In stock
- - - 12 6 - 24 - High carbon chromium bearing steel - Single sided steel plate seal type 24 12 6   1PC 1 6901Z 00330924 4.99 SGD
In stock
- - - 15 7 - 28 - High carbon chromium bearing steel - Single sided steel plate seal type 28 15 7   1PC 1 6902Z 00330976 5.99 SGD
In stock
- - - 20 9 - 37 - High carbon chromium bearing steel - Single sided steel plate seal type 37 20 9   1PC 1 6904Z 00331073 5.99 SGD
In stock
- - - 25 9 - 42 - High carbon chromium bearing steel - Single sided steel plate seal type 42 25 9   1PC 1 6905Z 00331125 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Replace the rotating part bearings as immovable
5
From Japan
On 2017-12-04 08:07:59
There is nothing especially about the product. It was a great help since the parts supplier was at the time of a holiday.
This review is about item#00330872.
Consumables of racing cart
5
From Japan
On 2017-11-08 16:02:38
I used cheap overseas products before but there was a problem with accuracy and the backlash quickly came out. However, this bearing is very smooth. I should have used it from the beginning.
This review is about item#330872.
Inside the engine
5
From Japan
On 2016-10-21 21:45:01
As expected. It is certain that there is only adoption by manufacturers
This review is about item#8767674.
Using starter motor
5
From Japan
On 2016-03-24 09:05:33
It was saved because it was not a motorcycle replacement part.
This review is about item#00330924.

Related Products