Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearings 6200 Series Llb, Bilateral Non-Contact Rubber Sealtype

4.54 (52)
...see all>
Product Options
ADD TO CART
Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) 2014 TRUSCO Published Page Standard static Load Rating (kN) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Material Weight (kg) Allowable Rotation Speed (min-1) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) 2014 TRUSCO Published Page Standard static Load Rating (kN) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Material Weight (kg) Allowable Rotation Speed (min-1) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
49.5[5050] 66.0[6750] 75 1.5(min) 25 130 - 1-1537 - 4800 High carbon-chromium bearing steel 1.18 - 213-8794 1PC 1 6215LLB 00332963 46.99 SGD
Shipped after 2018-05-25
40.0[4100] 57.5[5850] 65 1.5(min) 23 120 - 1-1537 - 5500 High carbon-chromium bearing steel 0.99 - 213-8719 1PC 1 6213LLB 00332823 36.99 SGD
Shipped after 2018-05-29
44.0[4500] 62.0[6350] 70 1.5(min) 24 125 - 1-1537 - 5100 High carbon-chromium bearing steel 1.07 - 213-8751 1PC 1 6214LLB 00332893 40.99 SGD
Shipped after 2018-05-25
82.0[8350] 109[11100] 95 2.1(min) 32 170 - 1-1537 - 3700 High carbon-chromium bearing steel 2.62 - 213-8956 1PC 1 6219LLB 00333243 90.99 SGD
Shipped after 2018-05-25
6.65[680] 12.8[1310] 20 1(min) - 47 - - - 16000 High carbon-chromium bearing steel 0.106 - - 1Set(300PC) 1 6204LLB 08250304 -
Discontinued
[x]
53.0[5400] 72.5[7400] 80 2(min) 26 140 - 1-1537 - 4500 High carbon-chromium bearing steel 1.4 - 213-8832 1PC 1 6216LLB 00333033 59.99 SGD
N/A
64.0[6500] 83.5[8500] 85 2(min) 28 150 - 1-1537 - 4200 High carbon-chromium bearing steel 1.79 - 213-8875 1PC 1 6217LLB 00333103 63.99 SGD
Shipped after 2018-05-25
93.0[9450] 122[12500] 100 2.1(min) 34 180 - 1-1537 - 3500 High carbon-chromium bearing steel 3.14 - 213-8999 1PC 1 6220LLB 00333313 109.99 SGD
Shipped after 2018-05-29
71.5[7300] 96.0[9800] 90 2(min) 30 160 - 1-1537 - 4000 High carbon-chromium bearing steel 2.15 - 213-8913 1PC 1 6218LLB 00333173 77.99 SGD
Shipped after 2018-05-25
- - 10 0.6 9 30 5.10 - 2.39 - High carbon chromium bearing steel - - 213-8191 1PC 1 6200LLB 00331913 3.99 SGD
In stock
- - 12 0.6 10 32 6.10 - 2.75 - High carbon chromium bearing steel - - 213-8239 1PC 1 6201LLB 00331983 3.99 SGD
In stock
- - 15 0.6 11 35 7.75 - 3.60 - High carbon chromium bearing steel - - 213-8271 1PC 1 6202LLB 00332053 4.99 SGD
In stock
- - 17 0.6 12 40 9.60 - 4.60 - High carbon chromium bearing steel - - 213-8310 1PC 1 6203LLB 00332123 5.99 SGD
In stock
- - 20 1 14 47 12.8 - 6.65 - High carbon chromium bearing steel - - 213-8352 1PC 1 6204LLB 00332193 6.99 SGD
In stock
- - 22 - 14 50 - - - - Carbon chromium shaft bearing steel - - - 1PC 1 62/22LLB 34729843 7.99 SGD
In stock
- - 25 1 15 52 14.0 - 7.85 - High carbon chromium bearing steel - - 213-8395 1PC 1 6205LLB 00332263 6.99 SGD
In stock
- - 28 - 16 58 - - - - High carbon chromium bearing steel - - - 1PC 1 62/28LLB 34729852 15.99 SGD
In stock
- - 30 1 16 62 19.5 - 11.3 - High carbon chromium bearing steel - - 213-8433 1PC 1 6206LLB 00332333 9.99 SGD
In stock
- - 35 1.1 17 72 25.7 - 15.3 - High carbon chromium bearing steel - - 213-8476 1PC 1 6207LLB 00332403 12.99 SGD
In stock
- - 40 1.1 18 80 29.1 - 17.8 - High carbon chromium bearing steel - - 213-8514 1PC 1 6208LLB 00332473 15.99 SGD
In stock
- - 45 1.1 19 85 32.5 - 20.4 - High carbon chromium bearing steel - - 213-8557 1PC 1 6209LLB 00332543 19.99 SGD
In stock
- - 50 1.1 20 90 35.0 - 23.2 - High carbon chromium bearing steel - - 213-8590 1PC 1 6210LLB 00332613 22.99 SGD
In stock
29.2[2980] 43.5[4450] 55 1.5 (Minimum) 21 100 - - - - High carbon chromium bearing steel - 6400 (grease lubrication) 213-8638 1PC 1 6211LLB 00332683 27.99 SGD
In stock
- - 60 1.5 22 110 52.5 - 36.0 - High carbon chromium bearing steel - - 213-8671 1PC 1 6212LLB 00332753 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 41
4 star 4
3 star 3
2 star 2
1 star 2
Review Rating: 4.54
52 Customer Reviews
The reviews are automatic translation.
Motorcycle repair
5
From Japan
On 2018-05-15 07:37:13
I am grateful that I can acquire the fine parts. I will use it from now on.
This review is about item#34729843.
Replacement of motor bearings
5
From Japan
On 2018-04-06 19:09:16
The bearing replacement, the motor became quiet.
This review is about item#332263.
Fit GD 3 Idle pulley
5
From Japan
On 2018-03-28 18:15:32
Although it is necessary to change the pulley body if it is a genuine part, it was able to repair with a 1/8 amount of money without using a special tool. It differs from the genuine part number, but uses 6203 LLB
This review is about item#332123.
Dryer motor
5
From Japan
On 2018-01-06 06:49:25
It was used for the bearings of the motor of the Inage preservation dryer, because it was a rubber seal, it was possible to replace grease and it was able to be used without problems.
This review is about item#00331983.
XJR 400 rear wheel
5
From Japan
On 2018-01-04 21:56:05
I was able to do good shopping cheaply like the genuine parts I removed.
This review is about item#332123.
Exchange
5
From Japan
On 2017-11-26 19:46:29
The two-sided non-contact seal seemed to fit the motorcycle.
This review is about item#332333.
Machine maintenance
1
From Japan
On 2017-09-22 13:10:33
I ordered by shipment on the day, but only this item is not shipped. Looking closely it will be out of stock and will be shipped one and a half months later. I am disassembling the machine so I can not wait that much. If you contact me with cancellation, pay the shipping fee of 540 yen for other products with a stamp. Since it is ordered since it is shipped on the day, there is no plan to ship one and a half months later. As shipping on the day seems to be limited to the end, it seems that there is no responsibility no matter how late the delivery date is delayed. Please do not ship out-of-stock items on that day. I hope improvement!
This review is about item#34729852.
maintenance
5
From Japan
On 2017-08-17 10:21:56
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#332263.
Automotive bearings
5
From Japan
On 2017-06-15 18:26:39
I got it cheaper than genuine parts. I will continue to use it.
This review is about item#331983.
Three phase motor
3
From Japan
On 2017-05-05 20:12:01
It was wonderful that the next day I ordered arrived. I bought it because it was the same thing that was originally included, but I feel that it is not the one who is going so smoothly from the beginning. Is it better not to be a rubber shield?
This review is about item#332333.

Related Products