Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearings 6300 Series Llb, Non-Contact Rubber Seal In Both Sides

4.78 (27)
...see all>
Product Options
ADD TO CART
Standard static Load Rating (kN) 2014 TRUSCO Published Page Material Allowable Rotation Speed (min-1) Standard Static Rating Load KN ([kgf]) TRUSCO Part Number Standard Dynamic Load Rating KN ([kgf]) Caution Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard static Load Rating (kN) 2014 TRUSCO Published Page Material Allowable Rotation Speed (min-1) Standard Static Rating Load KN ([kgf]) TRUSCO Part Number Standard Dynamic Load Rating KN ([kgf]) Caution Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1-1537 High carbon-chromium bearing steel 4600 (grease lubrication) 68[6950] 213-9979 104[10600] - 70 2.1(min) 35 150 - 1PC 1 6314LLB 00334783 77.99 SGD
Shipped after 2018-05-28
- 1-1537 High carbon-chromium bearing steel 3200 (grease lubrication) 141[14400] 214-0217 173[17600] - 100 3(min) 47 215 - 1PC 1 6320LLB 00335203 279.99 SGD
Shipped after 2018-05-29
- 1-1537 High carbon-chromium bearing steel 4300 (grease lubrication) 77[7850] 214-0012 113[11600] - 75 2.1(min) 37 160 - 1PC 1 6315LLB 00334853 109.99 SGD
Shipped after 2018-05-29
- 1-1537 High carbon-chromium bearing steel 3300 (grease lubrication) 119[12100] 214-0179 153[15600] - 95 3(min) 45 200 - 1PC 1 6319LLB 00335133 219.99 SGD
Shipped after 2018-05-29
- 1-1537 High carbon-chromium bearing steel 3800 (grease lubrication) 97[9850] 214-0098 133[13500] - 85 3(min) 41 180 - 1PC 1 6317LLB 00334993 129.99 SGD
Shipped after 2018-05-29
- 1-1537 High carbon-chromium bearing steel 4000 (grease lubrication) 86.5[8850] 214-0055 123[12500] - 80 2.1(min) 39 170 - 1PC 1 6316LLB 00334923 129.99 SGD
Shipped after 2018-05-31
- 1-1537 High carbon-chromium bearing steel 3600 (grease lubrication) 107[10900] 214-0136 143[14500] - 90 3(min) 43 190 - 1PC 1 6318LLB 00335063 199.99 SGD
Shipped after 2018-05-29
3.50 - High carbon chromium bearing steel - - 213-9413 - Not adhesive tape. 10 0.6 11 35 8.20 1PC 1 6300LLB 00333803 4.99 SGD
Shipped after 2018-05-28
4.20 - High carbon chromium bearing steel - - 213-9456 - - 12 1 12 37 9.70 1PC 1 6301LLB 00333873 5.99 SGD
Shipped after 2018-05-28
5.45 - High carbon chromium bearing steel - - 213-9499 - - 15 1 13 42 11.4 1PC 1 6302LLB 00333943 5.99 SGD
Shipped after 2018-05-28
6.55 - High carbon chromium bearing steel - - 213-9537 - - 17 1 14 47 13.5 1PC 1 6303LLB 00334013 6.99 SGD
Shipped after 2018-05-28
7.90 - High carbon chromium bearing steel - - 213-9570 - - 20 1.1 15 52 15.9 1PC 1 6304LLB 00334083 7.99 SGD
Shipped after 2018-05-28
10.9 - High carbon chromium bearing steel - - 213-9618 - - 25 1.1 17 62 21.2 1PC 1 6305LLB 00334153 9.99 SGD
Shipped after 2018-05-28
15.0 - High carbon chromium bearing steel - - 213-9651 - - 30 1.1 19 72 26.7 1PC 1 6306LLB 00334223 12.99 SGD
Shipped after 2018-05-28
19.1 - High carbon chromium bearing steel - - 213-9693 - - 35 1.5 21 80 33.5 1PC 1 6307LLB 00334293 17.99 SGD
Shipped after 2018-05-28
24.0 - High carbon chromium bearing steel - - 213-9731 - - 40 1.5 23 90 40.5 1PC 1 6308LLB 00334363 27.99 SGD
Shipped after 2018-05-28
32.0 - High carbon chromium bearing steel - - 213-9774 - - 45 1.5 25 100 53.0 1PC 1 6309LLB 00334433 32.99 SGD
Shipped after 2018-05-28
38.5 - High carbon chromium bearing steel - - 213-9812 - - 50 2 27 110 62.0 1PC 1 6310LLB 00334503 39.99 SGD
Shipped after 2018-05-28
45.0 - High carbon chromium bearing steel - - 213-9855 - - 55 2 29 120 71.5 1PC 1 6311LLB 00334573 47.99 SGD
Shipped after 2018-05-28
52.0 - High carbon chromium bearing steel - - 213-9898 - - 60 2.1 31 130 82.0 1PC 1 6312LLB 00334643 56.99 SGD
Shipped after 2018-05-28
60.0 - High carbon chromium bearing steel - - 213-9936 - - 65 - 33 140 92.5 1PC 1 6313LLB 00334713 70.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 23
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.78
27 Customer Reviews
The reviews are automatic translation.
For agitator drive bearings
4
From Japan
On 2017-12-05 17:15:16
It was somewhat satisfactory to use for liquid with degreasing action.
This review is about item#334643.
Exchange
5
From Japan
On 2017-11-26 19:47:10
The double-sided non-contact seal bearing seems to fit the motorcycle
This review is about item#334083.
Maintenance of the motorcycle
5
From Japan
On 2017-11-25 14:46:29
I always use it for bike wheel bearings. I am saved.
This review is about item#333943.
Landing pump
5
From Japan
On 2017-06-21 20:51:05
It is considerably cheaper than the price of nearby dealer, it is convenient without traveling expenses.
This review is about item#334153.
During maintenance
5
From Japan
On 2017-06-09 20:22:53
Since it was a manufacturer item, there was not a problem in particular.
This review is about item#334083.
bike
5
From Japan
On 2017-05-24 03:53:44
I used it for a while after replacing, but of course there is no problem.
This review is about item#00334013.
It is for replacement for repair.
5
From Japan
On 2017-04-11 11:19:35
It was nice to buy it very easy to use. It is amazing.
This review is about item#334013.
During machine maintenance
5
From Japan
On 2016-12-09 15:39:15
I am using it in the environment to degrease, but I fully demonstrate the desired performance.
This review is about item#334643.
Exchange the clutch at the same time.
5
From Japan
On 2016-11-09 21:27:10
Since it is a trusted manufacturer, there is no problem.
This review is about item#334013.
Component replacement
2
From Japan
On 2016-10-14 20:03:07
I am satisfied with the bearing itself. Originally we are doing heat-resistant bearing of ZZ, but because we can not find heat resistant specification with rubber seal material, we are using LLBC 3 / 5K. Originally it was supposed to be good with VVC 3, but I made this because 5K grease is good. Delivery time It takes too much for one week. It has become 5 days, but it will be one week if we enter Saturdays and Sundays.
This review is about item#334223.

Related Products