Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearings 6800 Series Llb, Bilateral Non-Contact Rubber Seal Shaped

4.67 (12)
...see all>
Product Options
ADD TO CART
Allowable Rotation Speed (min-1) Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Material Grease Marks Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Rotation Speed (min-1) Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Material Grease Marks Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 110 1 - 140 24.9 28.2 - -   1PC 1 6822LLB 40145436 139.99 SGD
Shipped after 2018-02-26
- - - 110 1 - 140 24.9 28.2 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6822LLB/2AS 40146434 139.99 SGD
Shipped after 2018-02-27
8000 (grease lubrication) 10.6[1080] 11.5[1170] 60 0.3(min) 10 78 11.5 10.6 High carbon-chromium bearing steel -   1PC 1 6812LLB 00330407 28.99 SGD
Shipped after 2018-02-26
- - - 60 - - 78 - - High carbon-chromium bearing steel - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6812LLB/2AS 08986896 34.99 SGD
Shipped after 2018-02-27
7400 (grease lubrication) 11[1120] 11.6[1180] 65 0.6(min) 10 85 11.6 11 High carbon-chromium bearing steel -   1PC 1 6813LLB 00330452 38.99 SGD
In stock
- - - 65 - - 85 - - High carbon-chromium bearing steel - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6813LLB/2AS 08987912 42.99 SGD
Shipped after 2018-02-27
6900 (grease lubrication) 11.9[1220] 12.1[1230] 70 0.6(min) 10 90 12.1 11.9 High carbon-chromium bearing steel -   1PC 1 6814LLB 00330504 39.99 SGD
Shipped after 2018-02-26
6400 (grease lubrication) 12.9[1310] 12.5[1280] 75 0.6(min) 10 95 12.5 12.9 High carbon-chromium bearing steel -   1PC 1 6815LLB 00330556 42.99 SGD
Shipped after 2018-02-27
- - - 85 - - 110 - - High carbon-chromium bearing steel - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6817LLB/2AS 08988244 69.99 SGD
Shipped after 2018-02-27
5400 (grease lubrication) 19.7[2010] 19[1940] 90 1(min) 13 115 19 19.7 High carbon-chromium bearing steel -   1PC 1 6818LLB 00330705 83.99 SGD
In stock
- - - 90 - - 115 - - High carbon-chromium bearing steel - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6818LLB/2AS 08988305 81.99 SGD
Shipped after 2018-02-27
5000 (grease lubrication) 20.5[2090] 19.3[1970] 95 1(min) 13 120 19.3 20.5 High carbon-chromium bearing steel -   1PC 1 6819LLB 00330757 83.99 SGD
Shipped after 2018-02-27
- - - 55 - 9 72 - - High carbon-chromium bearing steel - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6811JRLLB/2AS 08767297 35.99 SGD
Shipped after 2018-02-27
- - - 12 - 5 21 - - High carbon-chromium bearing steel 2AS (Albania S2)   1PC 1 6801LLB/2AS 08986293 7.99 SGD
Shipped after 2018-02-27
- - - 35 - 7 47 - - High carbon-chromium bearing steel - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6807JRLLBCM/5K 08766834 21.99 SGD
Shipped after 2018-02-27
- - - 40 - 7 52 - - High carbon-chromium bearing steel - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6808JRLLB/2AS 08766947 25.99 SGD
Shipped after 2018-02-27
6000 (grease lubrication) 13.3[1360] 12.7[1290] 80 0.6(min) 10 100 12.7 13.3 High carbon-chromium bearing steel -   1PC 1 6816LLB 00330601 56.99 SGD
In stock
5700 (grease lubrication) 19[1940] 18.7[1910] 85 1(min) 13 110 18.7 19 High carbon-chromium bearing steel -   1PC 1 6817LLB 00330653 67.99 SGD
Shipped after 2018-02-27
- - - 20 - 7 32 - - High carbon-chromium bearing steel - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6804JRLLB/2AS 08766317 13.99 SGD
Shipped after 2018-02-27
- - - 25 - 7 37 - - High carbon-chromium bearing steel -   1PC 1 6805JRLLB/2AS 08766484 13.99 SGD
Shipped after 2018-02-27
- - - 30 - 7 42 - - High carbon-chromium bearing steel - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6806JRLLB/2AS 08766651 20.99 SGD
Shipped after 2018-02-27
- - - 35 - 7 47 - - High carbon-chromium bearing steel - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6807JRLLB/2AS 08766816 21.99 SGD
Shipped after 2018-02-27
- - - 45 - 7 58 - - High carbon-chromium bearing steel - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6809JRLLB/2AS 08767062 28.99 SGD
Shipped after 2018-02-27
8700 (grease lubrication) 8.1[825] 8.8[900] 55 0.3(min) 9 72 8.8 8.1 High carbon-chromium bearing steel -   1PC 1 6811LLB 00330355 28.99 SGD
In stock
- - - 75 - - 95 - - High carbon-chromium bearing steel - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6815LLB/2AS 08988086 49.99 SGD
Shipped after 2018-02-27
- - - 100 - - 125 - - High carbon-chromium bearing steel - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6820LLB/2AS 08988427 109.99 SGD
Shipped after 2018-02-27
- - - 10 - 5 19 - - High carbon-chromium bearing steel -   1PC 1 6800LLB/2A 08986214 11.99 SGD
In stock
- - - 10 - 5 19 - - High carbon-chromium bearing steel 2AS (Albania S2) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6800LLB/2AS 08986223 8.99 SGD
Shipped after 2018-02-27
- - - 17 - 5 26 - - High carbon-chromium bearing steel 2AS (Albania S2)   1PC 1 6803LLB/2AS 08986433 9.99 SGD
In stock
- - - 70 - - 90 - - High carbon-chromium bearing steel - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6814LLB/2AS 08987991 42.99 SGD
Shipped after 2018-02-27
11000 (grease lubrication) 4.95[500] 5.35[550] 45 0.3(min) 7 58 5.35 4.95 High carbon-chromium bearing steel - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6809LLB 00330251 19.99 SGD
Shipped after 2018-06-11
9600 (grease lubrication) 6.1[620] 6.6[670] 50 0.3(min) 7 65 6.6 6.1 High carbon-chromium bearing steel -   1PC 1 6810LLB 00330303 20.99 SGD
In stock
- - - 80 - - 100 - - High carbon-chromium bearing steel - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6816LLB/2AS 08988165 61.99 SGD
Shipped after 2018-02-27
4800 (grease lubrication) 21.2[2160] 19.6[2000] 100 1(min) 13 125 19.6 21.2 High carbon-chromium bearing steel -   1PC 1 6820LLB 00330802 96.99 SGD
Shipped after 2018-02-26
- - - 15 - 5 24 - - Highcarbon-chromiumbearingsteel 2AS(AlbaniaS2)   1PC 1 6802LLB/2AS 08986363 8.99 SGD
In stock
- - - 10 0.3 (Minimum) 5 19 1.83 0.925 High carbon chromium bearing steel -   1PC 1 6800LLB 00329804 6.99 SGD
In stock
29000 (grease lubrication) 1.04[106 1.92[195] 12 0.3 (Minimum) 5 21 1.92 1.04 High carbon chromium bearing steel -   1PC 1 6801LLB 00329856 7.99 SGD
In stock
- - - 15 0.3 (Minimum) 5 24 2.08 1.26 High carbon chromium bearing steel -   1PC 1 6802LLB 00329901 6.99 SGD
In stock
24000 (grease lubrication) 1.46[149] 2.23[227] 17 0.3 (Minimum) 5 26 2.23 1.46 High carbon chromium bearing steel -   1PC 1 6803LLB 00329953 7.99 SGD
In stock
21000 (grease lubrication) 2.47[252] 4[410] 20 0.3 (Minimum) 7 32 4 2.47 High carbon chromium bearing steel -   1PC 1 6804LLB 00330005 7.99 SGD
In stock
- - - 25 0.3 (Minimum) 7 37 4.3 2.95 High carbon chromium bearing steel -   1PC 1 6805LLB 00330057 8.99 SGD
In stock
15000 (grease lubrication) 3.65[370] 4.7[480] 30 0.3 (Minimum) 7 42 4.7 3.65 High carbon chromium bearing steel -   1PC 1 6806LLB 00330102 10.99 SGD
In stock
12000 (grease lubrication) 4.05[410] 4.9[500] 35 0.3 (minimum) 7 47 4.9 4.05 High carbon chromium bearing steel -   1PC 1 6807LLB 00330154 13.99 SGD
In stock
12000 (grease lubrication) 4.4[445] 5.1[520] 40 0.3 (Minimum) 7 52 5.1 4.4 High carbon chromium bearing steel -   1PC 1 6808LLB 00330206 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
To the bottom bracket of the bicycle.
5
From Japan
On 2017-12-26 14:35:11
As expected it is a stable bearing. It is also very popular with customers.
This review is about item#330102.
For BB replacement for road bike
5
From Japan
On 2017-10-10 14:52:25
Since the BB bearing deteriorated, I'd like to try a non-contact bearing that is light in rotation and ordered for replacement. The size could be installed without problems. I felt a light feeling when turning the bearing by hand. I attached a crank and tried it but I feel good and the crank is smooth. It seems that the exchange frequency will be faster than usual, but if you exchange it yourself, the cost can be suppressed.
This review is about item#330057.
Bicycle hub bearing
5
From Japan
On 2017-09-07 16:47:17
I bought both sides contact of Osaka soul and non-contact on both sides at the same time, but noncontacter was heavier rotation and accuracy became uneasy, so I bought NTN again. It was just "loss of money buying".
This review is about item#329901.
Bicycle hub bearing
5
From Japan
On 2017-05-09 15:07:44
Genuine or better quality, rotation gentle. There is no missing item soon you get it, and it is cheap
This review is about item#329953.
Bicycle free body bearings
5
From Japan
On 2016-02-15 14:39:24
Unlike the one with the cost down of ready-made goods, it is perfect.
This review is about item#08986433.
Road Bicycle Free Body Bearing
5
From Japan
On 2015-05-16 20:01:17
I used it for bearing exchange in the free body of the road bike. The quality is stabilized with running bearings made in Japan.
This review is about item#00329953.
Bicycle Hubs
5
From Japan
On 2015-01-29 22:21:18
Yeah, really good. NTN is reliable, and the bearings are always very smooth. Price is fair too. Postage cost is Would continue to buy these bearings for sure. Would like a ceramic option too!
This review is about item#00329953.
Bicycle wheel
5
From Japan
On 2014-07-10 13:36:08
I think that both the institution and the rotation are wonderful.
This review is about item#00329953.
I use it for a bicycle hub.
5
From Japan
On 2014-05-06 18:51:13
It was perfect.
This review is about item#00329953.
Replacement part
5
From Japan
On 2013-11-12 14:40:56
Product is no problem at first class manufacturer. very good
This review is about item#00329856.

Related Products