Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearing 6900Th Unit Llb, Both Sides Non Contact Rubber Seal Shape

4.92 (24)
...see all>
Product Options
ADD TO CART
Chamfer Dimensions r (mm) JIS Grade Width B (mm) Standard Static Rating Load Cor (N) Outside Diameter D (phi mm) Standard Dynamic Load Rating Cr (N) Standard Dynamic Load Rating (kN) Reference Mass (g) Standard static Load Rating (kN) Inner Clearance Preload Symbol Material 2014 TRUSCO Published Page Allowable Rotation Speed (min-1) TRUSCO Part Number Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Allowable Rotation Speed (min1) Grease Lubrication Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chamfer Dimensions r (mm) JIS Grade Width B (mm) Standard Static Rating Load Cor (N) Outside Diameter D (phi mm) Standard Dynamic Load Rating Cr (N) Standard Dynamic Load Rating (kN) Reference Mass (g) Standard static Load Rating (kN) Inner Clearance Preload Symbol Material 2014 TRUSCO Published Page Allowable Rotation Speed (min-1) TRUSCO Part Number Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Allowable Rotation Speed (min1) Grease Lubrication Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0 7 2000 28 3650 - 16 - C3 - - - - - - 15 24000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 6902LLBC3/5K 16636323 12.99 SGD
Shipped after 2018-05-01
- - 7 - 28 - - - - - - - - - - - 15 -   1PC 1 6902LLB/2AS 08987142 7.99 SGD
In stock
- - - - 80 - - - - - - - - - - - 55 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6911LLBC3/4E 08768706 31.99 SGD
Shipped after 2018-05-01
1(min) - 13 - 85 - - - - - High carbon-chromium bearing steel - 7600 (grease lubrication) - 14.3[1450] 16.4[1670] 60 -   1PC 1 6912LLB 00331457 25.99 SGD
Shipped after 2018-05-01
- - - - 85 - - - - - - - - - - - 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6912LLB/2AS 08988481 29.99 SGD
Shipped after 2018-05-01
- - - - 125 - - - - - - - - - - - 90 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6918LLB/2AS 08988847 67.99 SGD
Shipped after 2018-05-01
1.1(min) - 18 - 130 - - - - - High carbon-chromium bearing steel - 4800 (grease lubrication) - 33.5[3400] 33.5[3450] 95 -   1PC 1 6919LLB 00331807 82.99 SGD
Shipped after 2018-04-26
1.1(min) - 20 - 140 - - - - - High carbon-chromium bearing steel - 4500 (grease lubrication) - 39.5[4050] 41[4200] 100 -   1PC 1 6920LLB 00331852 81.99 SGD
Shipped after 2018-05-01
- - 20 - 140 - - - - - - - - - - - 100 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6920LLB/2AS 08988953 90.99 SGD
Shipped after 2018-05-01
- - 20 - 140 - - - - - - - - - - - 100 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6920LLB/5K 08988962 94.99 SGD
Shipped after 2018-05-01
- - 20 - 145 - - - - - - - - - - - 105 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6921LLB/2AS 08803715 119.99 SGD
Shipped after 2018-05-01
- - 20 - 150 - - - - - - - - - - - 110 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6922LLB/2AS 08803803 139.99 SGD
Shipped after 2018-05-01
- - 9 - 37 - - - - - - - - - - - 20 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6904LLB/2AS 08987282 10.99 SGD
Shipped after 2018-05-01
- - 9 - 47 - - - - - - - - - - - 30 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6906LLB/2AS 08987431 12.99 SGD
Shipped after 2018-05-01
- - - - 55 - - - - - - - - - - - 35 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6907LLB/2AS 08987517 15.99 SGD
Shipped after 2018-05-01
- - - - 62 - - - - - - - - - - - 40 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6908LLB/2AS 08987596 15.99 SGD
Shipped after 2018-05-01
1(min) - 13 - 90 - - - - - High carbon-chromium bearing steel - 7000 (grease lubrication) - 16.1[1640] 17.4[1770] 65 -   1PC 1 6913LLB 00331502 31.99 SGD
Shipped after 2018-05-01
1(min) - 16 - 105 - - - - - High carbon-chromium bearing steel - 6100 (grease lubrication) - 22.6[2300] 24.4[2480] 75 -   1PC 1 6915LLB 00331606 36.99 SGD
Shipped after 2018-05-01
- - 6 - 24 - - - - - - - - - - - 12 -   1PC 1 6901LLBC3/5K 08767613 8.99 SGD
In stock
- - 7 - 30 - - - - - - - - - - - 17 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6903JRXLLB/2A 08767954 -
Discontinued
[x]
- - 7 - 30 - - - - - - - - - - - 17 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6903JRXLLB/2AS 08767963 16.99 SGD
Shipped after 2018-05-01
- - - - 72 - - - - - - - - - - - 50 -   1PC 1 6910LLB/2AS 08987754 20.99 SGD
Shipped after 2018-05-01
- - - - 90 - - - - - - - - - - - 65 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6913LLB/2AS 08988551 36.99 SGD
Shipped after 2018-05-01
- - 6 - 24 - - - - - - - - - - - 12 -   1PC 1 6901LLB/2AS 08987063 6.99 SGD
In stock
- - 9 - 42 - - - - - - - - - - - 25 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6905LLB/2AS 08987352 11.99 SGD
Shipped after 2018-05-01
- - 9 - 47 - - - - - - - - - - - 30 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6906LLBCM/5K 08768383 -
Discontinued
[x]
1(min) - 16 - 110 - - - - - High carbon-chromium bearing steel - 5700 (grease lubrication) - 24[2450] 24.9[2540] 80 -   1PC 1 6916LLB 00331651 48.99 SGD
Shipped after 2018-05-01
- - 6 - 22 - - - - - - - - - - - 10 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6900LLBC3/5K 08767473 11.99 SGD
Shipped after 2018-05-01
- - 6 - 22 - - - - - - - - - - - 10 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6900LLB/2AS 08986984 9.99 SGD
Shipped after 2018-05-01
- - 6 - 22 - - - - - - - - - - - 10 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6900LLBCM/5K 08767464 11.99 SGD
Shipped after 2018-05-01
- - 6 - 22 - - - - - - - - - - - 10 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6900LLBP5/5K 08803356 26.99 SGD
Shipped after 2018-05-01
0.6(min) - 12 - 62 - - - - - High carbon-chromium bearing steel 1-1537 11000 (grease lubrication) 214-1281 8.9[910] 12.2[1240] 40 -   1PC 1 6908LLB 00331256 11.99 SGD
In stock
- - - - 80 - - - - - - - - - - - 55 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6911LLB/2AS 08987833 26.99 SGD
Shipped after 2018-05-01
- - - - 110 - - - - - - - - - - - 80 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6916LLB/2AS 08988734 54.99 SGD
Shipped after 2018-05-01
1.1(min) - 18 - 125 - - - - - High carbon-chromium bearing steel - 5100 (grease lubrication) - 31.5[3200] 33[3350] 90 -   1PC 1 6918LLB 00331755 64.99 SGD
Shipped after 2018-05-01
- - - - 130 - - - - - - - - - - - 95 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6919LLB/2AS 08988901 81.99 SGD
Shipped after 2018-05-01
- - - - 68 - - - - - - - - - - - 45 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6909LLB/2AS 08987675 24.99 SGD
Shipped after 2018-05-01
1(min) - 16 - 100 - - - - - High carbon-chromium bearing steel - 6500 (grease lubrication) - 21.2[2160] 23.7[2420] 70 -   1PC 1 6914LLB 00331554 34.99 SGD
Shipped after 2018-05-01
- - - - 105 - - - - - - - - - - - 75 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6915LLB/2AS 08988664 40.99 SGD
Shipped after 2018-05-01
1.1(min) - 18 - 120 - - - - - High carbon-chromium bearing steel - 5400 (grease lubrication) - 29.6[3000] 32[3250] 85 -   1PC 1 6917LLB 00331703 57.99 SGD
Shipped after 2018-05-01
0.3 - 6 - 22 - 2.70 - 1.27 - High carbon chromium bearing steel - - 214-0861 - - 10 -   1PC 1 6900LLB 00330854 5.99 SGD
In stock
0.3 (Minimum) - 6 - 24 - - - - - High carbon chromium bearing steel - 27000 (grease lubrication) 214-0977 1.46[149] 2.89[295] 12 -   1PC 1 6901LLB 00330906 5.99 SGD
In stock
0.3 - 7 - 28 - 3.65 - 2.00 - High carbon chromium bearing steel - - 214-1035 - - 15 -   1PC 1 6902LLB 00330951 6.99 SGD
In stock
0.3 (Minimum) - 7 - 30 - - - - - High carbon chromium bearing steel - 22000 (grease lubrication) 214-1086 2.58[263] 4.65[475] 17 -   1PC 1 6903LLB 00331003 6.99 SGD
In stock
0.3 - 9 - 37 - 6.40 - 3.70 - High carbon chromium bearing steel - - 214-1124 - - 20 -   1PC 1 6904LLB 00331055 6.99 SGD
In stock
0.3 (Minimum) - 9 - 42 - - - - - High carbon chromium bearing steel - 16000 (grease lubrication) 214-1167 4.55[460] 7.05[715] 25 -   1PC 1 6905LLB 00331107 7.99 SGD
In stock
0.3 (Minimum) - 9 - 47 - - - - - High carbon chromium bearing steel - 14000 (grease lubrication) 214-1205 5.00[510] 7.25[740] 30 -   1PC 1 6906LLB 00331152 9.99 SGD
In stock
0.6 (Minimum) - 10 - 55 - - - - - High carbon chromium bearing steel - 12000 (grease lubrication) 214-1248 6.85[695] 9.55[975] 35 -   1PC 1 6907LLB 00331204 10.99 SGD
In stock
0.6 (Minimum) - 12 - 68 - - - - - High carbon chromium bearing steel - 9800 (grease lubrication) 214-1329 10.4[1060] 13.1[1330] 45 -   1PC 1 6909LLB 00331301 14.99 SGD
In stock
0.6 - 12 - 72 - 13.4 - 11.2 - High carbon chromium bearing steel - - 214-1361 - - 50 -   1PC 1 6910LLB 00331353 19.99 SGD
In stock
1 - 13 - 80 - 16.0 - 13.3 - High carbon chromium bearing steel - - - - - 55 -   1PC 1 6911LLB 00331405 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
24 Customer Reviews
The reviews are automatic translation.
pcx clutch bearing
5
From Japan
On 2017-10-04 15:08:45
I bought it cheaply with the same parts of manufacturer genuine parts.
This review is about item#330951.
Bicycle Hub Bearing
5
From Japan
On 2017-09-07 16:46:38
I bought both sides contact of Osaka soul and non-contact on both sides at the same time, but noncontacter was heavier rotation and accuracy became uneasy, so I bought NTN again. It was just "loss of money buying".
This review is about item#330951.
Repair of motorcycle
5
From Japan
On 2017-09-06 17:10:45
It is NTN so you can use it with confidence. The price is also cheap so I use it every time.
This review is about item#331107.
Bicycle hub bearing (free body)
5
From Japan
On 2017-05-09 15:13:03
Do you want a lineup of fast, cheap, high performance, to say one-sided contact, one-sided non-contact if forbidden?
This review is about item#331003.
Compressor crank bearing
5
From Japan
On 2017-03-31 12:07:07
I can not say anything because there is not enough time after the exchange, but I can use it without problems.
This review is about item#331353.
To the Idler of the DA 62V
5
From Japan
On 2017-01-20 11:49:04
Since it seems that there are many people who use 6909 LLLU for F6 type idlers, I tried managing and exchanging, but it is heavier that I cry when I turn by hand after typing. 6909LLU and 6909LLB are ordered and spun by itself, 6909LLU is still heavy. So I adopted the 6909 LBB and installed it on the engine. By the way, the bearing removed from the old genuine was 6909 DDU.
This review is about item#331301.
Machine maintenance
5
From Japan
On 2016-12-26 15:06:08
I am satisfied that I can use it without any problem and the price is cheap.
This review is about item#331256.
Bicycle wheel bearing exchange
4
From Japan
On 2016-08-15 20:46:55
Purchase for Mavic's road bike rings for road biking. The bearing that was originally attached is a contact type, and the one attached this time is a non-contact type. Clearly the rotation became smooth, but it is not clear how much it will differ if you actually run.
This review is about item#330906.
machine
5
From Japan
On 2016-06-07 19:07:37
It is a reliable item
This review is about item#00330906.
Bicycle maintenance
5
From Japan
On 2016-05-27 18:47:09
Domestic bearings' bearings do not feel like spinning and durability very well.
This review is about item#08986984.

Related Products