Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearings 6000 Series Open-Type

4.88 (40)
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Material 2014 TRUSCO Published Page Type TRUSCO Part Number Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Chamfer Dimensions r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Material 2014 TRUSCO Published Page Type TRUSCO Part Number Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Chamfer Dimensions r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 46 280 - - High carbon-chromium bearing steel - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6036 08182745 459.99 SGD
Shipped after 2018-01-29
130 33 200 - - High carbon-chromium bearing steel - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6026 08182693 209.99 SGD
Shipped after 2018-01-29
140 33 210 - - High carbon-chromium bearing steel - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6028 08182702 209.99 SGD
Shipped after 2018-01-29
150 35 225 - - High carbon-chromium bearing steel - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6030 08182711 279.99 SGD
Shipped after 2018-01-29
105 26 160 - - High carbon-chromium bearing steel - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6021 08182666 109.99 SGD
Shipped after 2018-01-29
190 46 290 - - High carbon-chromium bearing steel - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6038 08182754 509.99 SGD
Shipped after 2018-01-29
110 28 170 - - High carbon-chromium bearing steel - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6022 08182675 139.99 SGD
Shipped after 2018-01-29
120 28 180 - - High carbon-chromium bearing steel - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6024 08182684 139.99 SGD
Shipped after 2018-01-29
160 38 240 - - High carbon-chromium bearing steel - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6032 08182727 339.99 SGD
Shipped after 2018-01-29
200 51 310 - - High carbon-chromium bearing steel - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6040 08182763 599.99 SGD
Shipped after 2018-01-29
170 42 260 - - High carbon-chromium bearing steel - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6034 08182736 379.99 SGD
Shipped after 2018-01-29
70 20 110 - - High carbon-chromium bearing steel 1-1534 - 213-7887 31[3150] 38[3900] 1.1(min)   1PC 1 6014 00328702 27.99 SGD
In stock
90 24 140 - - High carbon-chromium bearing steel 1-1534 - 213-8042 49.5[5050] 58[5950] 1.5(min)   1PC 1 6018 00328982 51.99 SGD
In stock
85 22 130 - - High carbon-chromium bearing steel 1-1534 - 213-8000 43, 4400 49.5[5050] 1.1(min)   1PC 1 6017 00328912 45.99 SGD
In stock
95 24 145 - - High carbon-chromium bearing steel 1-1534 - 213-8085 54[5500] 60.5[6150] 1.5(min)   1PC 1 6019 00329052 56.99 SGD
In stock
20 - 42 - - High carbon-chromium bearing steel - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6004U1 08758416 8.99 SGD
Shipped after 2018-01-29
22 - 44 - - High carbon-chromium bearing steel - - - - - -   1PC 1 60/22 34729651 6.99 SGD
In stock
100 24 150 - - Highcarbon-chromiumbearingsteel 1-1534 Openform 213-8123 54"5500" 60[6150] 1.5(minimum)   1PC 1 6020 00329122 66.99 SGD
In stock
10 8 26 4.55 1.96 High carbon chromium bearing steel - Open type 213-7321 - - -   1PC 1 6000 00327722 2.99 SGD
In stock
12 8 28 5.1 2.39 High carbon chromium bearing steel - Open form 213-7364 - - -   1PC 1 6001 00327792 3.99 SGD
In stock
15 9 32 5.6 2.83 High carbon chromium bearing steel - Open type 213-7402 - - -   1PC 1 6002 00327862 3.99 SGD
In stock
17 10 35 6.8 3.35 High carbon chromium bearing steel - Open type 213-7445 - - -   1PC 1 6003 00327932 3.99 SGD
In stock
20 12 42 9.4 5.05 High carbon chromium bearing steel - Open type 213-7488 - - -   1PC 1 6004 00328002 3.99 SGD
In stock
28 12 52 - - High carbon chromium bearing steel - Open type - - - -   1PC 1 60/28 34729667 6.99 SGD
In stock
25 12 47 - - High carbon chromium bearing steel - Open form 213-7526 5.85[595] 10.1[1030] 0.6 (minimum)   1PC 1 6005 00328072 4.99 SGD
In stock
30 13 55 - - High carbon chromium bearing steel - Open form 213-7569 8.3[845] 13.2[1350] 1 (minimum)   1PC 1 6006 00328142 5.99 SGD
In stock
35 14 62 - - High carbon chromium bearing steel - Open type 213-7607 10.3[1050] 16[1630] 1 (Minimum)   1PC 1 6007 00328212 6.99 SGD
In stock
40 15 68 - - High carbon chromium bearing steel - Open form 213-7640 11.5[1170] 16.8[1710] 1 (minimum)   1PC 1 6008 00328282 8.99 SGD
In stock
45 16 75 21 15.1 High carbon chromium bearing steel - Open type 213-7682 - - -   1PC 1 6009 00328352 11.99 SGD
In stock
50 16 80 - - High carbon chromium bearing steel - Open type 213-7721 16.6[1690] 21.8[2230] 1 (Minimum)   1PC 1 6010 00328422 13.99 SGD
In stock
55 18 90 28.3 21.2 High carbon chromium bearing steel - Open type 213-7763 - - -   1PC 1 6011 00328492 17.99 SGD
In stock
60 18 95 - - High carbon chromium bearing steel - Open form 213-7801 23.2[2370] 29.5[3000] 1.1 (minimum)   1PC 1 6012 00328562 21.99 SGD
In stock
65 18 100 - - High carbon chromium bearing steel - Open type 213-7844 25.2[2570] 30.5[3100] 1.1 (Minimum)   1PC 1 6013 00328632 25.99 SGD
In stock
75 20 115 - - High carbon chromium bearing steel - Open type 213-7925 33.5[3400] 39.5[4050] 1.1 (Minimum)   1PC 1 6015 00328772 30.99 SGD
In stock
80 22 125 - - High carbon chromium bearing steel - Open type 213-7968 40[4050] 47.5[4850] 1.1 (Minimum)   1PC 1 6016 00328842 37.99 SGD
In stock
ADD TO CART

Related Products