Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearing 6200 Series Open Type

4.95 (61)
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Material 2014 TRUSCO Published Page Type TRUSCO Part Number Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Chamfer Dimensions r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Material 2014 TRUSCO Published Page Type TRUSCO Part Number Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Chamfer Dimensions r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 16 58 - - High carbon chromium bearing steel - Open type - - - -   1PC 1 62/28 34729685 9.99 SGD
In stock
70 24 125 - - High carbon-chromium bearing steel 1-1534 - 213-8727 44[4500] 62[6350] 1.5(min)   1PC 1 6214 00332875 32.99 SGD
In stock
80 26 140 - - High carbon-chromium bearing steel 1-1534 - 213-8808 53[5400] 72.5[7400] 2(min)   1PC 1 6216 00333015 43.99 SGD
In stock
105 36 190 - - High carbon-chromium bearing steel - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6221 08791824 129.99 SGD
Shipped after 2018-04-26
75 25 130 - - High carbon-chromium bearing steel 1-1534 - 213-8760 49.5[5050] 66[6750] 1.5(min)   1PC 1 6215 00332945 38.99 SGD
Shipped after 2018-06-25
100 34 180 - - High carbon-chromium bearing steel 1-1534 - 213-8964 93[9450] 122[12500] 2.1(min)   1PC 1 6220 00333295 82.99 SGD
Shipped after 2018-04-23
90 30 160 - - High carbon-chromium bearing steel 1-1534 - 213-8883 71.5[7300] 96[9800] 2(min)   1PC 1 6218 00333155 65.99 SGD
In stock
95 32 170 - - High carbon-chromium bearing steel 1-1534 - 213-8921 82[8350] 109[11100] 2.1(min)   1PC 1 6219 00333225 70.99 SGD
Shipped after 2018-04-23
130 40 230 - - High carbon-chromium bearing steel - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6226 08792533 279.99 SGD
Shipped after 2018-04-26
85 28 150 - - High carbon-chromium bearing steel 1-1534 - 213-8841 64[6500] 83.5[8500] 2(min)   1PC 1 6217 00333085 56.99 SGD
Shipped after 2018-04-23
160 48 290 - - High carbon-chromium bearing steel - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6232 08184504 639.99 SGD
Shipped after 2018-04-26
170 52 310 - - High carbon-chromium bearing steel - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6234 08184513 729.99 SGD
Shipped after 2018-04-26
180 52 320 - - High carbon-chromium bearing steel - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6236 08184522 799.99 SGD
Shipped after 2018-04-26
200 58 360 - - High carbon-chromium bearing steel - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6240 08184547 1,189.99 SGD
Shipped after 2018-04-26
190 55 340 - - High carbon-chromium bearing steel - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6238 08184531 929.99 SGD
Shipped after 2018-04-26
10 9 30 5.10 2.39 High carbon chromium bearing steel - Open type 213-8166 - - -   1PC 1 6200 00331895 2.99 SGD
In stock
12 10 32 6.10 2.75 High carbon chromium bearing steel - Open type 213-8204 - - -   1PC 1 6201 00331965 2.99 SGD
In stock
15 11 35 7.75 3.60 High carbon chromium bearing steel - Open type 213-8247 - - -   1PC 1 6202 00332035 3.99 SGD
In stock
17 12 40 9.60 4.60 High carbon chromium bearing steel - Open type 213-8280 - - -   1PC 1 6203 00332105 3.99 SGD
In stock
20 14 47 12.8 6.65 High carbon chromium bearing steel - Open form 213-8328 - - -   1PC 1 6204 00332175 4.99 SGD
In stock
22 14 50 - - High carbon chromium bearing steel - Open type - - - -   1PC 1 62/22 34729676 7.99 SGD
In stock
25 15 52 14.0 7.85 High carbon chromium bearing steel - Open form 213-8361 - - -   1PC 1 6205 00332245 5.99 SGD
In stock
30 16 62 19.5 11.3 High carbon chromium bearing steel - Open type 213-8409 - - -   1PC 1 6206 00332315 7.99 SGD
In stock
35 17 72 25.7 15.3 High carbon chromium bearing steel - Open form 213-8441 - - -   1PC 1 6207 00332385 9.99 SGD
In stock
40 18 80 29.1 17.8 High carbon chromium bearing steel - Open form 213-8484 - - -   1PC 1 6208 00332455 12.99 SGD
In stock
45 19 85 32.5 20.4 High carbon chromium bearing steel - Open form 213-8522 - - -   1PC 1 6209 00332525 14.99 SGD
In stock
50 20 90 35.0 23.2 High carbon chromium bearing steel - Open form 213-8565 - - -   1PC 1 6210 00332595 16.99 SGD
In stock
55 21 100 43.5 29.2 High carbon chromium bearing steel - Open type 213-8603 - - -   1PC 1 6211 00332665 22.99 SGD
In stock
60 22 110 - - High carbon chromium bearing steel - Open type 213-8646 36[3700] 52.5[5350] 1.5 (Minimum)   1PC 1 6212 00332735 24.99 SGD
In stock
65 23 120 - - High carbon chromium bearing steel - Open form 213-8689 40[4100] 57.5[5850] 1.5 (minimum)   1PC 1 6213 00332805 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 59
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.95
61 Customer Reviews
The reviews are automatic translation.
Used for restoring motorcycle
5
From Japan
On 2018-04-02 01:53:45
I have ordered it because there are no shops selling to my neighborhood. Even cheap ones do not have such things as "slippery is bad" or "there is rattling" etc and can be used properly.
This review is about item#34729676.
As expected it was used for agricultural machinery made in Japan
5
From Japan
On 2018-03-16 13:41:34
High perfection commodity prices are also cheap Why can you do with this price?
This review is about item#332035.
Maintenance etc. of the motorcycle
5
From Japan
On 2018-01-27 08:00:09
It is a reliable NTN product, but I was satisfied because I could purchase it cheaply.
This review is about item#00332245.
Engine Overhaul
5
From Japan
On 2018-01-13 22:12:48
The product as ordered arrived. Thanks to you, the engine is assembled and working well.
This review is about item#331895.
Gear BOX at maintenance time
5
From Japan
On 2017-12-24 21:36:33
Because it is tough to disassemble the bearings of oil bath type gears, we use reliable brand products.
This review is about item#332455.
Maintenance
5
From Japan
On 2017-12-16 19:48:40
Bearing change of gear box. I do not know because there is no feedback as to how the car goes out after servicing.
This review is about item#332595.
Inside the mission
5
From Japan
On 2017-12-04 18:41:04
Since it is a maker item, there is no problem, if it is a small quantity it is hard to purchase at a dealer but it is saved a small amount directly reached at hand.
This review is about item#34729676.
Inside the mission
5
From Japan
On 2017-12-04 18:03:39
Since it is a maker item, there is no problem, if it is a small quantity it is hard to purchase at a dealer. Even small quantities can be purchased and saved.
This review is about item#34729676.
During machine maintenance
5
From Japan
On 2017-11-04 20:36:49
It is stocked for maintenance, at a bargain price.
This review is about item#332035.
Used to spin out the shaft of a golf club
5
From Japan
On 2017-09-15 16:20:20
There is also no comparison at first purchase. I am satisfied.
This review is about item#00332035.

Related Products