Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearings 6300 Series Open-Type

4.85 (47)
...see all>
Product Options
ADD TO CART
Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Material 2014 TRUSCO Published Page Type TRUSCO Part Number Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Chamfer Dimensions r (mm) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Material 2014 TRUSCO Published Page Type TRUSCO Part Number Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Chamfer Dimensions r (mm) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - High carbon chromium bearing steel - Open type 213-9987 77[7850] 113[11600] 2.1 (Minimum) 75 37 160   1PC 1 6315 00334835 80.99 SGD
In stock
- - High carbon-chromium bearing steel - - - - - - 105 49 225 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6321 08801177 289.99 SGD
Shipped after 2018-04-26
- - High carbon-chromium bearing steel 1-1534 - 214-0021 86.5[8850] 123[12500] 2.1(min) 80 39 170   1PC 1 6316 00334905 95.99 SGD
In stock
- - High carbon-chromium bearing steel 1-1534 - 214-0101 107[10900] 143[14500] 3(min) 90 43 190   1PC 1 6318 00335045 119.99 SGD
Shipped after 2018-04-23
- - High carbon-chromium bearing steel 1-1534 - 214-0144 119[12100] 153[15600] 3(min) 95 45 200   1PC 1 6319 00335115 219.99 SGD
Shipped after 2018-04-23
- - High carbon-chromium bearing steel - - - - - - 140 62 300 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6328 08801877 669.99 SGD
Shipped after 2018-04-26
- - High carbon-chromium bearing steel 1-1534 - 213-9944 68[6950] 104[10600] 2.1(min) 70 35 150   1PC 1 6314 00334765 67.99 SGD
In stock
- - High carbon-chromium bearing steel 1-1534 - 214-0063 97[9850] 133[13500] 3(min) 85 41 180   1PC 1 6317 00334975 96.99 SGD
Shipped after 2018-04-23
- - High carbon-chromium bearing steel - - - - - - 130 58 280 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6326 08801764 669.99 SGD
Shipped after 2018-04-26
- - High carbon-chromium bearing steel - - - - - - 180 75 380 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6336 08802114 1,819.99 SGD
Shipped after 2018-04-26
- - High carbon-chromium bearing steel 1-1534 - 214-0187 141[14400] 173[17600] 3(min) 100 47 215   1PC 1 6320 00335185 239.99 SGD
Shipped after 2018-04-23
- - High carbon-chromium bearing steel - - - - - - 150 65 320 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6330 08801983 929.99 SGD
Shipped after 2018-04-26
- - High carbon-chromium bearing steel - - - - - - 160 68 340 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6332 08185974 1,249.99 SGD
Shipped after 2018-04-26
8.20 3.50 High carbon chromium bearing steel - Open form 213-9367 - - - 10 11 35   1PC 1 6300 00333785 3.99 SGD
In stock
9.70 4.20 High carbon chromium bearing steel - Open form 213-9421 - - - 12 12 37   1PC 1 6301 00333855 3.99 SGD
In stock
- - High carbon chromium bearing steel - Open form 213-9464 5.45[555] 11.4[1170] 1 (minimum) 15 13 42   1PC 1 6302 00333925 4.99 SGD
In stock
- - High carbon chromium bearing steel - Open type 213-9502 6.55[665] 13.5[1380] 1 (Minimum) 17 14 47   1PC 1 6303 00333995 4.99 SGD
In stock
15.9 7.90 High carbon chromium bearing steel - Open type 213-9545 - - - 20 15 52   1PC 1 6304 00334065 5.99 SGD
In stock
- - Carbon chromium shaft bearing steel - Open type - - - - 22 16 56   1PC 1 63/22 34729694 9.99 SGD
In stock
21.2 10.9 High carbon chromium bearing steel - Open form 213-9588 - - - 25 17 62   1PC 1 6305 00334135 7.99 SGD
In stock
- - High carbon chromium bearing steel - Open type - - - - 28 18 68   1PC 1 63/28 34729703 12.99 SGD
In stock
26.7 15.0 High carbon chromium bearing steel - Open form 213-9626 - - - 30 19 72   1PC 1 6306 00334205 9.99 SGD
In stock
33.5 19.1 High carbon chromium bearing steel - Open type 213-9669 - - - 35 21 80   1PC 1 6307 00334275 13.99 SGD
In stock
40.5 24.0 High carbon chromium bearing steel - Open form 213-9707 - - - 40 23 90   1PC 1 6308 00334345 22.99 SGD
In stock
53.0 32.0 High carbon chromium bearing steel - Open form 213-9740 - - - 45 25 100   1PC 1 6309 00334415 24.99 SGD
In stock
62.0 38.5 High carbon chromium bearing steel - Open form 213-9782 - - - 50 27 110   1PC 1 6310 00334485 35.99 SGD
In stock
71.5 45.0 High carbon chromium bearing steel - Open form 213-9821 - - - 55 29 120   1PC 1 6311 00334555 35.99 SGD
In stock
- - High carbon chromium bearing steel - Open form 213-9863 52[5300] 82[8350] 2.1 (minimum) 60 31 130   1PC 1 6312 00334625 48.99 SGD
In stock
- - High carbon chromium bearing steel - Open form 213-9901 60[6100] 92.5[9450] 2.1 (minimum) 65 33 140   1PC 1 6313 00334695 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 43
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.85
47 Customer Reviews
The reviews are automatic translation.
Used for restoring motorcycle
5
From Japan
On 2018-04-02 01:53:21
I have ordered it because there are no shops selling to my neighborhood. Even cheap ones do not have such things as "slippery is bad" or "there is rattling" etc and can be used properly.
This review is about item#00333855.
Maintenance etc. of the motorcycle
5
From Japan
On 2018-01-27 08:02:06
I am satisfied that NTN with high reliability was able to purchase it cheaply.
This review is about item#00333995.
of
5
From Japan
On 2018-01-25 08:21:29
It was very helpful to correspond on the same day shipment The explanation of the details is good and easy to understand
This review is about item#00334205.
Replacement of crankshaft bearing of motorcycle
5
From Japan
On 2018-01-12 18:38:17
It was able to be used as genuine parts without change and it was able to be exchanged without problems.
This review is about item#00334065.
Maintenance of the machine
5
From Japan
On 2017-11-24 16:30:28
It is a very good product, I think that I will purchase the delivery time response well next time as well.
This review is about item#334135.
Engine, inside the mission
5
From Japan
On 2017-11-16 18:40:40
Although it is the same size when compared with genuine parts, it is cheap and saved.
This review is about item#333855.
Inside the mission
5
From Japan
On 2017-11-16 17:49:45
Even though only one manufacturer is a manufacturer, it is cheaper than the dealer in that area and is saved.
This review is about item#00333855.
Inside the engine of NS-1
5
From Japan
On 2017-08-19 01:45:55
I am running 2000 kilometers, but for now it does not matter. I think that it is cheap.
This review is about item#00333995.
Auto Repair
5
From Japan
On 2017-05-15 22:06:26
It is a product of domestic manufacturer, and I use it with confidence. I also want to use it.
This review is about item#333855.
Maintenance of farm equipment
5
From Japan
On 2017-03-31 18:55:25
No problem. It was smooth without any running sound in the built-in state.
This review is about item#334135.

Related Products