Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Deep Groove Ball Bearings 6800 Series Open-Type

4.60 (5)
...see all>
Product Options
ADD TO CART
Type TRUSCO Part Number 2014 TRUSCO Published Page Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type TRUSCO Part Number 2014 TRUSCO Published Page Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 214-0403 1-1534 4.95[500] 5.35[550] 45 7 58 High carbon-chromium bearing steel   1PC 1 6809 00330242 13.99 SGD
In stock
- 214-0519 1-1534 11.9[1220] 12.1[1230] 70 10 90 High carbon-chromium bearing steel   1PC 1 6814 00330495 28.99 SGD
In stock
- 214-0551 1-1534 12.9[1310] 12.5[1280] 75 10 95 High carbon-chromium bearing steel   1PC 1 6815 00330547 33.99 SGD
In stock
- - - 41[4200] 37[3750] 130 - 165 High carbon-chromium bearing steel   1PC 1 6826 08187216 139.99 SGD
In stock
- - - - - 30 7 42 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6806JR 08766511 13.99 SGD
Shipped after 2018-05-07
- 214-0381 1-1534 4.4[445] 5.1[520] 40 7 52 High carbon-chromium bearing steel   1PC 1 6808 00330197 14.99 SGD
In stock
- - - - - 20 7 32 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6804JR 08766125 10.99 SGD
Shipped after 2018-05-07
- - - - - 20 7 32 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6804JRNR 08766152 11.99 SGD
Shipped after 2018-05-07
- - - - - 25 7 37 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6805JRNR 08766371 12.99 SGD
Shipped after 2018-05-07
- - - - - 55 9 72 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6811JR 08767254 28.99 SGD
Shipped after 2018-05-07
- 214-0641 1-1534 19[1940] 18.7[1910] 85 13 110 High carbon-chromium bearing steel   1PC 1 6817 00330644 48.99 SGD
In stock
- - - - - 10 5 19 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6800P5 08802997 28.99 SGD
Shipped after 2018-05-07
- - - - - 45 7 58 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6809JR 08766992 21.99 SGD
Shipped after 2018-05-07
- - - - - 50 7 65 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6810JR 08767105 25.99 SGD
Shipped after 2018-05-07
- - - - - 65 - 85 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6813C2 08803033 39.99 SGD
Shipped after 2018-05-07
- - - - - 25 7 37 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6805JR 08766353 11.99 SGD
Shipped after 2018-05-07
- 214-0365 1-1534 4.05[410] 4.9[500] 35 7 47 High carbon-chromium bearing steel   1PC 1 6807 00330145 9.99 SGD
In stock
- 214-0446 1-1534 8.1[825] 8.8[900] 55 9 72 High carbon-chromium bearing steel   1PC 1 6811 00330346 20.99 SGD
In stock
- 214-0462 1-1534 10.6[1080] 11.5[1170] 60 10 78 High carbon-chromium bearing steel   1PC 1 6812 00330391 21.99 SGD
In stock
- 214-0420 1-1534 6.1[620] 6.6[670] 50 7 65 High carbon-chromium bearing steel   1PC 1 6810 00330294 24.99 SGD
In stock
- 214-0497 1-1534 11[1120] 11.6[1180] 65 10 85 High carbon-chromium bearing steel   1PC 1 6813 00330443 28.99 SGD
In stock
- 214-0616 1-1534 13.3[1360] 12.7[1290] 80 10 100 High carbon-chromium bearing steel   1PC 1 6816 00330592 42.99 SGD
Shipped after 2018-05-07
- 214-0748 1-1534 20.5[2090] 19.3[1970] 95 13 120 High carbon-chromium bearing steel   1PC 1 6819 00330741 62.99 SGD
In stock
- 214-0799 1-1534 21.2[2160] 19.6[2000] 100 13 125 High carbon-chromium bearing steel   1PC 1 6820 00330793 69.99 SGD
In stock
- - - 33[3350] 28.9[2950] 120 - 150 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6824 08187207 119.99 SGD
Shipped after 2018-05-07
- - - - - 35 7 47 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6807JR 08766685 14.99 SGD
Shipped after 2018-05-07
- - - 22[2240] 19.8[2020] 105 - 130 High carbon-chromium bearing steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6821 08187182 83.99 SGD
Shipped after 2018-05-07
- - - 44.5[4550] 38.5[3900] 140 - 175 High carbon-chromium bearing steel   1PC 1 6828 08187225 189.99 SGD
In stock
Open type 214-0349 - 3.65[370] 4.7[480] 30 7 42 High carbon chromium bearing steel   1PC 1 6806 00330093 8.99 SGD
In stock
- 214-0713 1-1534 19.7[2010] 19[1940] 90 13 115 High carbon-chromium bearing steel   1PC 1 6818 00330696 56.99 SGD
In stock
- - - 28.2[2880] 24.9[2540] 110 - 140 High carbon-chromium bearing steel   1PC 1 6822 08187191 96.99 SGD
In stock
- - - 55[5600] 47.5[4850] 150 20 190 High carbon-chromium bearing steel   1PC 1 6830 08187234 209.99 SGD
In stock
- - - - - 35 7 47 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6807JRNR 08766721 20.99 SGD
Shipped after 2018-05-07
- - - - - 40 7 52 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6808JR 08766861 20.99 SGD
Shipped after 2018-05-07
Open type 214-0284 - 1.46[149] 2.23[227] 17 5 26 High carbon chromium bearing steel   1PC 1 6803 00329944 5.99 SGD
In stock
Open type 214-0225 - 0.925[94] 1.83[187] 10 5 19 High carbon chromium bearing steel   1PC 1 6800 00329795 4.99 SGD
In stock
Open type 214-0241 - 1.04[106] 1.92[195] 12 5 21 High carbon chromium bearing steel   1PC 1 6801 00329847 5.99 SGD
In stock
Open type 214-0268 - 1.26[128] 2.08[212] 15 5 24 High carbon chromium bearing steel   1PC 1 6802 00329892 5.99 SGD
In stock
Open type 214-0306 - 2.47[252] 4.00[410] 20 7 32 High carbon chromium bearing steel   1PC 1 6804 00329996 6.99 SGD
In stock
Open type 214-0322 - 2.95[300] 4.3[435] 25 7 37 High carbon chromium bearing steel   1PC 1 6805 00330041 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used for restoring motorcycle
5
From Japan
On 2018-04-02 01:56:03
I have ordered it because there are no shops selling to my neighborhood. Even cheap ones do not have such things as "slippery is bad" or "there is rattling" etc and can be used properly.
This review is about item#00330041.
tool
5
From Japan
On 2016-12-17 10:41:46
It is cheaper than purchasing at an agency, so it is quick thankfully. There is no variation in the manufacturer's products and it is stable.
This review is about item#329944.
To swing arm of the motorcycle
4
From Japan
On 2016-11-23 21:41:17
I attached it with 32 x 15 x 9, shaft 15 mm, after use, there seems to be no 32 x 14 x 9 on shaft 14 mm so I bought 32 x 20 x 7 and produced a color with 3 mm thickness secured. It was good as it managed to do something.
This review is about item#329996.
Repair of electric reel
4
From Japan
On 2015-06-16 19:15:30
I appreciate your earliest arrival, but the next time I am worried because the part number is not listed in the item
This review is about item#00330041.
Replace machine parts
5
From Japan
On 2014-10-22 20:08:51
Commonly usable
This review is about item#00330696.

Related Products