Buy more than* S$200* and get FREE SHIPPING

Deep Groove Ball Bearings 6900 Series Open-Type

4.90 (10)
...see all>
Product Options
ADD TO CART
Chamfer Dimensions r (mm) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Allowable Rotation Speed (min1) Oil Lubrication Width B (mm) Allowable Rotation Speed (min1) Grease Lubrication Outside Diameter D (phi mm) JIS Grade Material Standard Static Rating Load Cor (N) Type Standard Dynamic Load Rating Cr (N) TRUSCO Part Number Reference Mass (g) 2014 TRUSCO Published Page Standard Static Rating Load KN ([kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chamfer Dimensions r (mm) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Allowable Rotation Speed (min1) Oil Lubrication Width B (mm) Allowable Rotation Speed (min1) Grease Lubrication Outside Diameter D (phi mm) JIS Grade Material Standard Static Rating Load Cor (N) Type Standard Dynamic Load Rating Cr (N) TRUSCO Part Number Reference Mass (g) 2014 TRUSCO Published Page Standard Static Rating Load KN ([kgf]) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 15 - 7 - 28 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6902P5 08803383 29.99 SGD
Shipped after 2018-05-31
- - 40 - - - 62 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6908C3 08768505 16.99 SGD
Shipped after 2018-05-31
- - 55 - - - 80 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6911NR 08768663 29.99 SGD
Shipped after 2018-05-31
1(min) 23.7[2420] 70 - 16 - 100 - High carbon-chromium bearing steel - - - 214-1434 - 1-1534 21.2[2160]   1PC 1 6914 00331545 29.99 SGD
In stock
1.1(min) 41[4200] 100 - 20 - 140 - High carbon-chromium bearing steel - - - 214-1558 - 1-1534 39.5[4050]   1PC 1 6920 00331843 65.99 SGD
Shipped after 2018-05-28
- - 25 - 9 - 42 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6905NR 08768243 12.99 SGD
Shipped after 2018-05-31
- - 120 - 22 - 165 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6924C4 08803846 119.99 SGD
Shipped after 2018-05-31
- - 110 - 20 - 150 - - - - - - - - -   1PC 1 6922 08187873 99.99 SGD
Shipped after 2018-05-31
- - 120 - 22 - 165 - - - - - - - - -   1PC 1 6924 08187882 119.99 SGD
Shipped after 2018-05-28
- - 150 - 28 - 210 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6930 08187916 209.99 SGD
Shipped after 2018-05-31
- - 12 - 6 - 24 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6901C3 08767516 9.99 SGD
Shipped after 2018-05-31
- - 12 - 6 - 24 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6901NR 08767525 9.99 SGD
Shipped after 2018-05-31
- - 25 - 9 - 42 - - - - - - - - -   1PC 1 6905C3 08768234 9.99 SGD
In stock
- - 50 - - - 72 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6910NR 08768602 26.99 SGD
Shipped after 2018-05-31
- - 100 - 20 - 140 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6920C3 08803663 89.99 SGD
Shipped after 2018-05-31
- - 120 - 22 - 165 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6924C3 08803837 119.99 SGD
Shipped after 2018-05-31
- 12.2[1240] 40 - 12 - 62 - High carbon-chromium bearing steel - - - 214-1256 - 1-1534 8.9[910]   1PC 1 6908 00331247 9.99 SGD
In stock
- 13.4[1370] 50 - 12 - 72 - High carbon-chromium bearing steel - - - 214-1337 - 1-1534 11.2[1140]   1PC 1 6910 00331344 13.99 SGD
In stock
1.1(min) 33[3350] 90 - 18 - 125 - High carbon-chromium bearing steel - - - 214-1515 - 1-1534 31.5[3200]   1PC 1 6918 00331746 49.99 SGD
Shipped after 2018-05-28
- - 105 - 20 - 145 - - - - - - - - -   1PC 1 6921 08187864 84.99 SGD
Shipped after 2018-05-28
- - 15 - 7 - 28 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6902NR 08767665 10.99 SGD
Shipped after 2018-05-31
- - 40 - - - 62 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6908CM 08768496 14.99 SGD
Shipped after 2018-05-31
- - 45 - - - 68 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6909P5 08803523 42.99 SGD
Shipped after 2018-05-31
- 13.1[1330] 45 - 12 - 68 - High carbon-chromium bearing steel - - - 214-1299 - 1-1534 10.4[1060]   1PC 1 6909 00331292 11.99 SGD
In stock
1(min) 17.4[1770] 65 - 13 - 90 - High carbon-chromium bearing steel - - - 214-1418 - 1-1534 16.1[1640]   1PC 1 6913 00331493 25.99 SGD
In stock
1(min) 24.9[2540] 80 - 16 - 110 - High carbon-chromium bearing steel - - - 214-1477 - 1-1534 24[2450]   1PC 1 6916 00331642 35.99 SGD
Shipped after 2018-05-30
- - 20 - 9 - 37 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6904P5 08803435 28.99 SGD
Shipped after 2018-05-31
- - 25 - 9 - 42 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6905P5 08803453 29.99 SGD
Shipped after 2018-05-31
1.1(min) 32[3250] 85 - 18 - 120 - High carbon-chromium bearing steel - - - 214-1493 - 1-1534 29.6[3000]   1PC 1 6917 00331694 42.99 SGD
Shipped after 2018-05-28
- - 140 - 24 - 190 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6928 08187907 159.99 SGD
Shipped after 2018-05-31
- - 17 - 7 - 30 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6903JRXNR 08767814 13.99 SGD
Shipped after 2018-05-31
- - 20 - 9 - 37 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6904NR 08768067 11.99 SGD
Shipped after 2018-05-31
- - 17 - 7 - 30 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6903C3 08767787 11.99 SGD
Shipped after 2018-05-31
- - 17 - 7 - 30 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6903JRX 08767771 9.99 SGD
Shipped after 2018-05-31
- - 35 - - - 55 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6907NR 08768392 15.99 SGD
Shipped after 2018-05-31
- - 40 - - - 62 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6908P5 08803505 40.99 SGD
Shipped after 2018-05-31
1.1(min) 33.5[3450] 95 - 18 - 130 - High carbon-chromium bearing steel - - - 214-1531 - 1-1534 33.5[3400]   1PC 1 6919 00331791 56.99 SGD
Shipped after 2018-05-28
- - 130 - 24 - 180 - - - - - - - - -   1PC 1 6926 08187891 129.99 SGD
Shipped after 2018-05-28
- - 10 - 6 - 22 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6900NR 08767385 11.99 SGD
Shipped after 2018-05-31
- - 20 - 9 - 37 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6904CM 08768033 11.99 SGD
Shipped after 2018-05-31
- - 30 - 9 - 47 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6906C2 08768313 12.99 SGD
N/A
- - 80 - - - 110 - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6916C3 08803645 48.99 SGD
Shipped after 2018-05-31
1(minimum) 16.4[1670] 60 - 13 - 85 - Highcarbon-chromiumbearingsteel - Openform - 214-1396 - 1-1534 14.3[1450]   1PC 1 6912 00331441 20.99 SGD
In stock
- 7.25[740] 30 - 9 - 47 - Highcarbon-chromiumbearingsteel - Openform - 214-1175 - 1-1534 5.00[510]   1PC 1 6906 00331143 7.99 SGD
In stock
- - 55 9600 13 8200 80 0 - 13300 - 16000 - 180 - -   1pc 1 6911 00331396 20.99 SGD
In stock
- 2.7[275] 10 - 6 - 22 - High carbon chromium bearing steel - Open type - 214-0829 - - 1.27[129]   1PC 1 6900 00330845 4.99 SGD
In stock
- 2.89[295] 12 - 6 - 24 - High carbon chromium bearing steel - Open type - 214-0870 - - 1.46[149]   1PC 1 6901 00330897 4.99 SGD
In stock
- 3.65[375] 15 - 7 - 28 - High carbon chromium bearing steel - Open type - 214-0985 - - 2.00[204]   1PC 1 6902 00330942 5.99 SGD
In stock
- 4.65[475] 17 - 7 - 30 - High carbon chromium bearing steel - Open type - 214-1051 - - 2.58[263]   1PC 1 6903 00330994 5.99 SGD
In stock
- 6.4[650] 20 - 9 - 37 - High carbon chromium bearing steel - Open type - 214-1094 - - 3.7[375]   1PC 1 6904 00331046 5.99 SGD
In stock
- 7.05[715] 25 - 9 - 42 - High carbon chromium bearing steel - Open type - 214-1132 - - 4.55[460]   1PC 1 6905 00331091 6.99 SGD
In stock
- 9.55[975] 35 - 10 - 55 - High carbon chromium bearing steel - Open type - 214-1213 - - 6.85[695]   1PC 1 6907 00331195 8.99 SGD
In stock
1 (Minimum) 24.4[2480] 75 - 16 - 105 - High carbon chromium bearing steel - Open type - 214-1451 - - 22.6[2300]   1PC 1 6915 00331597 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
Used for restoring motorcycle
5
From Japan
On 2018-04-02 01:54:53
I have ordered it because there are no shops selling to my neighborhood. Even cheap ones do not have such things as "slippery is bad" or "there is rattling" etc and can be used properly.
This review is about item#00330897.
Maintenance work of the model engine
5
From Japan
On 2017-04-17 15:44:54
It is very satisfying because we can easily purchase difficult-to-obtain manufacturer's items at local shops, fast and inexpensively.
This review is about item#330994.
Inside the engine
5
From Japan
On 2016-10-21 21:45:56
As expected. It is certain that there is only adoption by manufacturers
This review is about item#8768234.
Used as the driving part of opportunity
4
From Japan
On 2016-08-12 05:49:08
It can be used without problems. The price is also cheap, reliable manufacturer products. I am satisfied.
This review is about item#00331091.
Super Cub C50 camshaft bearing
5
From Japan
On 2016-06-07 23:00:56
It is a part which is unexpectedly broken by the engine which oil change is not properly done. Quality is very satisfying.
This review is about item#00331091.
Processing machine parts
5
From Japan
On 2016-03-12 18:08:39
For parts designated by the manufacturer, the quality has been verified. I will purchase it in the future.
This review is about item#00331046.
DIY
5
From Japan
On 2015-06-11 17:42:54
For Old car diff, again made in Japan from any manufacturer!
This review is about item#00331597.
Used for changing the crankshaft bearing of the radio control engine
5
From Japan
On 2015-03-26 16:57:25
The rear bearing of the radio control engine is rusty and rusty for about half a year if it is badly maintained. In the genuine parts list, when measuring the diameter of 3 places with calipers, searching with MonotaRO over time, it is oddly wonderful, about 1/4 of the equivalent parts are available. Furthermore, we can replace various maker items and try to replace them, so we are grateful. MonotaRO Various. However, inch size also mixes. Greed more, please increase the range of products.
This review is about item#00330942.
As a part of a motorcycle
5
From Japan
On 2013-12-04 19:45:06
As expected it is this bearing of NTN!
This review is about item#00330897.
Double action repair
5
From Japan
On 2013-10-12 07:50:12
It is batch g
This review is about item#00330845.

Related Products