Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Alkaline Button Battery

3.71 (7)
Mass (g/piece)
1.9
Standard Current (mA)
0.12 When used with a standard current or current,will not be able to guarantee the capacity of the display
Nominal Capacity (mAh)
100
Nominal Voltage (V)
1.5
Type
LR44 (alkali)
Application
Games / calculator / pedometer / radio
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10PC) 1 LR44 10P 06708037 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Battery for bean bulb
4
From Japan
On 2017-11-13 16:47:33
I did not deal with so much elsewhere, so I got it very much.
This review is about item#6708037.
Digital thermometer and as a battery for hobby
3
From Japan
On 2013-07-18 07:19:49
Purchased as spare, it is still unused.
This review is about item#06708037.
In-house calipers for calipers
5
From Japan
On 2013-05-20 16:55:09
There are more than 100 calipers in the company and the frequency of battery replacement in units of calipers is not so much, but it will not go so far as a whole. It is more convenient to have it in 10 units.
This review is about item#06708037.
Micrometer and digital calipers
1
From Japan
On 2012-11-02 12:50:49
Since Akihabara's no-brand stuff was sold with disqualification, I bought a lot of impulse and used it. Probably it will be made in China, but it leaked out before the voltage declined, corroded the main body, it eventually became high shopping, so I was using domestic after that. I purchased this product as a safe domestic brand. It was a commodity for Korean made in Korea. If domestic manufacturers are still managing it, although it is still safe, there is no description of the date of manufacture or the storage deadline anywhere. I can not store this battery for a long time, so I think that the deadline is important. I would like to inform the expiration date and country of manufacture.
This review is about item#06708037.
It is useful because it is a battery often used for children's toys products.
4
From Japan
On 2011-05-19 10:14:37
As this price is very cheap as it is a maker item, it is recommended! However, if you do not use it for more than a year it leaks? White powder may come out so please check it well before using it and wipe it cleanly and use it.
This review is about item#06708037.
Used as tester's battery
4
From Japan
On 2010-01-21 15:48:01
I think that this price is cheap at 10P of the manufacturer's item LR44. It is convenient because it does not take up space.
This review is about item#06708037.
Digital scales and thermometers
5
From Japan
On 2008-12-03 16:18:31
I think that this price is cheap with LR 44 at 10P. It is convenient because it can be used even if it is subdivided.
This review is about item#06708037.