Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Saw Blade

4.57 (69)
Overall Length (mm)
250
...see all>
Product Options
ADD TO CART
Number of Threads per inch Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads per inch Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 Mt. HSS bi-metal 1PC 1 3906-250-18 06711494 3.99 SGD
Shipped after 2018-06-25
24 mountain HSS bimetal 1PC 1 3906-250-24 03344582 3.99 SGD
Shipped after 2018-06-25
32 pile HSS bi-metal 1PC 1 3906-250-32 03344591 3.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 52
4 star 10
3 star 3
2 star 2
1 star 2
Review Rating: 4.57
69 Customer Reviews
The reviews are automatic translation.
Cutting of automobile tire
2
From Japan
On 2018-05-12 22:46:47
I bought it for the purpose of cutting the tire, but I felt it was difficult with saw blade as thin stainless wire caught on the blade. It can not be helped because it is cheap, but it is a very ordinary metal saw blade, it can not be cut as far as the review of other people.
This review is about item#3344582.
Automobile sheet metal
5
From Japan
On 2018-04-26 01:17:27
It can be used without hesitation with outstanding durability and cost performance.
This review is about item#06711494.
Machine maintenance
5
From Japan
On 2018-04-19 10:03:59
Although I do not know other, since there is no dissatisfaction, it is a product that I trust Kore from before and I can trust personally.
This review is about item#3344591.
Cutting out of steel
5
From Japan
On 2018-03-10 17:32:09
Before using this gold saw, I used domestic ones. That sharpness surprised me. I also use domestic gold saw as a standard, but Sandflex is superior to sharpness. I think that it is not an overstatement to say that there is no more than this if you want sharpness aside from those who require proper use of the work content.
This review is about item#3344582.
Cutting of metal
5
From Japan
On 2018-02-03 01:41:07
If you attach this saw blade to a frame where power can easily enter, it will cut off quickly.
This review is about item#03344582.
Cutting of steel
5
From Japan
On 2018-01-26 19:37:45
Sharpness is good, it is better not to break anything. Even if you use it manually with air saw etc. It does not break easily so it is tremendously useful.
This review is about item#3344591.
It will be well!
5
From Japan
On 2017-11-09 16:57:04
If you use the original golden saucer of the inexpensive home center, this kind of steel that will be blasted with a single shot will break if this sandflex, so it has made work easier.
This review is about item#3344591.
I am using it for pipe cutting.
5
From Japan
On 2017-09-28 14:39:37
Good toothy. When impossible force comes in, it will not break and will stick. You can cut well. It is an easy-to-use item.
This review is about item#3344591.
Automobile sheet metal
5
From Japan
On 2017-07-15 17:53:59
I fold it to the length I want to use and use it with air saw Although I used a variety of makers, it is still good Burko
This review is about item#3344591.
Cutting of bicycle parts
4
From Japan
On 2017-05-18 16:27:21
Purchased with Burkhandy Saw BAH 208, I chose 32 mountains to cut off the bicycle quick release. Since the object was steel with a diameter of 5 mm, cutting was possible without problem. Although the handy saw BAH 208 used this time is simple enough, I can not think that the stroke was short and I could fully get the performance of the blade. It seems better to use it with a bow saw that can fully use the blade's full length.
This review is about item#3344591.

Related Products