Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

AR Type Flanged Sleeve Bearings

3.75 (4)
Measuring Temperature of Dimensions (degree C)
25
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Dimension l (mm) Dimension t (mm) Operating temperature Limits Shaft Length (mm) Outside Diameter D2 (mm phi) Material Housing (mm) Type Minimum Mounting Clearance (mm) Chamfer Dimension C (mm) Outside Diameter D1 (phi mm) Dimension r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Dimension l (mm) Dimension t (mm) Operating temperature Limits Shaft Length (mm) Outside Diameter D2 (mm phi) Material Housing (mm) Type Minimum Mounting Clearance (mm) Chamfer Dimension C (mm) Outside Diameter D1 (phi mm) Dimension r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 10 2 - 7 (recommended) 15 Fluorine resin 11 (recommended) - 0.06 0.5 11 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ARF0710LD 00444001 6.99 SGD
Shipped after 2018-06-27
28 30 3 - 28 (recommended) 40 Fluorine resin 34 (recommended) - 0.08 0.8 34 -   1PC 1 ARF2830LD 00444105 29.99 SGD
Shipped after 2018-06-27
50 60 5 - 50 (recommended) 70 Fluorine resin 60 (recommended) - 0.09 1.0 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ARF5060LD 00444166 129.99 SGD
Shipped after 2018-06-27
32 35 4 - 32 (recommended) 48 Fluorine resin 40 (recommended) - 0.09 1.0 40 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ARF3235LD 00444123 64.99 SGD
Shipped after 2018-06-27
40 45 4 - 40 (recommended) 56 Fluorine resin 48 (recommended) - 0.09 1.0 48 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ARF4045LD 00444141 83.99 SGD
Shipped after 2018-06-25
35 40 4 - 35 (recommended) 51 Fluorine resin 43 (recommended) - 0.09 1.0 43 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ARF3540LD 00444132 72.99 SGD
Shipped after 2018-06-27
45 50 4 - 45 (recommended) 61 Fluorine resin 53 (recommended) - 0.09 1.0 53 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ARF4550LD 00444157 83.99 SGD
Shipped after 2018-06-27
22 25 3 + 80 degree C less than 22 (recommended) 34 Fluorine resin 28 (recommended) Flanged sleeve bearings 0.08 0.8 28 0.2 or less   1PC 1 ARF2225LD 00444087 21.99 SGD
In stock
9 10 2 - 9 (recommended) 17 Fluorine resin 13 (recommended) - 0.06 0.5 13 -   1PC 1 ARF0910LD 00444026 4.99 SGD
Shipped after 2018-06-25
4 6 1.5 +80degClessthan 4(recommended) 9 Fluorine resin 7(recommended) Flanged sleeve bearings 0.06 0.3 7 0.2orless   1PC 1 ARF0406LD 00443974 1.99 SGD
Shipped after 2018-06-25
17 20 3 +80degClessthan 17(recommended) 29 Fluorine resin 23(recommended) Flanged sleeve bearings 0.08 0.5 23 0.2orless   1PC 1 ARF1720LD 00444062 13.99 SGD
In stock
10 15 2 +80degClessthan 10(recommended) 18 Fluorine resin 14(recommended) Flanged sleeve bearings 0.07 0.5 14 0.2orless   1PC 1 ARF1015LD 00444035 5.99 SGD
In stock
30 35 3 +80degClessthan 30(recommended) 42 Fluorine resin 36(recommended) Flanged sleeve bearings 0.08 0.8 36 0.2orless   1PC 1 ARF3035LD 00444114 32.99 SGD
In stock
25 30 3 +80degClessthan 25(recommended) 37 Fluorine resin 31(recommended) Flanged sleeve bearings 0.08 0.8 31 0.2orless   1PC 1 ARF2530LD 00444096 22.99 SGD
In stock
3 5 1.5 +80degClessthan 3(recommended) 9 Fluorine resin 6(recommended) Flanged sleeve bearings 0.06 0.3 6 0.2orless   1PC 1 ARF0305LD 00443965 1.99 SGD
In stock
5 8 1.5 Less than +80 deg C 5 (recommendation) 11 Fluoro-resin 8 (recommendation) Sleeve bearing that comes with a flange 0.06 0.3 8 0.2 or less   1PC 1 ARF0508LD 00443983 2.99 SGD
In stock
6 8 1.5 Less than +80 deg C 6 (recommendation) 12 Fluoro-resin 9 (recommendation) Sleeve bearing that comes with a flange 0.06 0.3 9 0.2 or less   1PC 1 ARF0608LD 00443992 2.99 SGD
In stock
8 10 2 Less than +80 deg C 8 (recommendation) 16 Fluoro-resin 12 (recommendation) Sleeve bearing that comes with a flange 0.06 0.5 12 0.2 or less   1PC 1 ARF0810LD 00444017 3.99 SGD
In stock
12 15 2 Less than +80 deg C 12 (recommendation) 20 Fluoro-resin 16 (recommendation) Sleeve bearing that comes with a flange 0.07 0.5 16 0.2 or less   1PC 1 ARF1215LD 00444044 5.99 SGD
In stock
15 20 3 Less than +80 deg C 15 (recommendation) 27 Fluoro-resin 21 (recommendation) Sleeve bearing that comes with a flange 0.08 0.5 21 0.2 or less   1PC 1 ARF1520LD 00444053 12.99 SGD
In stock
20 25 3 Less than +80 deg C 20 (recommendation) 32 Fluoro-resin 26 (recommendation) Sleeve bearing that comes with a flange 0.08 0.8 26 0.2 or less   1PC 1 ARF2025LD 00444071 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2018-02-21 18:18:47
I was worried about stiffness, but I could use it without problems. I want to use it again.
This review is about item#444035.
3mm Shaft Rotary Bearing
1
From Japan
On 2018-01-31 11:53:29
Passing a 3 mm shaft got a lot of play, when measured it was 3.2 mm. At the very least, I would like accuracy of inner diameter + 0.05 ~ 0.1. Other product reviews have similar opinions.
This review is about item#443965.
For fishing gear
4
From Japan
On 2017-07-26 15:37:32
I think that plastics products are good as it is used for parts where water is applied. This is a small part so this color is not likely to be missing. The feeling of use is not a part where the impact always takes time, so it is impossible to understand immediately. Therefore ☆ 4 at present.
This review is about item#443965.
bearing
5
From Japan
On 2013-05-09 14:42:33
Normal good
This review is about item#00444026.

Related Products