Buy more than* S$200* and get FREE SHIPPING

AS Shaped Ring, Washer

4.89 (27)
...see all>
Product Options
ADD TO CART
Dimension S (mm) Inner Diameter (phi mm) Weight (kg) Width (mm) Dimensions Dp1 (mm) Shape Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Dimensions Dp (mm) Standard Static Rating Load (N [kgf]) Standard Dynamic Load Rating (N [kgf]) Outer Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Inner Diameter (phi mm) Weight (kg) Width (mm) Dimensions Dp1 (mm) Shape Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Dimensions Dp (mm) Standard Static Rating Load (N [kgf]) Standard Dynamic Load Rating (N [kgf]) Outer Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1(+/-0.05) 35 0.0091 (Reference) 1 35 Washer 5500 1400 52 81500[8300] 17800[1820] 52   1PC 1 AS1107 05799683 1.99 SGD
In stock
1(+/-0.05) 40 0.0123 (Reference) 1 40 Washer 4700 1200 60 110000[11300] 27400[2790] 60   1PC 1 AS1108 05799692 1.99 SGD
In stock
1(+/-0.05) 45 0.0136 (Reference) 1 45 Washer 4300 1100 65 128000[13100] 29800[3050] 65   1PC 1 AS1109 05799701 1.99 SGD
In stock
1(+/-0.05) 50 0.0148 (Reference) 1 50 Washer 3900 1000 70 143000[14500] 31500[3250] 70   1PC 1 AS1110 05799717 1.99 SGD
In stock
1 (+/-0.05) 55 0.0189 (reference) 1 55 Washer 3500 900 78 186000[19000] 38000[3850] 78   1PC 1 AS1111 05799726 1.99 SGD
In stock
1(+/-0.05) 10 0.003 (Reference) 1 10 Washer 14000 3500 24 25300[2580] 9150[935] 24   1PC 1 AS1100 05799613 0.99 SGD
In stock
1 (+/-0.05) 12 0.0033 (reference) 1 12 Washer 13000 3300 26 28900[2940] 9850[1010] 26   1PC 1 AS1101 05799622 0.99 SGD
In stock
1(+/-0.05) 15 0.0035 (Reference) 1 15 Washer 11000 2800 28 36000[3700] 11300[1150] 28   1PC 1 AS1102 05799631 0.99 SGD
In stock
1(+/-0.05) 17 0.0038 (Reference) 1 17 Washer 10000 2500 30 39500[4050] 11900[1220] 30   1PC 1 AS1103 05799647 0.99 SGD
In stock
1 (+/-0.05) 20 0.0051 (reference) 1 20 Washer 8500 2100 35 46500[4750] 13200[1340] 35   1PC 1 AS1104 05799656 0.99 SGD
In stock
1 (+/-0.05) 25 0.007 (reference) 1 25 Washer 7000 1800 42 58000[5900] 14600[1490] 42   1PC 1 AS1105 05799665 0.99 SGD
In stock
1(+/-0.05) 65 0.0239 (Reference) 1 65 Washer 3000 750 90 254000[25900] 46500[4750] 90   1PC 1 AS1113 05799744 2.99 SGD
In stock
1 (+/-0.05) 60 0.0223 (reference) 1 60 Washer 3200 800 85 234000[23900] 44500[4550] 85   1PC 1 AS1112 05799735 2.99 SGD
In stock
1(+/-0.05) 30 0.008 (Reference) 1 30 Washer 6000 1500 47 69500[7100] 16300[1660] 47   1PC 1 AS1106 05799674 1.99 SGD
In stock
1(+/-0.05) 70 0.0254 (Reference) 1 70 - 2900 750 95 253000[25800] 53500[5500] 95   1PC 1 AS1114 05799753 3.99 SGD
In stock
1(+/-0.05) 90 0.0388 (Reference) 1 90 - 2300 600 120 390000[39500] 71000[7250] 120 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1118 05799796 9.99 SGD
Shipped after 2018-03-01
1(+/-0.05) 80 0.0284 (Reference) 1 80 - 2600 650 105 279000[28400] 56500[5750] 105   1PC 1 AS1116 05799771 4.99 SGD
Shipped after 2018-03-02
1(+/-0.05) 75 0.027 (Reference) 1 75 - 2700 700 100 266000[27100] 55000[5650] 100   1PC 1 AS1115 05799762 3.99 SGD
In stock
1(+/-0.05) 85 0.0301 (Reference) 1 85 - 2400 600 110 291000[29700] 57500[5900] 110 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1117 05799787 5.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1124 08774735 12.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1126 08774744 10.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1128 08774753 12.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1130 08774762 12.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1132 08774771 13.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS1122 08774726 8.99 SGD
Shipped after 2018-03-02
1(+/-0.05) 100 0.0505(Reference) 1 100 Washer 2000 500 135 550000[56500] 90500[9200] 135   1PC 1 AS1120 05799805 7.99 SGD
Shipped after 2018-03-02
ADD TO CART
Customer Reviews
5 star 25
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.89
27 Customer Reviews
The reviews are automatic translation.
As a spacer
5
From Japan
On 2018-01-25 15:39:47
This time I purchased it as a gap filling It is the best to fill a gap that is a little concerned The unit price is also low, so it can be used without worrying about the cost
This review is about item#5799665.
Setting up a competition vehicle
5
From Japan
On 2017-12-24 01:29:18
On the receiving side of NTN thrust bearing People who can not buy Hi Paco's Pace are here I think that it is possible to obtain almost similar effects. Considering the expenditure, the person who was throwing away cheap things thinks about the cost ○ Although there are other spring bearing seats of the internal organs of the bearing, there are things that can not be installed unless shocks are affordable in case of using up and down as there is a thickness, and the car height can not be lowered. □ good point · Inexpensive (Although it is not the original use of the product, it is inexpensive as a spring seat of a bearing built-in) · Thickness is thin (There is a degree of freedom in setting since it is not so thick.) □ Bad point · There is invasion of sand etc inside (There is a product that makes sand using the same bearing harder to penetrate, those who are interested are there) · Rust caused by rain etc. (Apply grease to the bearing and take measures against rust.) · Maintenance free is impossible (Sometimes it is necessary to remove sand and garbage.) I tried wearing it by trial, but I felt the effect more than I thought. □ Felt effect · Decrease in thrusting when crossing a step (High rate may be better.) · Steering operation is intelligent or smooth (at the same time the alignment was also adjusted, so what is the effect?) □ Other - I think that the seat loosening due to the twist of the spring and noise suppression measures will be taken. (The effect seems to be big with struts) It is not a part of the time things such as the circuit etc in the city ride improvement item. It seems that taste also divides preferences. The installation was done only on the upper side, but it seems that the effect will rise if it is caught up and down. Bearings under the upper mount (under the upper seat) are adopted as genuine even by Porsche and other manufacturers, and the effect is the seal of effect?
This review is about item#05799744.
1992 bike custom
5
From Japan
On 2017-03-31 13:21:36
I bought it as the opponent side of the thrust bearing on the spring seat of the suspension. It can be used with confidence as it is for bearing.
This review is about item#5799735.
I use it to tune the car
5
From Japan
On 2017-02-19 21:03:04
Very cheap and saved. Moreover, the product is NTN made and safe.
This review is about item#5799735.
Maintenance of address 110
3
From Japan
On 2016-09-30 07:42:32
I used it for maintenance of address 110. I used it to change center spring. The shift from low speed became smooth.
This review is about item#05799701.
As a thrust bearing for vehicle height adjustment
5
From Japan
On 2016-08-18 23:16:09
When purchasing the same type thrust bearing as exclusive goods it was so high that I bought it with needle roller bearings.
This review is about item#5799744.
Built in automobile suspension
5
From Japan
On 2016-07-14 16:46:48
Nothing works smoothly without problems.
This review is about item#05799744.
It is used for cushioning material and link of direct winding suspension of automobile shock absorber.
5
From Japan
On 2016-05-24 17:12:59
I am satisfied with the thinness of 1 mm. In the case of buzz, 16 pieces of cars are used at minimum because they use at least one car, so if you buy from the manufacturer of the undercarriage, you will be saved for the price, I think that maintenance is like how to rust material only.
This review is about item#05799735.
Bike Front Suspension
5
From Japan
On 2016-05-21 09:54:14
It will be a smooth movement
This review is about item#05799613.
As a thrust bearing washer of the front suspension of the motorcycle
5
From Japan
On 2016-03-22 19:50:08
I could install without looseness. The movement of the spring of the front suspension of the motorcycle became smooth, and obviously it became easy to ride.
This review is about item#05799613.

Related Products