Buy more than* S$200* and get FREE SHIPPING

Rhombus Flanged Units Made of Lightweight Cast Iron

5.00 (5)
...see all>
Product Options
ADD TO CART
Unit Shape Designation Number of the Bearing Housing Dimension H (mm) Dimensions B (mm) Dimensions L (mm) Material (Unit) Cover 2014 TRUSCO Published Page Dimension S (mm) Shaft Diameter (phi mm) Dimensions AO(mm) Unit Weight (kg) TRUSCO Part Number Dimensions A1(mm) Dimensions A (mm) Dimension B1 (mm) Mounting Bolt Nominal Designation Dimensions A1 (mm) Bearing Number Dimensions J (mm) Standard Dynamic Load Rating (kN) Dimensions B2 (mm) Standard static Load Rating (kN) Dimensions N (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Unit Shape Designation Number of the Bearing Housing Dimension H (mm) Dimensions B (mm) Dimensions L (mm) Material (Unit) Cover 2014 TRUSCO Published Page Dimension S (mm) Shaft Diameter (phi mm) Dimensions AO(mm) Unit Weight (kg) TRUSCO Part Number Dimensions A1(mm) Dimensions A (mm) Dimension B1 (mm) Mounting Bolt Nominal Designation Dimensions A1 (mm) Bearing Number Dimensions J (mm) Standard Dynamic Load Rating (kN) Dimensions B2 (mm) Standard static Load Rating (kN) Dimensions N (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sebum flange type unit FB207 122 34 89 Cast iron Nocover 1-1563 8.5 35 36.5 0.7(Reference) 214-3861 11 24 38.9 M10 13 AS207 100 25.7 17 15.3 12   1PC 1 ASFB207 00406384 31.99 SGD
In stock
- - - - - - No cover - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASFB205-014 08883052 27.99 SGD
Shipped after 2018-05-30
- - - - - - No cover - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASFB205W1 08883043 27.99 SGD
Shipped after 2018-05-30
- - - - - - No cover - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASFB206-102 08883095 31.99 SGD
Shipped after 2018-05-30
- - - - - - No cover - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASFB207-104 08883122 -
Discontinued
[x]
- - - - - - No cover - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASFB204-012 08883034 27.99 SGD
Shipped after 2018-05-30
- - - - - - No cover - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASFB205-100 08883061 27.99 SGD
N/A
- - - - - - No cover - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASFB206D1 08883077 33.99 SGD
Shipped after 2018-05-30
- - - - - - No cover - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASFB207D1 08883104 33.99 SGD
Shipped after 2018-05-30
Rhombic flange unit FB201 81 22 56 Made of cast iron With no covering - 6 12 25.5 0.3 (reference) 214-3755 9.5 18 28.6 M6 9.5 AS201 63.5 9.60 - 4.60 7   1PC 1 ASFB201 00406323 14.99 SGD
In stock
Rhombic flange unit FB201 81 22 56 Made of cast iron With no covering - 6 15 25.5 0.3 (reference) 214-3771 9.5 18 28.6 M6 9.5 AS202 63.5 9.60 - 4.60 7   1PC 1 ASFB202 00406332 14.99 SGD
In stock
Rhombus flange type unit FB201 81 22 56 Made of cast iron Without cover - 6 17 25.5 0.3 (reference) 214-3780 9.5 18 28.6 M6 9.5 AS203 63.5 9.60 12 4.60 7   1PC 1 ASFB203 00406341 14.99 SGD
In stock
Rhombus flange type unit FB204 90 25 61 Made of cast iron Without cover - 7 20 29 0.4 (Reference) 214-3801 11 20 31 M8 11 AS204 71.5 12.8 14 6.65 10   1PC 1 ASFB204 00406357 15.99 SGD
In stock
Rhombus flange type unit FB205 95 27 64 Made of cast iron Without cover - 7.5 25 30.5 0.4 (Reference) 214-3836 11 20 31 M8 11 AS205 76 14.0 15 7.85 10   1PC 1 ASFB205 00406366 20.99 SGD
In stock
Rhombus flange type unit FB206 113 29 76 Made of cast iron Without cover - 8 30 33 0.5 (Reference) 214-3844 12 22.5 35.7 M10 12 AS206 90.5 19.5 16 11.3 12   1PC 1 ASFB206 00406375 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-04-10 15:39:44
The price was cheap and could be replaced smoothly, but at this price I can not buy it first
This review is about item#406341.
Repair of agricultural machinery
5
From Japan
On 2015-04-07 17:07:17
It is good to be able to purchase separately at a relatively low price and with a short delivery time.
This review is about item#00406366.
Mechanical repair
5
From Japan
On 2014-11-17 22:14:37
I am satisfied because I could buy exactly the same thing cheaper than manufacturer genuine.
This review is about item#00406341.
Mounting of rotating shaft
5
From Japan
On 2014-05-05 10:55:37
Since it is a product of NTN, it can be used without problems. It is smaller and cheaper than a normal bearing.
This review is about item#00406323.
Securing the shaft in the device
5
From Japan
On 2014-03-19 11:20:43
It was able to be used without problems.
This review is about item#00406332.

Related Products