Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Light Pillow Blocks Cast Housing ASPB

5.00 (3)
...see all>
Product Options
ADD TO CART
Standard Dynamic Load Rating (kN) Dimensions H1 (mm) Standard static Load Rating (kN) Dimensions J (mm) Dimension H (mm) Dimensions N (mm) Dimensions L (mm) Designation Number of the Bearing Housing Weight (kg) Unit Shape Dimensions B (mm) Shaft Hole Classification Dimensions B4 (mm) Dimension S (mm) Shaft Diameter (phi mm) Dimensions A (mm) TRUSCO Part Number 2014 TRUSCO Published Page Mounting Bolt Nominal Designation Dimensions N1(mm) Dimension L1 (mm) Dimensions H2(mm) Bearing Number Dimension B1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating (kN) Dimensions H1 (mm) Standard static Load Rating (kN) Dimensions J (mm) Dimension H (mm) Dimensions N (mm) Dimensions L (mm) Designation Number of the Bearing Housing Weight (kg) Unit Shape Dimensions B (mm) Shaft Hole Classification Dimensions B4 (mm) Dimension S (mm) Shaft Diameter (phi mm) Dimensions A (mm) TRUSCO Part Number 2014 TRUSCO Published Page Mounting Bolt Nominal Designation Dimensions N1(mm) Dimension L1 (mm) Dimensions H2(mm) Bearing Number Dimension B1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.60 12 4.60 87 30.2 11 114 PB201 0.4 (Reference) - 22 Cylindrical bore - 6 15 25 215-1405 1-1562 M8 16 38 57 AS202 28.6   1PC 1 ASPB202 00406402 16.99 SGD
In stock
29.1 18 17.8 140 50.8 14 184 PB208 1.8 (Reference) - 38 Cylindrical bore 18 9 40 37 215-1464 1-1562 M12 22 52 102 AS208 43.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASPB208 00406463 32.99 SGD
Shipped after 2018-06-21
9.60 12 4.60 87 30.2 11 114 PB201 0.4 (Reference) - 22 Cylindrical bore - 6 12 25 215-1391 1-1562 M8 16 38 57 AS201 28.6   1PC 1 ASPB201 00406393 16.99 SGD
In stock
25.7 16 15.3 127 47.6 14 165 PB207 1.3 (Reference) - 34 Cylindrical bore 17 8.5 35 35 215-1456 1-1562 M12 21 52 93 AS207 38.9   1PC 1 ASPB207 00406454 35.99 SGD
Shipped after 2018-06-22
9.6 12 4.6 87 30.2 11 114 PB201 0.4 (Reference) - 22 Cylindrical bore shape 12 6 17 25 215-1413 1-1562 M8 16 38 57 AS203 28.6   1PC 1 ASPB203 00406411 15.99 SGD
Shipped after 2018-06-22
19.5 14 11.3 120 42.9 14 156 PB206 1 (reference) - 29 Cylindrical bore shape 16 8 30 33 215-1448 1-1562 M12 21 52 83 AS206 35.7   1PC 1 ASPB206 00406445 26.99 SGD
In stock
12.8 13 6.65 97 33.3 11 125 PB204 0.5 (Reference) Pillow unit 25 Cylindrical bore type 14 7 20 27 215-1421 - M8 16 40 65 AS204 31   1PC 1 ASPB204 00406427 16.99 SGD
In stock
14 13 7.85 100 36.5 11 130 PB205 0.6 (Reference) - 27 Cylindrical bore shape 15 7.5 25 29 215-1430 1-1562 M8 16 42 71 AS205 31   1PC 1 ASPB205 00406436 22.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASPB206-102 08882772 31.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASPB202-010 08882727 24.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ASPB205-014 08882754 28.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2016-06-08 16:30:39
I am saved by cost reduction. no problem
This review is about item#00406436.
Maintenance of tea machine
5
From Japan
On 2015-07-16 18:23:22
I will always patronize you. It is low price, good quality, I am satisfied. Thank you in the future.
This review is about item#00406436.
Maintenance of tea machine
5
From Japan
On 2015-03-31 09:11:31
I am always satisfied with low price.

Related Products