Buy more than* S$200* and get FREE SHIPPING

Thrust Needle Roller Bearings

4.80 (51)
Material
High carbon-chromium bearing steel
...see all>
Product Options
ADD TO CART
Outer Diameter Dc (mm) Inner Diameter Dc1 (mm) Compatible Outer Ring Weight (g) Compatible Inner Ring Compatible Washer Dimensions Eb (dia. mm) Dimensions Ea (dia. mm) Standard Static Rating Load (N [kgf]) Standard Dynamic Load Rating (N [kgf]) Width Dw (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter Dc (mm) Inner Diameter Dc1 (mm) Compatible Outer Ring Weight (g) Compatible Inner Ring Compatible Washer Dimensions Eb (dia. mm) Dimensions Ea (dia. mm) Standard Static Rating Load (N [kgf]) Standard Dynamic Load Rating (N [kgf]) Width Dw (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
145 110 GS81122 - WS81122 AS1122 115.5 (Reference) 139.4 (Reference) 590000(60500) 93500(9550) 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AXK1122 08906213 33.99 SGD
Shipped after 2018-05-31
200 200 GS81132 - WS81132 AS1132 166.0 (Reference) 194.2 (Reference) 1070000(110000) 154000(15700) 5   1PC 1 AXK1132 08906265 84.99 SGD
Shipped after 2018-05-31
105 80 GS81116 28.4 (Reference) WS81116 AS1116 84.4 (Reference) 100.3 (Reference) 279000(28400) 56500(5750) 4   1PC 1 AXK1116 05799376 20.99 SGD
Shipped after 2018-05-31
110 85 GS81117 30.1 (Reference) WS81117 AS1117 90.5 (Reference) 106.4 (Reference) 291000(29700) 57500(5900) 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AXK1117 05799385 25.99 SGD
Shipped after 2018-05-31
180 140 GS81128 - WS81128 AS1128 146.0 (Reference) 174.0 (Reference) 960000(97500) 145000(14800) 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AXK1128 08906247 61.99 SGD
Shipped after 2018-05-31
190 190 GS81130 - WS81130 AS1130 156.0 (Reference) 184.2 (Reference) 1020000(104000) 149000(15200) 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AXK1130 08906256 83.99 SGD
Shipped after 2018-05-31
170 130 GS81126 - WS81126 AS1126 136.0 (Reference) 164.0 (Reference) 900000(92000) 140000(14300) 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AXK1126 08906231 50.99 SGD
Shipped after 2018-05-31
95 70 GS81114 25.4 (Reference) WS81114 AS1114 75.5 (Reference) 91.4 (Reference) 253000(25800) 53500(5500) 4   1PC 1 AXK1114 05799351 11.99 SGD
In stock
135 100 GS81120 50.5 (Reference) WS81120 AS1120 107.5 (Reference) 131.4 (Reference) 550000(56500) 90000(9200) 4   1PC 1 AXK1120 05799403 28.99 SGD
In stock
100 75 GS81115 27 (Reference) WS81115 AS1115 80.5 (Reference) 96.4 (Reference) 266000(27100) 55000(5650) 4   1PC 1 AXK1115 05799367 16.99 SGD
In stock
120 90 GS81118 38.8 (Reference) WS81118 AS1118 96.5 (Reference) 116.4 (Reference) 390000(39500) 70500(7200) 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AXK1118 05799394 25.99 SGD
Shipped after 2018-05-31
155 120 GS81124 - WS81124 AS1124 125.5 (Reference) 149.4 (Reference) 650000(66500) 99000(10100) 4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AXK1124 08906222 35.99 SGD
Shipped after 2018-05-31
24 10 GS81100 3 (Reference) WS81100 AS1100 12.3 (Reference) 21.7 (Reference) 25300(2580) 9150(935) 2   1PC 1 AXK1100 05799211 2.99 SGD
In stock
26 12 GS81101 3.3 (Reference) WS81101 AS1101 14.3 (Reference) 23.7 (Reference) 28900(2940) 9850(1010) 2   1PC 1 AXK1101 05799227 2.99 SGD
In stock
28 15 GS81102 3.5 (Reference) WS81102 AS1102 17.2 (Reference) 26.5 (Reference) 36000(3700) 11300(1150) 2   1PC 1 AXK1102 05799236 2.99 SGD
In stock
30 17 GS81103 3.8 (Reference) WS81103 AS1103 19.2 (Reference) 28.5 (Reference) 39500(4050) 11900(1220) 2   1PC 1 AXK1103 05799245 2.99 SGD
In stock
35 20 GS81104 5.1 (Reference) WS81104 AS1104 21.3 (Reference) 31.3 (Reference) 46500(4750) 13200(1340) 2   1PC 1 AXK1104 05799254 2.99 SGD
In stock
42 25 GS81105 7 (Reference) WS81105 AS1105 29.5 (Reference) 39.4 (Reference) 58000(5900) 14600(1490) 2   1PC 1 AXK1105 05799263 3.99 SGD
In stock
47 30 GS81106 8 (Reference) WS81106 AS1106 34.5 (Reference) 44.4 (Reference) 69500(7100) 16300(1660) 2   1PC 1 AXK1106 05799272 3.99 SGD
In stock
52 35 GS81107 9.1 (Reference) WS81107 AS1107 39.5 (Reference) 49.4 (Reference) 81500(8300) 17800(1820) 2   1PC 1 AXK1107 05799281 4.99 SGD
In stock
60 40 GS81108 12.3 (Reference) WS81108 AS1108 44.2 (Reference) 56.2 (Reference) 110000(11300) 27400(2790) 3   1PC 1 AXK1108 05799297 4.99 SGD
In stock
65 45 GS81109 13.6 (Reference) WS81109 AS1109 50.5 (Reference) 62.4 (Reference) 128000(13100) 29800(3050) 3   1PC 1 AXK1109 05799306 5.99 SGD
In stock
70 50 GS81110 14.8 (Reference) WS81110 AS1110 55.5 (Reference) 67.4 (Reference) 143000(14500) 31500(3250) 3   1PC 1 AXK1110 05799315 5.99 SGD
In stock
78 55 GS81111 18.9 (Reference) WS81111 AS1111 61.0 (Reference) 74.9 (Reference) 186000(19000) 38000(3850) 3   1PC 1 AXK1111 05799324 6.99 SGD
In stock
85 60 GS81112 22.3 (Reference) WS81112 AS1112 66.0 (Reference) 81.9 (Reference) 234000(23900) 44500(4550) 3   1PC 1 AXK1112 05799333 7.99 SGD
In stock
90 65 GS81113 23.9 (Reference) WS81113 AS1113 71.0 (Reference) 86.9 (Reference) 254000(25900) 46500(4750) 3   1PC 1 AXK1113 05799342 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 43
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 4.80
51 Customer Reviews
The reviews are automatic translation.
Used for bike forks
5
From Japan
On 2018-05-01 14:51:23
Just for the front fork of my car. The suspension 's movement improved dramatically, suppleness increased. The front suspension of the NC 700X was the worst according to the price, but by placing the product on the top of the coil spring and making the twist smooth, the suspension performance improved.
This review is about item#5799254.
For prototype
5
From Japan
On 2018-03-23 22:25:46
It is a wonderful performance. Prices are also kept low, I am thankful.
This review is about item#5799245.
Motorcycle Suspension
5
From Japan
On 2018-02-15 20:48:41
I use it for the rear suspension of a motorbike. Because the thickness is 5 mm with two washers and bearings, it fits within the adjustment range. Since the bearing escapes the twisted portion of the spring even if the suspension is set stiff The feeling of ride improves with a feeling soft!
This review is about item#5799306.
On the motorcycle front fork
5
From Japan
On 2018-01-22 15:18:00
It came pretty major in cars, but in bikes it's a custom from now on. 41 mm Used for forks made by Showa. It got stuck on the stroke and became smooth. It is pretty good custom of COSPA.
This review is about item#5799254.
Setting up a competition vehicle
5
From Japan
On 2017-12-24 01:31:41
People who can not buy Hi Paco's Pace are here I think that it is possible to obtain almost similar effects. Considering the expenditure, the person who was throwing away cheap things thinks about the cost ○ Although there are other spring bearing seats of the internal organs of the bearing, there are things that can not be installed unless shocks are affordable in case of using up and down as there is a thickness, and the car height can not be lowered. □ good point · Inexpensive (Although it is not the original use of the product, it is inexpensive as a spring seat of a bearing built-in) · Thickness is thin (There is a degree of freedom in setting since it is not so thick.) □ Bad point · There is invasion of sand etc inside (There is a product that makes sand using the same bearing harder to penetrate, those who are interested are there) I would like you to list similar products of the same size if there are ... · Rust caused by rain etc. (Apply grease to the bearing and take measures against rust.) · Maintenance free is impossible (Sometimes it is necessary to remove sand and garbage.) I tried wearing it by trial, but I felt the effect more than I thought. □ Felt effect · Decrease in thrusting when crossing a step (High rate may be better.) · Steering operation is intelligent or smooth (at the same time the alignment was also adjusted, so what is the effect?) □ Other - I think that the seat loosening due to the twist of the spring and noise suppression measures will be taken. (The effect seems to be big with struts) It is not a part of the time things such as the circuit etc in the city ride improvement item. It seems that taste also divides preferences. The installation was done only on the upper side, but it seems that the effect will rise if it is caught up and down. Bearings under the upper mount (under the upper seat) are adopted as genuine even by Porsche and other manufacturers, and the effect is the seal of effect?
This review is about item#05799342.
Used as a front fork of a single car
5
From Japan
On 2017-12-17 23:07:23
Purchased with a washer of the same diameter and set. The behavior of the motorcycle changes easily and it is interesting.
This review is about item#5799236.
On the suspension of the car
5
From Japan
On 2017-12-15 18:06:52
Because exclusive items are expensive here I have used it for 4 months but there is no problem for now Grease was used with less because dust adheres when painting too much
This review is about item#5799342.
As an automobile part
5
From Japan
On 2017-10-31 15:59:29
Used for the purpose of reducing the friction of the suspension. I am very satisfied.
This review is about item#5799342.
Front fork of Strider
5
From Japan
On 2017-07-01 18:55:37
I use it together with a washer. Performance is outstanding!
This review is about item#5799263.
Rotating seat of automobile spring
5
From Japan
On 2017-06-07 11:11:18
Considering cost and convenience, I think that there is only one choice. Part makers are also using this to manufacture expensive parts, but the effect is the same as this.
This review is about item#5799333.

Related Products