Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Mounting Bolt Dimension l (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions a (mm) Dimensions g (mm) Bearing Number Dimensions c(mm) Dimension d (mm) Dimensions s (mm) Shaft Hole Classification Bearing Name Type Housing Name Dimensions b (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Bolt Dimension l (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions a (mm) Dimensions g (mm) Bearing Number Dimensions c(mm) Dimension d (mm) Dimensions s (mm) Shaft Hole Classification Bearing Name Type Housing Name Dimensions b (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 14 28 19.5 56 2.8 B-A12-2E 42 12 7 - SA12x23.7x14.24 - MPF12 36 1pc 1 B-BAF1214-5 60768243 4.99 SGD
In stock
M6 18 32 20.1 63 3.2 B-A15-2E 48 15 7 - SA15x26.7x18.27 - MPF15 42 1pc 1 B-BAF1518-5 60768252 5.99 SGD
In stock
M5 10 19 12.5 42 2 B-A8-10E 30 8 6 - SA8x15.8x10.16 - MPF8 24 1pc 1 B-BAF810-5 60768295 3.99 SGD
In stock
M5 12 23 16 48 2 B-A10-1E 35 10 6 - SA10x19.8x12.20 - MPF10 28 1pc 1 B-BAF1012-5 60768234 4.99 SGD
In stock
M8 20 26 22.4 74 3.6 B-A17-1E 56 17 9 - SA17x29.7x20.30 - MPF17 48 1pc 1 B-BAF1720-5 60768268 7.99 SGD
In stock
M8 22 40 25.9 81 4 B-A20-2E 63 20 9 - SA20x33.6x22.34 - MPF20 55 1pc 1 B-BAF2022-5 60768277 8.99 SGD
In stock
M5 8 14 8.9 36 1.6 B-A6-3E 26 6 6 - SA6x11.8x8.12 - MPF6 20 1pc 1 B-BAF608-5 60768286 3.99 SGD
In stock
- - - - - - - - - - - - - - - 1PC 1 B-BAF1720 00408956 -
Discontinued
[x]
- - - - - - - - - - - - - - - 1PC 1 B-BAF1214 00408931 -
Discontinued
[x]
M5 8 14 8.9 36 1.6 B-A6-3E 26 6 6 Cylindrical bore type SA6x11.8x8.12 Rhombus flange type unit MPF6 20 1PC 1 B-BAF608 00408974 -
Discontinued
[x]
M5 10 19 12.5 42 2 B-A8-10E 30 8 6 Cylindrical bore form SA8x15.8x10.16 Rhombic flange unit MPF8 24 1PC 1 B-BAF810 00408983 -
Discontinued
[x]
M5 12 23 16 48 2 B-A10-1E 35 10 6 Cylindrical bore form SA10x19.8x12.20 Rhombic flange unit MPF10 28 1PC 1 B-BAF1012 00408922 -
Discontinued
[x]
M6 18 32 20.1 63 3.2 B-A15-2E 48 15 7 Cylindrical bore type SA15x26.7x18.27 Rhombus flange type unit MPF15 42 1PC 1 B-BAF1518 00408947 -
Discontinued
[x]
M8 22 40 25.9 81 4 B-A20-2E 63 20 9 Cylindrical bore form SA20x33.6x22.34 Rhombic flange unit MPF20 55 1PC 1 B-BAF2022 00408965 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Bearings of small roasting equipment
5
From Japan
On 2017-07-13 15:29:02
It was useful at very low cost and usability as much as this.
This review is about item#408983.
Rotor Bearings
4
From Japan
On 2016-08-16 17:16:39
The price is quite cheap and good. The pitch of the setscrew is narrow when mounted. It is better to be a little broader.
This review is about item#408983.
Drum bearings
1
From Japan
On 2014-07-28 07:39:05
The flange is slightly larger, which is easier to process
This review is about item#00408922.
For motor power transmission
4
From Japan
On 2014-04-07 08:24:26
It was a good product as expected. Easy to handle axis adjustment and easy to handle even if the tool precision is low.
This review is about item#00408974.
I used it as a bearing for worm gear
4
From Japan
On 2014-03-11 20:09:47
Although it is cheap and simple thing, it is used as a bearing of worm gear.
This review is about item#00408922.

Related Products