Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Bearing Name Housing Name Dimensions b (mm) Mounting Bolt Dimension l (mm) Dimension D1 (mm) Dimensions w (mm) Dimensions a (mm) Dimensions g (mm) Bearing Number Dimensions c(mm) Dimension d (mm) Dimension h (mm) Type Dimensions s (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bearing Name Housing Name Dimensions b (mm) Mounting Bolt Dimension l (mm) Dimension D1 (mm) Dimensions w (mm) Dimensions a (mm) Dimensions g (mm) Bearing Number Dimensions c(mm) Dimension d (mm) Dimension h (mm) Type Dimensions s (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SA6x11.8x8.12 MPP6 11 M5 8 8.9 13.6 36 1.2 B-A6-3E 26 6 7 - 6 1pc 1 B-BAP608-5 60768338 3.99 SGD
In stock
SA20x33.6x22.34 MPP20 27 M8 22 25.9 37.4 81 3.2 B-A20-2E 63 20 18.8 Pillow unit 9 1PC 1 B-BAP2022 00408895 -
Discontinued
[x]
SA10x19.8x12.20 MPP10 15 M5 12 16 21.8 48 1.6 B-A10-1E 36 10 11 - 6 1pc 1 B-BAP1012-5 60768304 4.99 SGD
In stock
SA20x33.6x22.34 MPP20 27 M8 22 25.9 37.4 81 3.2 B-A20-2E 63 20 18.8 - 9 1pc 1 B-BAP2022-5 60768322 8.99 SGD
Shipped after 2018-01-29
SA17x29.7x20.30 MPP17 24 M8 20 22.4 33.4 74 3.2 B-A17-1E 56 17 16.8 - 9 1pc 1 B-BAP1720-5 60768313 7.99 SGD
In stock
SA17x29.7x20.30 MPP17 24 M8 20 22.4 33.4 74 3.2 B-A17-1E 56 17 16.8 Pillow unit 9 1PC 1 B-BAP1720 00408886 -
Discontinued
[x]
SA6x11.8x8.12 MPP6 11 M5 8 8.9 13.6 36 1.2 B-A6-3E 26 6 7 Pillow block unit 6 1PC 1 B-BAP608 00408904 -
Discontinued
[x]
SA8x15.8x10.16 MPP8 12 M5 10 12.5 17.8 42 1.6 B-A8-10E 30 8 9 Pillow block unit 6 1PC 1 B-BAP810 00408913 3.99 SGD
In stock
SA10x19.8x12.20 MPP10 15 M5 12 16 21.8 48 1.6 B-A10-1E 36 10 11 Pillow block unit 6 1PC 1 B-BAP1012 00408852 -
Discontinued
[x]
SA12x23.7x14.24 MPP12 18 M6 14 19.5 26 56 2 B-A12-2E 42 12 13 Pillow block unit 7 1PC 1 B-BAP1214 00408861 5.99 SGD
In stock
SA15x26.7x18.27 MPP15 22 M6 18 20.1 30 63 3.2 B-A15-2E 48 15 14.9 Pillow block unit 7 1PC 1 B-BAP1518 00408877 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Holmar wire winding machine (homemade)
5
From Japan
On 2017-02-13 15:34:49
It was purchased for the φ12 axis, but the slip is smooth, and it can be inexpensive and satisfied if it is used for light load. (However, since the surface burned into the φ12 shaft (hollow CN shaft) purchased at the same time, additional work could not be done.
This review is about item#408861.
For work
5
From Japan
On 2016-11-29 18:53:41
It looks like a chance, but it does the minimum necessary work. It was saved because it is cheap.
This review is about item#408904.
Used for bearings Used in small size.
5
From Japan
On 2016-08-26 16:29:01
It moves smoothly without lubricating steadily.
This review is about item#408877.
I used it for a table of Furui of a home garden
5
From Japan
On 2015-09-28 22:51:19
I previously attached 2 mini pillows to the Flui base. We added 2 more items this time and the movement became smoother and satisfied.
This review is about item#00408861.
Rotation axis support
2
From Japan
On 2014-10-27 19:18:15
Surprisingly the friction loss is large. The sound is not quiet. Since there are only big ones with bearings bigger than 12 mm, I bought this for trial. I am happy that the price is cheap.
This review is about item#00408852.
Wheel maintenance jig
3
From Japan
On 2014-09-07 17:14:24
Rotation etc is no problem. It did not suit my purpose of use. I planned to rotate using the shaft of SUS, but due to my selection mistake it was impossible to obtain the rotation that I thought was a load. Next time, I would like to use UP000.
This review is about item#00408852.
Lever link
5
From Japan
On 2014-04-26 23:41:33
This unit seems to be used without fixing the pillo and the shaft, please use the thing that contains the bearings in the place always turning.
This review is about item#00408852.
Shaft slide
5
From Japan
On 2013-06-08 01:14:08
I was looking for a bearing to slide the shaft. There are as many as you can rotate, but I was able to slide it, and it was inexpensive and I was able to produce a machine. I think that it is a very good product.
This review is about item#00408852.

Related Products