Buy more than* S$200* and get FREE SHIPPING

Bearing Units Lubricated Bearing Pillow Block

...see all>
Product Options
ADD TO CART
Dimensions N1(mm) Standard Dynamic Load Rating (kN) Dimensions H2(mm) Standard static Load Rating (kN) Dimensions H1 (mm) Dimension H (mm) Dimensions J (mm) Dimensions L (mm) Dimensions N (mm) Weight (kg) Dimensions B (mm) Shaft Hole Classification Standard Bearing Box Number Dimension S (mm) Cover Shape Dimension t (mm) Load Classification Dimensions A5 (mm) Dimensions A (mm) Grease Filler Nipple Dimension A4 (mm) Mounting Bolt Nominal Designation Shaft Diameter (phi mm) Dimensions H3 (mm) Dimension L1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions N1(mm) Standard Dynamic Load Rating (kN) Dimensions H2(mm) Standard static Load Rating (kN) Dimensions H1 (mm) Dimension H (mm) Dimensions J (mm) Dimensions L (mm) Dimensions N (mm) Weight (kg) Dimensions B (mm) Shaft Hole Classification Standard Bearing Box Number Dimension S (mm) Cover Shape Dimension t (mm) Load Classification Dimensions A5 (mm) Dimensions A (mm) Grease Filler Nipple Dimension A4 (mm) Mounting Bolt Nominal Designation Shaft Diameter (phi mm) Dimensions H3 (mm) Dimension L1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 43.5 126 29.2 23 63.5 171 219 20 5.2 (Reference) 55.6 Cylindrical bore - 22.2 Cover closed cast iron one side - (max)4 Light Load 100 60 No Grease Nipple 92 M16 55 130 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM-UCP211D1 00352667 109.99 SGD
Shipped after 2018-01-24
28 83.5 187 64.0 32 95.2 247 310 25 15 (Reference) 85.7 Cylindrical bore - 34.1 Cover closed cast iron one side - (max)5 Light Load 155 83 No Grease Nipple - M20 85 191 85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM-UCP217D1 00352843 309.99 SGD
Shipped after 2018-01-26
16 14.0 71 7.85 15 36.5 105 140 13 1.2 (Reference) 34.1 Cylindrical bore - 14.3 Cover closed cast iron one side - (max)2 Light Load 70 38 No Grease Nipple 57 M10 25 76 42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM-UCP205D1 00352484 42.99 SGD
Shipped after 2018-01-24
16 12.8 62 6.65 14 30.2 95 127 13 1 (Reference) 31 Cylindrical bore - 12.7 Cover closed cast iron one side - (max)2 Light Load 62 38 No Grease Nipple 51 M10 15 67 42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM-UCP202D1 00352396 47.99 SGD
Shipped after 2018-01-29
16 12.8 62 6.65 14 30.2 95 127 13 1 (Reference) 31 Cylindrical bore - 12.7 Cover closed cast iron one side - (max)2 Light Load 62 38 No Grease Nipple 51 M10 17 67 42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM-UCP203D1 00352423 47.99 SGD
Shipped after 2018-01-29
23 52.5 138 36.0 25 69.8 184 241 20 6.7 (Reference) 65.1 Cylindrical bore - 25.4 Cover closed cast iron one side - (max)4 Light Load 115 70 No Grease Nipple 102 M16 60 143 70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM-UCP212D1 00352694 129.99 SGD
Shipped after 2018-01-24
28 57.5 151 40.0 27 76.2 203 265 25 7.8 (Reference) 65.1 Cylindrical bore - 25.4 Cover closed cast iron one side - (max)4 Light Load 120 70 No Grease Nipple 107 M20 65 155 77 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM-UCP213D1 00352721 179.99 SGD
Shipped after 2018-01-24
28 62.0 157 44.0 27 79.4 210 266 25 9.3 (Reference) 74.6 Cylindrical bore - 30.2 Cover closed cast iron one side - (max)4 Light Load 135 72 No Grease Nipple - M20 70 162 77 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM-UCP214D1 00352755 219.99 SGD
Shipped after 2018-01-26
28 72.5 175 53 30 88.9 232 292 25 13 (Reference) 82.6 Cylindrical bore - 33.3 Cover closed cast iron one side - (max)4 Light Load 145 78 No Grease Nipple - M20 80 181 85 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM-UCP216D1 00352816 269.99 SGD
Shipped after 2018-01-26
30 96.0 200 71.5 33 101.6 262 327 27 18 (Reference) 96 Cylindrical bore - 39.7 Cover closed cast iron one side - (max)5 Light Load 165 88 No Grease Nipple - M22 90 204 90 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM-UCP218D1 00352877 369.99 SGD
Shipped after 2018-01-26
20 29.1 98 17.8 18 49.2 137 184 17 3.2 (Reference) 49.2 Cylindrical bore type P208 19 Cover closed cast iron one side Pillow unit (Up to) 3 For light loads 90 54 Grease nipple 82 M14 40 105 52   1PC 1 CM-UCP208D1 00352572 69.99 SGD
Shipped after 2018-01-24
20 25.7 93 15.3 18 47.6 127 167 17 2.3 (Reference) 42.9 Cylindrical bore type P207 17.5 Cover closed cast iron one side Pillow unit (Up to) 3 For light loads 80 48 Grease nipple 72 M14 35 99 54   1PC 1 CM-UCP207D1 00352545 61.99 SGD
Shipped after 2018-01-24
- - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10CM-UCP208D1 08864572 73.99 SGD
N/A
- - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10CM-UCP212D1 08864694 119.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10CM-UCP207D1 08864545 64.99 SGD
Shipped after 2018-01-26
20 19.5 83 11.3 17 42.9 121 165 17 1.9(Reference) 38.1 Cylindricalbore - 15.9 Cover closed cast iron one side Pillow unit (Max)2 LightLoad 75 48 Greasenipple 62 M14 30 88 54   1PC 1 CM-UCP206D1 00352511 52.99 SGD
Shipped after 2018-01-24
- - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10CM-UCP209D1 08864606 76.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10CM-UCP210D1 08864633 87.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10CM-UCP211D1 08864667 109.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10CM-UCP213D1 08864721 139.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10CM-UCP214D1 08864746 179.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10CM-UCP215D1 08864764 199.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10CM-UCP216D1 08864782 239.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10CM-UCP217D1 08864807 269.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10CM-UCP218D1 08864825 329.99 SGD
Shipped after 2018-01-26
16 12.8 65 6.65 14 33.3 95 127 13 1 (Reference) 31 Cylindrical bore - 12.7 Cover closed cast iron one side - (max)2 Light Load 62 38 No Grease Nipple 51 M10 20 70 42 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM-UCP204D1 00352457 35.99 SGD
Shipped after 2018-01-24
23 35.0 114 23.2 21 57.2 159 206 20 4.3 (Reference) 51.6 Cylindrical bore - 19 Cover closed cast iron one side - (max)3 Light Load 100 60 No Grease Nipple 87 M16 50 119 65   1PC 1 CM-UCP210D1 00352633 81.99 SGD
Shipped after 2018-01-24
20 32.5 106 20.4 20 54 146 190 17 3.5 (Reference) 49.2 Cylindrical bore - 19 Cover closed cast iron one side - (max)3 Light Load 95 54 No Grease Nipple 82 M14 45 113 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM-UCP209D1 00352606 67.99 SGD
Shipped after 2018-01-24
28 66.0 163 49.5 28 82.6 217 275 25 11 (Reference) 77.8 Cylindrical bore - 33.3 Cover closed cast iron one side - (max)4 Light Load 135 74 No Grease Nipple - M20 75 168 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CM-UCP215D1 00352782 239.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products