Buy more than* S$200* and get FREE SHIPPING

Bearing Units Lubricated Bearing Pillow Block

...see all>
Product Options
ADD TO CART
Standard Bearing Box Number Dimension t (mm) Load Classification Shape Dimensions A (mm) Grease Filler Nipple Dimensions A5 (mm) Mounting Bolt Nominal Designation Shaft Diameter (phi mm) Dimensions H3 (mm) Dimension L1 (mm) Dimensions N1(mm) Standard Dynamic Load Rating (kN) Dimensions H2(mm) Standard static Load Rating (kN) Dimensions H1 (mm) Dimension H (mm) Dimensions J (mm) Dimensions L (mm) Dimensions N (mm) Weight (kg) Dimensions B (mm) Shaft Hole Classification Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Bearing Box Number Dimension t (mm) Load Classification Shape Dimensions A (mm) Grease Filler Nipple Dimensions A5 (mm) Mounting Bolt Nominal Designation Shaft Diameter (phi mm) Dimensions H3 (mm) Dimension L1 (mm) Dimensions N1(mm) Standard Dynamic Load Rating (kN) Dimensions H2(mm) Standard static Load Rating (kN) Dimensions H1 (mm) Dimension H (mm) Dimensions J (mm) Dimensions L (mm) Dimensions N (mm) Weight (kg) Dimensions B (mm) Shaft Hole Classification Dimension S (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (max)4 Light Load - 72 No Grease Nipple 135 M20 70 162 77 28 62.0 157 44.0 27 79.4 210 266 25 9.3 (Reference) 74.6 Cylindrical bore 30.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C-UCP214D1 00353683 259.99 SGD
Shipped after 2018-02-28
- (max)5 Light Load - 88 No Grease Nipple 165 M22 90 204 90 30 96.0 200 71.5 33 101.6 262 327 27 18 (Reference) 96 Cylindrical bore 39.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C-UCP218D1 00353805 399.99 SGD
Shipped after 2018-03-02
- (max)3 Light Load - 60 No Grease Nipple 100 M16 50 119 65 23 35.0 114 23.2 21 57.2 159 206 20 4.3 (Reference) 51.6 Cylindrical bore 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C-UCP210D1 00353561 89.99 SGD
Shipped after 2018-02-27
- (max)2 Light Load - 48 No Grease Nipple 75 M14 30 62 54 20 19.5 83 11.3 17 42.9 121 165 17 1.9 (Reference) 38.1 Cylindrical bore 15.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C-UCP206D1 00353446 62.99 SGD
Shipped after 2018-02-27
- (max)5 Light Load - 83 No Grease Nipple 155 M20 85 191 85 28 83.5 187 64.0 32 95.2 247 310 25 15 (Reference) 85.7 Cylindrical bore 34.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C-UCP217D1 00353771 329.99 SGD
Shipped after 2018-03-02
- (max)3 Light Load - 48 No Grease Nipple 80 M14 35 99 54 20 25.7 93 15.3 18 47.6 127 167 17 2.3 (Reference) 42.9 Cylindrical bore 17.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C-UCP207D1 00353473 64.99 SGD
Shipped after 2018-02-27
- (max)3 Light Load - 54 No Grease Nipple 95 M14 45 113 60 20 32.5 106 20.4 20 54 146 190 17 3.5 (Reference) 49.2 Cylindrical bore 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C-UCP209D1 00353534 82.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10C-UCP216D1 08863854 279.99 SGD
Shipped after 2018-03-01
- - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10C-UCP218D1 08863897 399.99 SGD
Shipped after 2018-03-01
P208 (Maximum) 3 For light load Pillow-shaped unit 54 With grease nipple 90 M14 40 105 52 20 29.1 98 17.8 18 49.2 137 184 17 3.2 (Reference) 49.2 Cylindrical bore shape 19   1PC 1 C-UCP208D1 00353507 83.99 SGD
Shipped after 2018-02-28
- - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10C-UCP209D1 08863644 82.99 SGD
Shipped after 2018-03-01
- - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10C-UCP210D1 08863671 89.99 SGD
Shipped after 2018-03-01
- - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10C-UCP211D1 08863705 119.99 SGD
Shipped after 2018-03-01
- - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10C-UCP212D1 08863732 129.99 SGD
Shipped after 2018-03-01
- - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10C-UCP206D1 08863565 62.99 SGD
Shipped after 2018-03-01
- - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10C-UCP207D1 08863592 67.99 SGD
Shipped after 2018-03-01
- - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10C-UCP208D1 08863617 74.99 SGD
Shipped after 2018-03-01
- - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10C-UCP214D1 08863793 259.99 SGD
Shipped after 2018-03-01
- - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10C-UCP215D1 08863827 259.99 SGD
Shipped after 2018-03-01
- - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10C-UCP217D1 08863872 329.99 SGD
Shipped after 2018-03-01
- (max)4 Light Load - 60 No Grease Nipple 100 M16 55 130 65 23 43.5 126 29.2 23 63.5 171 219 20 5.2 (Reference) 55.6 Cylindrical bore 22.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C-UCP211D1 00353595 119.99 SGD
Shipped after 2018-02-27
- (max)4 Light Load - 74 No Grease Nipple 135 M20 75 168 80 28 66.0 163 49.5 28 82.6 217 275 25 11 (Reference) 77.8 Cylindrical bore 33.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C-UCP215D1 00353717 259.99 SGD
Shipped after 2018-03-02
- (max)4 Light Load - 78 No Grease Nipple 145 M20 80 181 85 28 72.5 175 53.0 30 88.9 232 292 25 13 (Reference) 82.6 Cylindrical bore 33.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C-UCP216D1 00353744 279.99 SGD
Shipped after 2018-03-02
- (max)2 Light Load - 38 No Grease Nipple 62 M10 20 70 42 16 12.8 65 6.65 14 33.3 95 127 13 1 (Reference) 31 Cylindrical bore 12.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C-UCP204D1 00353385 43.99 SGD
Shipped after 2018-02-27
- (max)2 Light Load - 38 No Grease Nipple 70 M10 25 76 42 16 14.0 71 7.85 15 36.5 105 140 13 1.2 (Reference) 34.1 Cylindrical bore 14.3   1PC 1 C-UCP205D1 00353412 49.99 SGD
Shipped after 2018-03-01
- (max)4 Light Load - 70 No Grease Nipple 115 M16 60 143 70 23 52.5 138 36.0 25 69.8 184 241 20 6.7 (Reference) 65.1 Cylindrical bore 25.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C-UCP212D1 00353622 129.99 SGD
Shipped after 2018-02-27
- (max)4 Light Load - 70 No Grease Nipple 120 M20 65 155 77 28 57.5 151 40.0 27 76.2 203 265 25 7.8 (Reference) 65.1 Cylindrical bore 25.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 C-UCP213D1 00353656 199.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products