Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Machined Ring Needle Roller Bearings

Chamfer Dimensions r (mm)
0.3
...see all>
Product Options
ADD TO CART
Width C (mm) Inner Diameter Fw (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Weight (g) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width C (mm) Inner Diameter Fw (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Weight (g) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 10 17 5.45 6.45 13 IR7x10x16 1PC 1 NK10/16 05793697 8.99 SGD
Shipped after 2018-05-08
16 12 19 6 7.7 16 IR9x12x16 1PC 1 NK12/16 05793715 8.99 SGD
In stock
12 12 19 5 6.1 13 IR9x12x12 1PC 1 NK12/12 05793706 8.99 SGD
Shipped after 2018-05-08
ADD TO CART

Related Products