Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Precision Resin Mle Bearing

Allowable Sliding Speed (m / min)
100
Thickness (mm)
1
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Type Collar Outer Diameter FD (mm) Allowable PV Value (MPa-m/min) Inside Diameter d (phi mm) Length L(mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Type Collar Outer Diameter FD (mm) Allowable PV Value (MPa-m/min) Inside Diameter d (phi mm) Length L(mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-200 to +260 - 10 98{1000kgf/cm 2 m/min} 5 4 7 1PC 1 R-MLEF0504 00446923 1.99 SGD
Shipped after 2018-06-26
-200 to +260 - 12 98{1000kgf/cm 2 m/min} 6 6 8 1PC 1 R-MLEF0606 00446957 1.99 SGD
Shipped after 2018-06-26
-200 to +260 - 12 98{1000kgf/cm 2 m/min} 6 7 8 1PC 1 R-MLEF0607 00446966 1.99 SGD
Shipped after 2018-06-28
-200 to +260 - 12 98{1000kgf/cm 2 m/min} 6 10 8 1PC 1 R-MLEF0610 00446984 1.99 SGD
Shipped after 2018-06-28
-200 to +260 - 10 98{1000kgf/cm 2 m/min} 5 5 7 1PC 1 R-MLEF0505 00446932 1.99 SGD
Shipped after 2018-06-28
-200 to +260 - 13 98{1000kgf/cm 2 m/min} 7 12 9 1PC 1 R-MLEF0712 00447027 1.99 SGD
Shipped after 2018-06-29
-200 to +260 - 15 98{1000kgf/cm 2 m/min} 8 8 10 1PC 1 R-MLEF0808 00447045 1.99 SGD
Shipped after 2018-06-28
-200 To + 260 Flange type 15 98 {1000kgf / cm^2 m / min} 8 10 10 1PC 1 R-MLEF0810 00447054 1.99 SGD
Shipped after 2018-06-28
-200 to +260 Flange Type 12 98{1000kgf/cm 2 m/min} 6 8 8 1PC 1 R-MLEF0608 00446975 1.99 SGD
Shipped after 2018-06-28
-200 - +260 Flange type 12 98{1000kgf/cm <sup>2</sup>/m/min} 6 5 8 1PC 1 R-MLEF0605 00446941 1.99 SGD
In stock
-200 - +260 Flange type 15 98{1000kgf/cm <sup>2</sup>/m/min} 8 6 10 1PC 1 R-MLEF0806 00447036 1.99 SGD
Shipped after 2018-06-28
-200 - +260 Flange type 15 98{1000kgf/cm <sup>2</sup>/m/min} 8 12 10 1PC 1 R-MLEF0812 00447063 1.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products