Buy more than* S$200* and get FREE SHIPPING

Precision Resin Mle Bearing

Caution
* sequentially from the shipment, there are those that are part number change. There are cases where those that have been engraved with the R-MLE is delivered to the actual item, because the product is completely equivalent, please acknowledge., This product is manufactured in Japanese standards. Please check the specification before you order.
Allowable PV Value (MPa-m/min)
98{1000kgf/cm 2 /m/min}
Allowable Sliding Speed (m / min)
100
Thickness (mm)
1.5
Operating Temperature Range (deg C)
-200-+260
...see all>
Product Options
ADD TO CART
Length L(mm) Outside Diameter D (phi mm) Width (mm) Collar Outer Diameter FD (mm) Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length L(mm) Outside Diameter D (phi mm) Width (mm) Collar Outer Diameter FD (mm) Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 23 12 31 20 1pc 1 R-MLEF2012 00447395 3.99 SGD
Shipped after 2018-05-31
20 23 20 31 20 1pc 1 R-MLEF2020 00447413 4.99 SGD
In stock
15 28 15 36 25 1pc 1 R-MLEF2515 00447553 4.99 SGD
Shipped after 2018-05-31
15 23 15 31 20 1pc 1 R-MLEF2015 00447404 3.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products

NTN

NTN