Buy more than* S$200* and get FREE SHIPPING

Precision Resin Mle Bearing

Caution
* sequentially from the shipment, there are those that are part number change. There are cases where those that have been engraved with the R-MLE is delivered to the actual item, because the product is completely equivalent, please acknowledge., This product is manufactured in Japanese standards. Please check the specification before you order.
Collar Outer Diameter FD (mm)
54
Allowable PV Value (MPa-m/min)
98{1000kgf/cm 2 /m/min}
Allowable Sliding Speed (m / min)
100
Inside Diameter d (phi mm)
40
Thickness (mm)
2
Length L(mm)
20
Outside Diameter D (phi mm)
44
Operating Temperature Range (deg C)
-200-+260
Width (mm)
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 R-MLEF4020 00447885 8.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products

NTN

NTN