Buy more than* S$200* and get FREE SHIPPING

Precision resin MLE bearing

Wall Thickness T (mm)
2, 2, 2
Collar Outer Diameter FD (mm)
2, 2, 2
Allowable PV Value (MPa-m/min)
98{1000kgf/cm 2 /m/min}, 98{1000kgf/cm 2 /m/min}, 98{1000kgf/cm 2 /m/min}
Allowable Sliding Speed (m / min)
100, 100, 100
Inside Diameter d (phi mm)
31, 31, 31
Outside Diameter D (phi mm)
35, 35, 35
Operating Temperature Range (deg C)
-200-+260, -200-+260, -200-+260
...see all>
Product Options
ADD TO CART
Length L(mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length L(mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15, 15, 15 15, 15, 15 1pc 1 R-MLE3115 00445471 5.99 SGD
Shipped after 2018-05-30
40, 40, 40 40, 40, 40 1pc 1 R-MLE3140 00445496 6.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products

NTN

NTN