Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Precision resin MLE bearings

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Wall Thickness T (mm)
2.47
Collar Outer Diameter FD (mm)
2.47
Allowable PV Value (MPa-m/min)
98{1000kgf/cm 2 /m/min}
Allowable Sliding Speed (m / min)
100
Operating Temperature Range (deg C)
-200-+260
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Length L(mm) Outside Diameter D (phi mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Length L(mm) Outside Diameter D (phi mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 20 80 20 1pc 1 R-MLE7520 00446625 13.99 SGD
Shipped after 2018-06-26
75 50 80 50 1pc 1 R-MLE7550 00446661 17.99 SGD
Shipped after 2018-06-21
75 80 80 80 1pc 1 R-MLE7580 00446686 27.99 SGD
Shipped after 2018-06-21
70 35 75 35 1pc 1 R-MLE7035 00446196 12.99 SGD
Shipped after 2018-06-21
70 40 75 40 1pc 1 R-MLE7040 00446582 16.99 SGD
Shipped after 2018-06-21
70 60 75 60 1pc 1 R-MLE7060 00446607 19.99 SGD
Shipped after 2018-06-21
75 35 80 35 1pc 1 R-MLE7535 00446643 14.99 SGD
Shipped after 2018-06-21
75 60 80 60 1pc 1 R-MLE7560 00446677 21.99 SGD
Shipped after 2018-06-21
70 20 75 20 1pc 1 R-MLE7020 00446171 12.99 SGD
Shipped after 2018-06-26
70 30 75 30 1pc 1 R-MLE7030 00446187 13.99 SGD
Shipped after 2018-06-21
70 50 75 50 1pc 1 R-MLE7050 00446591 19.99 SGD
Shipped after 2018-06-25
70 80 75 80 1pc 1 R-MLE7080 00446616 24.99 SGD
Shipped after 2018-06-21
70 15 75 15 1pc 1 R-MLE7015 00446162 11.99 SGD
Shipped after 2018-06-26
75 30 80 30 1pc 1 R-MLE7530 00446634 14.99 SGD
Shipped after 2018-06-21
75 40 80 40 1pc 1 R-MLE7540 00446652 14.99 SGD
Shipped after 2018-06-21
ADD TO CART

Related Products

NTN

NTN