Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Dimensions d1 (mm) Inside Diameter d (phi mm) Dimensions C (mm) Chamfer Dimensions r (mm) Dimensions E (mm) Width B (mm) Outside Diameter D (phi mm) Weight (kg) Chamfer Dimension r2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d1 (mm) Inside Diameter d (phi mm) Dimensions C (mm) Chamfer Dimensions r (mm) Dimensions E (mm) Width B (mm) Outside Diameter D (phi mm) Weight (kg) Chamfer Dimension r2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15.3 12 10 0.6(min) - 10 22 0.017 0.6(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SA1-12B 00442242 16.99 SGD
Shipped after 2018-05-08
39.8 35 25 0.6(min) 46.6 25 55 0.258 1(min)   1PC 1 SA1-35B 00442434 40.99 SGD
Shipped after 2018-05-07
23.6 20 18 0.3(min) 29.2 16 35 0.065 0.3(min)   1PC 1 SA1-20B 00442321 27.99 SGD
N/A
66.8 60 45 1(min) 78.9 44 90 1.1 1(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SA1-60B 00442513 159.99 SGD
Shipped after 2018-05-09
34.2 30 22 0.6(min) 40.6 22 47 0.16 0.6(min)   1PC 1 SA1-30B 00442416 33.99 SGD
In stock
77.9 70 50 1(min) 90.2 49 105 1.54 1(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SA1-70B 00442531 179.99 SGD
Shipped after 2018-05-09
9.9 8 55 0.3(min) - 8 16 0.008 0.3(min)   1PC 1 SA1-8B 00442574 13.99 SGD
Shipped after 2018-05-08
109.5 100 5 1(min) 130.5 70 150 4.33 1(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SA1-100B 00442172 529.99 SGD
Shipped after 2018-05-09
121.2 110 7 1(min) 141.1 70 160 4.94 1(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SA1-110B 00442206 639.99 SGD
Shipped after 2018-05-09
56 50 40 0.6(min) 65.6 35 75 0.56 1(min)   1PC 1 SA1-50B 00442495 65.99 SGD
Shipped after 2018-05-08
29.3 25 20 0.6(min) 35.5 20 42 0.115 0.6(min)   1PC 1 SA1-25B 00442364 28.99 SGD
Shipped after 2018-05-07
89.4 80 55 1(min) 104.6 55 120 2.29 1(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SA1-80B 00442556 279.99 SGD
N/A
98.1 90 70 1(min) 113.8 60 130 2.82 1(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SA1-90B 00442583 359.99 SGD
Shipped after 2018-05-09
21.2 17 16 0.6(min) 25.6 14 30 0.049 0.6(min)   1PC 1 SA1-17B 00442285 24.99 SGD
Shipped after 2018-05-08
45 40 28 0.6(min) 53.5 28 62 0.315 1(min)   1PC 1 SA1-40B 00442452 48.99 SGD
Shipped after 2018-05-07
50.8 45 36 0.6(min) 59.9 32 68 0.413 1(min)   1PC 1 SA1-45B 00442477 53.99 SGD
Shipped after 2018-05-07
135.6 120 9 1(min) 157.3 85 180 8.12 1(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SA1-120B 00442224 849.99 SGD
Shipped after 2018-05-09
18.7 15 14 0.6(min) - 12 26 0.032 0.6(min)   1PC 1 SA1-15B 00442267 19.99 SGD
Shipped after 2018-06-07
13.1 10 6 0.3(minimum) - 9 19 0.012 0.3(minimum)   1PC 1 SA1-10B 00442197 16.99 SGD
Shipped after 2018-05-11
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
A motorcycle
2
From Japan
On 2013-02-14 22:21:24
Can not be used smaller than genuine size check required
This review is about item#00442242.

Related Products