Buy more than* S$200* and get FREE SHIPPING

Rhombic Flange Unit

Standard Bearing Box Number
FL205
Dimension A4 (mm)
44.5
Dimensions AO(mm)
35.8
Dimensions A1(mm)
16
Dimensions A1 (mm)
13
Dimensions J (mm)
99
Dimensions N (mm)
16
Dimensions B (mm)
34.1
Dimension S (mm)
14.3
Dimension t (mm)
(Maximum) 2
Dimensions A (mm)
27
Mounting Bolt Nominal Designation
M14
Standard Dynamic Load Rating (kN)
14.0
Standard static Load Rating (kN)
7.85
Dimension H (mm)
130
Dimensions L (mm)
68
Weight (kg)
0.7 (Reference)
Shaft Hole Classification
Cylindrical bore shape
Cover
Cover with steel rubber seal
Load Classification
For light load
Grease Filler Nipple
Grease nipple Mu
Shape
Sebum flange type unit
Shaft Diameter (phi mm)
25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-UCFL205 00378384 23.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products