Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

BOSCH CUT SAWS BLADE FOR METAL

4.44 (18)
...see all>
Product Options
ADD TO CART
Effective Length (mm) Overall Length (mm) 2014 TRUSCO Published Page Application Cutting Capability (mm) Weight (g) TRUSCO Part Number Number of Threads per inch Blade Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Length (mm) Overall Length (mm) 2014 TRUSCO Published Page Application Cutting Capability (mm) Weight (g) TRUSCO Part Number Number of Threads per inch Blade Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
280 300 - - - - - 3 1.5 1Box(2PC) 1 S-1241HM 09681016 66.99 SGD
Shipped after 2018-05-09
130 150 2-1703 - - - 378-6315 - 1 1Box(2PC) 1 S-922EHM 09680982 -
Discontinued
[x]
280 300 - - - - - 3 1.25 1Box(5PC) 1 S-1211K 09680973 53.99 SGD
Shipped after 2018-05-09
180 200 - For metal - - - - 1.25 1Box(5PC) 1 S-1025HF 09680754 46.99 SGD
In stock
205 225 - - - - - 3 1.25 1Box(2PC) 1 S-1141HM/2 09681007 59.99 SGD
Shipped after 2018-05-09
130 150 - - - - - - 1 1Box(2PC) 1 S-713A 09681043 27.99 SGD
Shipped after 2018-05-09
130 150 - - - - - 6 1.25 1Box(2PC) 1 S-641HM 09680991 53.99 SGD
Shipped after 2018-05-09
130 150 - - - - - 6 1.25 1Box(5PC) 1 S-628DF 09680964 35.99 SGD
Shipped after 2018-05-09
130 150 2-1703 - - - 378-6331 10 to 14 0.9 1Box(5PC) 1 S-922VF 09680876 33.99 SGD
Shipped after 2018-05-09
180 200 - - - - - 10 to 14 1.25 1Box(5PC) 1 S-1025VF 09680763 46.99 SGD
In stock
80 100 - For metal - - - - 0.9 1Box(5PC) 1 S-522BF 09680711 26.99 SGD
Shipped after 2018-05-09
80 100 - For metal - - - - 0.9 1Box(5PC) 1 S-522EF 09680693 30.99 SGD
Shipped after 2018-05-09
80 100 - - - - - 24 0.9 1Box(5PC) 1 S-522AF 09680666 26.99 SGD
Shipped after 2018-05-09
230 250 - For metal - - - - 0.9 1Box(5PC) 1 S-1722EF 37568325 -
Discontinued
[x]
205 225 2-1702 For metal - - 360-8859 10 to 14 1.25 1Box(5PC) 1 S-1125VF 37568395 46.99 SGD
In stock
280 300 2-1702 For metal - - 378-5645 10 to 14 1.25 1Box(5PC) 1 S-1225VF 37568404 50.99 SGD
In stock
280 300 - For metal - - - 8+10 1.1 1Box(5PC) 1 S-1226CHF 37568377 52.99 SGD
In stock
130 150 - For metal - - - 8+10 1.6 1Box(5PC) 1 S-930CF 37568456 52.99 SGD
Shipped after 2018-05-09
205 225 2-1703 For metal - - 378-5611 14+18 0.9 1Box(5PC) 1 S-1136BEF 37568422 -
Discontinued
[x]
205 225 - For metal - - - 8+10 1.6 1Box(5PC) 1 S-1130CF 37568465 68.99 SGD
Shipped after 2018-05-09
130 150 2-1703 For metal - - 378-6358 14+18 0.9 1Box(5PC) 1 S-936BEF 37568413 -
Discontinued
[x]
130 150 - For metal - - - 8+10 1.1 1Box(5PC) 1 S-926CHF 37568361 41.99 SGD
Shipped after 2018-05-09
280 300 - For metal - - - 14+18 1.1 1Box(5PC) 1 S-1226BEF 37568352 51.99 SGD
In stock
130 150 2-1703 For metal - - 378-6366 8+10 1.1 1Box(5PC) 1 S-936CHF 37568431 51.99 SGD
Shipped after 2018-05-09
130 150 - For metal - - - 14+18 1.1 1Box(5PC) 1 S-926BEF 37568343 43.99 SGD
Shipped after 2018-05-09
230 250 - For metal - - - - 0.9 1Box(5PC) 1 S-1722BF 37568334 -
Discontinued
[x]
130 150 - For wood - - - 6 1.25 1Box(5PC) 1 S-644D 09680833 25.99 SGD
In stock
205 225 - - - - - Particle size 30 1.25 1Box(2PC) 1 S-1130RIFF 09681034 58.99 SGD
Shipped after 2018-05-07
180 200 - For wood & metal - - - 6 to 12 1.25 1Box(5PC) 1 S-3456XF 09680903 41.99 SGD
In stock
205 225 - - - - 378-5599 14 to 18 0.9 1Box(5PC) 1 S-1126BEF 09680727 47.99 SGD
In stock
205 225 - - (Mild steel and non-ferrous metal) 4-10 226 378-5602 8 to 10 1.1 1Box(5PC) 1 S-1126CHF 09680736 47.99 SGD
In stock
180 200 - - - - 378-5548 14 1.25 1Box(5PC) 1 S-1025BF 09680745 46.99 SGD
In stock
205 225 - For metal - - - 14 0.9 1Box(5PC) 1 S-1122BF 06661837 41.99 SGD
In stock
205 225 - For metal - - - 18 0.9 1Box(5PC) 1 S-1122EF 06661846 41.99 SGD
In stock
130 150 - For metal - - - 8 - 14 0.9 1Box(5PC) 1 S-123XF 06661855 37.99 SGD
In stock
280 300 - For wood & metal - - 378-5653 6 1.25 1Box(5PC) 1 S-1411DF 06661864 45.99 SGD
In stock
95 115 - For stainless steel - - - 18 0.9 1Box(2PC) 1 S-518EHM 06661873 62.99 SGD
In stock
130 150 - For metal - - 360-8867 14 0.9 1Box(5PC) 1 S-922BF 06661882 32.99 SGD
In stock
130 150 - For metal - - - 18 0.9 1Box(5PC) 1 S-922EF 06661891 32.99 SGD
In stock
130 150 - For wood & metal - - 378-6323 10 0.9 1Box(5PC) 1 S-922HF 06743326 32.99 SGD
In stock
130 150 - For metal - - 378-6293 24 0.9 1Box(5PC) 1 S-922AF 09680675 32.99 SGD
In stock
205 225 - - - - 378-5564 24 0.9 1Box(5PC) 1 S-1122AF 09680684 41.99 SGD
In stock
130 150 - - - - - 9 1.6 1Box(5PC) 1 S-920CF 09680772 37.99 SGD
In stock
205 225 - - - - - 9 1.6 1Box(5PC) 1 S-1120CF 09680781 54.99 SGD
In stock
280 300 - Wood - - - 3 1.25 1Box(5PC) 1 S-1617K 09680806 37.99 SGD
In stock
205 225 - Wood - - - 3 1.25 1Box(5PC) 1 S-1111K 09680815 26.99 SGD
In stock
180 200 - For wood & metal - - 378-5670 6 - 10 1.25 1Box(5PC) 1 S-2345X 09680824 41.99 SGD
In stock
220 240 - For wood - - 378-5661 5 1.5 1Box(5PC) 1 S-1531L 09680842 28.99 SGD
In stock
205 225 - - - - 378-5572 10 0.9 1Box(5PC) 1 S-1122HF 09680867 41.99 SGD
Shipped after 2018-05-09
205 225 - For wood & metal - - 378-5581 10 - 14 0.9 1Box(5PC) 1 S-1122VF 09680885 41.99 SGD
In stock
280 300 - - - - 378-5637 10 - 14 0.9 1Box(5PC) 1 S-1222VF 09680894 45.99 SGD
In stock
130 150 - - - - - 6 1.25 1Box(5PC) 1 S-711DF 09680921 32.99 SGD
Shipped after 2018-05-09
ADD TO CART
Customer Reviews
5 star 10
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
18 Customer Reviews
The reviews are automatic translation.
Disconnection of ALC
3
From Japan
On 2016-07-08 10:10:35
Bosch is cheaper than Hitachi's blade, Hitachi seems to be good for cutting metal, but Hitachi is so hard to cut various materials, so it was better for Bosch to have it.
This review is about item#06661837.
Duct removal operation etc.
5
From Japan
On 2016-02-05 17:08:36
I think that holding of the blade and strength are also good.
This review is about item#09680684.
Piping removal work
4
From Japan
On 2016-01-29 14:54:10
I think cutting speed and durability are good
This review is about item#06661837.
Cutting of PVC pipes, cutting metal, wood
5
From Japan
On 2015-08-31 16:27:14
Cutting off the VP pipe is comfortable. Copper aluminum is also good. Steel is 2 to 3 mm thick. Cospa is good.
This review is about item#06743326.
Cutting of PVC pipe, copper pipe
5
From Japan
On 2015-08-29 12:18:00
PVC, copper tube also cut well. Iron is 2 to 3 mm thick. Cospa is good.
This review is about item#06743326.
Cutting etc.
5
From Japan
On 2015-06-03 10:26:36
Narrow handsaw made it possible to use this Bosch blade and disconnect easily with saver saw even in a place where there is no space to move.
This review is about item#09680833.
It is used in disassembling the car.
5
From Japan
On 2015-06-02 14:47:24
Cutting power is good in comparison with other products. The structure of the saver saw itself is also a problem, but I always use the same position but I do not use the tip more than half so it feels useless, but again this length is necessary.
This review is about item#37568395.
Cutting of PVC pipe
5
From Japan
On 2015-04-10 12:42:30
It was able to be used smoothly.
This review is about item#06661846.
Existing VP pipe disconnection in piping work
5
From Japan
On 2015-04-09 19:40:01
Faster cutting speed and convenient
This review is about item#06661864.
Tree cutting operation
4
From Japan
On 2014-12-22 18:22:20
Will not it become cheaper a little?
This review is about item#06661864.

Related Products