Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Keyless Drill Chuck

3.90 (10)
Length (claw closed)
102
Length (claw opened)
90
Chuck Diameter D (mm)
49
Jacobs Taper
JT6
Clutching Capability (mm)
1.5-13
Weight (g)
920
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 13S-JT6 06714732 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 1
1 star 1
Review Rating: 3.90
10 Customer Reviews
The reviews are automatic translation.
Attaching to the magnetic drilling machine to drill H steel
5
From Japan
On 2014-05-13 22:28:46
I bought it with chuck arbor of this monoteraw and attached it to a magnetic drilling machine and used it. I could work comfortably without any problem for use in this combination. If you do not use it with a drilling machine, details such as axis shake are unknown, but perhaps it is OK.
This review is about item#06714732.
It was very easy to always replace the drill around 3 mm.
3
From Japan
On 2013-12-24 20:37:22
Work is easy because it does not use drill chuck. However, turning to a heavy drill was heavy and time consuming.
This review is about item#06714732.
Drilling by lathe
2
From Japan
On 2012-03-04 15:58:08
Although it is good that the price is cheap, even if the chuck tightens the drill a number of times with a slightly sweet feeling it will loose
This review is about item#06714741.
Drill chuck etc. of drilling machine
5
From Japan
On 2012-01-27 20:49:32
I was worried whether it could withstand use with honest no-brand items but there was not any problem as I tried it. Precision does not seem to have any problem. As for the durability, it seems to be OK. Because chuck turning is unnecessary, it is efficient and very easy to use. Because it is less expensive than others, I am planning to use it for the second and third one.
This review is about item#06714732.
Use it by setting it in a drilling machine
5
From Japan
On 2011-10-13 21:45:09
This product is considerably beautiful than the photograph and I will recommend this keyless drill chuck if it buys a strange product without deteriorating the quality at all even compared with domestic products. There is absolutely no problem in terms of accuracy.
This review is about item#06714732.
Drilling work of mechanical parts
5
From Japan
On 2011-06-28 19:56:07
I do not feel the core shake, the drill fixation is stable with a firm feeling and I am extremely satisfied.
This review is about item#06714741.
MINI SL production
5
From Japan
On 2011-05-27 23:32:17
It can be used enough by hand tightening. Drill attachment and detachment is quick and work efficiency increases.
This review is about item#06714732.
On a drill
5
From Japan
On 2011-04-08 17:27:18
feel well
This review is about item#06714741.
Manufacture of goods
3
From Japan
On 2011-03-13 14:04:28
OK.
This review is about item#06714741.
Installation work in press mold production
1
From Japan
On 2007-10-09 14:39:53
It is not the chuck itself, it is an improvement point of the handle, compared with a commercially available handle, it is 1 mm thin and length is also 15 mm short, so if you work for 10 minutes it will hurt your palm and you can not use it very much. It seems like there is no choice because it is cheap but can not be called a tool if it can not be used. Please become available and manufacture and sell.
This review is about item#06714741.

Related Products