Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super Center

3.56 (9)
...see all>
Product Options
ADD TO CART
Material Gauge Head Diameter (phi mm) Pricision (mm) Shank Diameter (phi mm) Weight (g) Cutter Diameter x Length x Shank Diameter (mm) Point Diameter (mm) Type Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Gauge Head Diameter (phi mm) Pricision (mm) Shank Diameter (phi mm) Weight (g) Cutter Diameter x Length x Shank Diameter (mm) Point Diameter (mm) Type Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SNCM8 4,10 0.003 10 50 - - - 86 1pc 1 VPS-302 20362308 76.99 SGD
In stock
Alloy steel - - - - 10x83x10 10 With an adjusting screw 83 1PC 1 VPS-301 06714757 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 5
3 star 2
2 star 0
1 star 1
Review Rating: 3.56
9 Customer Reviews
The reviews are automatic translation.
Machining center
3
From Japan
On 2017-03-24 18:41:12
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6714757.
Positioning of milling machine
4
From Japan
On 2016-10-26 06:55:15
The reason is unknown although it keeps the rotation number, but there are things that have been eccentric despite rare eccentric parts going to any part. It is rare, so it can be used without problems.
This review is about item#20362308.
Centering work at a milling machining center
1
From Japan
On 2016-04-07 07:54:31
Damage to the spring is severe because the end of the spring is close to the separation point on the structure. It became impossible to use it about 20 times.
This review is about item#20362308.
We have a machining center in Makino. It is set and used by using this machine.
4
From Japan
On 2012-05-18 12:41:35
The person in charge of the machine uses it, but I have not heard particularly trouble. We are also very helpful in terms of price.
This review is about item#06714757.
Centering work at the machining center
4
From Japan
On 2012-04-20 12:21:19
It is not inferior to certain famous manufacturer products. Recently there are various useful tools, but this old-fashioned primitive way is the most reliable and trustworthy. However, it is still appreciated if the price drops further as the structure is simple.
This review is about item#06714757.
Positioning of milling work
4
From Japan
On 2012-03-15 11:28:17
I could use it without problems.
This review is about item#06714757.
Cutting tool reference during milling
5
From Japan
On 2011-12-12 23:32:38
Since it has reproducibility at the level of 0.01 mm, it is very convenient for general purpose machines.
This review is about item#06714757.
Centering of the milling cutter.
4
From Japan
On 2011-07-27 15:28:29
You can use it as well as a maker item. Since the price does not change so much, it is satisfying if it is about half price.
This review is about item#06714757.
Machine core
3
From Japan
On 2011-01-31 18:03:56
usually
This review is about item#06714757.

Related Products