Buy more than* S$200* and get FREE SHIPPING

Ball Bearings for Units

5.00 (4)
Material
Cast iron
...see all>
Product Options
ADD TO CART
Shape Standard static Load Rating (kN) Dimensions S1 (mm) Dimension d (mm) Dimensions d4(mm) Load Classification Dimension G(mm) Shaft Diameter (phi mm) Dimensions d2 (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions Ca (mm) Dimension S (mm) Dimension r (mm) Compatible Main Part Series Name Shaft Diameter (inch) Standard Dynamic Load Rating (kN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Standard static Load Rating (kN) Dimensions S1 (mm) Dimension d (mm) Dimensions d4(mm) Load Classification Dimension G(mm) Shaft Diameter (phi mm) Dimensions d2 (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions Ca (mm) Dimension S (mm) Dimension r (mm) Compatible Main Part Series Name Shaft Diameter (inch) Standard Dynamic Load Rating (kN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - 1 1/4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC206-104D1 08885755 26.99 SGD
Shipped after 2018-01-26
- - - - - - - 30 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC206D1/LP03 08885721 38.99 SGD
Shipped after 2018-01-26
- - - - - - - 50 - - - - - - - - - -   1PC 1 UC210D1LLJ 08885956 38.99 SGD
Shipped after 2018-01-23
- - - - - - - 80 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC216HT2D1 08886184 129.99 SGD
Shipped after 2018-05-01
- - - - - - - 85 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC217D1LLJ 08886227 109.99 SGD
Shipped after 2018-01-26
- - - - - - - 90 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC218D1LLJ 08886254 139.99 SGD
Shipped after 2018-01-26
- - - - - - - 90 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC218HT2D1 08886245 239.99 SGD
Shipped after 2018-01-26
- - - - - - - 60 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC212D1/LP03 08886096 82.99 SGD
Shipped after 2018-01-26
Cylindrical bore type 29.2 33.4 55 69 For light loads 9 55 M8x1 25 55.6 100 6.5 22.2 2 UC - 43.5   1PC 1 UC211D1 00406761 32.99 SGD
Shipped after 2018-01-22
- - - - - - - 17 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC203D1LLJ 08885572 24.99 SGD
Shipped after 2018-01-26
- - - - - - - 17 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC203HT2D1 08885563 29.99 SGD
Shipped after 2018-01-26
- - - - - - - 25 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC205D1LLJ 08885676 26.99 SGD
Shipped after 2018-01-26
- - - - - - - 25 - - - - - - - - - -   1PC 1 UC205HT2D1 08885667 29.99 SGD
Shipped after 2018-01-23
- - - - - - - - - - - - - - - - 1 3/16 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC206-103D1 08885746 26.99 SGD
Shipped after 2018-01-26
- - - - - - - 65 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC213HT2D1 08886123 80.99 SGD
Shipped after 2018-01-26
- 71.5 56.3 90 111.6 Light Load 12 90 M12x1.5 37 96 160 - 39.7 - - - 96.0   1PC 1 UC218D1 00406901 129.99 SGD
Shipped after 2018-01-23
- 40.0 39.7 65 82.5 Light Load 10 65 M10x1.25 32 65.1 120 - 25.4 - UC - 57.5   1PC 1 UC213D1 00406804 56.99 SGD
Shipped after 2018-01-24
- 44.0 44.4 70 87 Light Load 12 70 M10x1.25 33 74.6 125 - 30.2 - UC - 62.0   1PC 1 UC214D1 00406822 63.99 SGD
Shipped after 2018-01-24
Cylindricalbore 36 39.7 60 77 LightLoad 10 60 M10x1.25 27 65.1 110 - 25.4 - UC - 52.5   1PC 1 UC212D1 00406786 44.99 SGD
Shipped after 2018-01-22
- - - - - - - 25 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC205D1/LP03 08885685 33.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - - - - - 40 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC208D1LLJ 08885825 29.99 SGD
Shipped after 2018-01-26
- - - - - - - 45 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC209D1/LP03 08885886 49.99 SGD
Shipped after 2018-01-26
- - - - - - - 45 - - - - - - - - - -   1PC 1 UC209D1LLJ 08885877 40.99 SGD
Shipped after 2018-01-23
- - - - - - - 45 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC209HT2D1 08885861 40.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - - - - - 2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC210-200D1 08885992 34.99 SGD
Shipped after 2018-06-01
- - - - - - - 60 - - - - - - - - - -   1PC 1 UC212HT2D1 08886071 64.99 SGD
Shipped after 2018-01-23
- - - - - - - 65 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC213D1LLJ 08886132 67.99 SGD
Shipped after 2018-01-26
- - - - - - - 70 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC214D1LLJ 08886157 69.99 SGD
Shipped after 2018-01-26
- - - - - - - 70 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC214HT2D1 08886141 95.99 SGD
Shipped after 2018-01-26
- - - - - - - 35 - - - - - - - - - -   1PC 1 UC207HT2D1 08885764 38.99 SGD
Shipped after 2018-01-23
- - - - - - - 40 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC208D1/LP03 08885834 43.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - - - - - 40 -   1PC 1 UC208HT2D1 08885816 43.99 SGD
Shipped after 2018-01-23
- - - - - - - 85 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC217HT2D1 08886211 139.99 SGD
Shipped after 2018-01-26
- - - - - - - 12 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC201HT2D1 08885511 29.99 SGD
Shipped after 2018-01-26
- - - - - - - 15 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC202HT2D1 08885536 29.99 SGD
Shipped after 2018-01-26
- - - - - - - 30 - - - - - - - - - -   1PC 1 UC206D1LLJ 08885712 27.99 SGD
Shipped after 2018-01-23
- - - - - - - 30 - - - - - - - - - -   1PC 1 UC206HT2D1 08885703 33.99 SGD
N/A
- - - - - - - 35 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC207D1/LP03 08885782 38.99 SGD
Shipped after 2018-01-26
- - - - - - - 35 - - - - - - - - - -   1PC 1 UC207D1LLJ 08885773 29.99 SGD
Shipped after 2018-01-23
- - - - - - - 75 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC215D1LLJ 08886175 80.99 SGD
Shipped after 2018-01-26
- - - - - - - 75 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC215HT2D1 08886166 109.99 SGD
Shipped after 2018-01-26
- - - - - - - 80 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC216D1LLJ 08886193 99.99 SGD
Shipped after 2018-01-26
- - - - - - - 20 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC204D1/LP03 08885624 29.99 SGD
Shipped after 2018-01-26
- - - - - - - 20 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC204D1LLJ 08885606 22.99 SGD
Shipped after 2018-01-26
- - - - - - - 20 - - - - - - - - - -   1PC 1 UC204HT2D1 08885597 25.99 SGD
Shipped after 2018-01-26
- - - - - - - 50 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC210D1/LP03 08885965 55.99 SGD
Shipped after 2018-01-26
- - - - - - - 50 - - - - - - - - - -   1PC 1 UC210HT2D1 08885947 43.99 SGD
Shipped after 2018-01-23
- - - - - - - 55 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC211D1LLJ 08886017 40.99 SGD
Shipped after 2018-01-26
- - - - - - - 55 - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UC211HT2D1 08886001 53.99 SGD
Shipped after 2018-01-26
- 49.5 44.5 75 93 Light Load 12 75 M10x1.25 34 77.8 130 - 33.3 - UC - 66.0   1PC 1 UC215D1 00406847 79.99 SGD
Shipped after 2018-01-24
- 6.65 18.3 12 29.6 Light Load 4.5 12 M5x0.8 17 31 47 - 12.7 - UC - 12.8   1PC 1 UC201D1 00406533 12.99 SGD
Shipped after 2018-01-24
- 6.65 18.3 17 29.6 Light Load 4.5 17 M5x0.8 17 31 47 - 12.7 - UC - 12.8   1PC 1 UC203D1 00406567 10.99 SGD
Shipped after 2018-01-25
- 6.65 18.3 15 29.6 Light Load 4.5 15 M5x0.8 17 31 47 - 12.7 - UC - 12.8   1PC 1 UC202D1 00406551 14.99 SGD
Shipped after 2018-01-24
- 53.0 49.3 80 98.1 Light Load 12 80 M10x1.25 35 82.6 140 - 33.3 - - - 72.5   1PC 1 UC216D1 00406865 80.99 SGD
Shipped after 2018-01-23
- 64.0 51.6 85 106.4 Light Load 12 85 M12x1.5 36 85.7 150 - 34.1 - - - 83.5   1PC 1 UC217D1 00406883 95.99 SGD
Shipped after 2018-01-23
Cylindrical bore form 6.65 18.3 20 29.6 For light load 4.5 20 M5x0.8 17 31 47 - 12.7 - UC - 12.8   1PC 1 UC204D1 00406585 9.99 SGD
Shipped after 2018-01-22
Cylindrical bore type 7.85 19.8 25 33.9 For light loads 5 25 M5x0.8 17 34.1 52 - 14.3 - UC - 14.0   1PC 1 UC205D1 00406612 10.99 SGD
Shipped after 2018-01-22
Cylindrical bore type 11.3 22.2 30 40.8 For light loads 5 30 M6x0.75 19 38.1 62 - 15.9 - UC - 19.5   1PC 1 UC206D1 00406637 12.99 SGD
Shipped after 2018-01-22
Cylindrical bore form 15.3 25.4 35 46.8 For light load 6 35 M6x0.75 20 42.9 72 - 17.5 - UC - 25.7   1PC 1 UC207D1 00406664 16.99 SGD
Shipped after 2018-01-22
Cylindrical bore form 17.8 30.2 40 46.8 For light load 8 40 M8x1 21 49.2 80 - 19 - UC - 29.1   1PC 1 UC208D1 00406682 20.99 SGD
Shipped after 2018-01-22
Cylindrical bore type 20.4 30.2 45 57.5 For light loads 8 45 M8x1 22 49.2 85 - 19 - UC - 32.5   1PC 1 UC209D1 00406716 23.99 SGD
Shipped after 2018-01-22
Cylindrical bore type 23.2 32.6 50 62.4 For light loads 9 50 M8x1 24 51.6 90 - 19 - UC - 35.0   1PC 1 UC210D1 00406734 25.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Factory maintenance
5
From Japan
On 2016-07-21 21:51:11
I think that it is an economy against resources by exchanging only the inside bearings than the exchange of the whole unit.
This review is about item#00406664.
Component replacement
5
From Japan
On 2016-05-24 20:43:01
It is helpful because you can order conveniently
This review is about item#00406612.
Machine parts
5
From Japan
On 2014-12-18 17:40:24
It is a product as I thought
This review is about item#00406786.
Machine maintenance at the factory
5
From Japan
On 2014-07-17 22:04:52
It is also good for resources & environment by exchanging the necessary minimum part.
This review is about item#00406585.

Related Products