Buy more than* S$200* and get FREE SHIPPING

Lubricated Unit Square Flange Type

4.86 (7)
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Standard static Load Rating (kN) Dimensions AO(mm) Dimensions L (mm) Dimensions A1(mm) Shaft Hole Classification Dimensions A1 (mm) Cover Dimensions J (mm) Load Classification Dimensions N (mm) Grease Filler Nipple Dimensions B (mm) Shaft Diameter (phi mm) Dimension S (mm) TRUSCO Part Number Dimensions A (mm) Mounting Bolt Nominal Designation Shape Standard Dynamic Load Rating (kN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Standard static Load Rating (kN) Dimensions AO(mm) Dimensions L (mm) Dimensions A1(mm) Shaft Hole Classification Dimensions A1 (mm) Cover Dimensions J (mm) Load Classification Dimensions N (mm) Grease Filler Nipple Dimensions B (mm) Shaft Diameter (phi mm) Dimension S (mm) TRUSCO Part Number Dimensions A (mm) Mounting Bolt Nominal Designation Shape Standard Dynamic Load Rating (kN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1564 6.65 33.3 86 15 Cylindricalbore 11 Nocover 64 LightLoad 12 Greasenipple 31 17 12.7 214-2708 25.5 M10 Squareflangetypeunit 12.8   1PC 1 UCF203D1 00370885 18.71 SGD
In stock
1-1564 6.65 33.3 86 15 Cylindrical bore 11 No cover 64 Light Load 12 No Grease Nipple 31 12 12.7 214-2686 25.5 M10 - 12.8   1PC 1 UCF201D1 00370806 21.93 SGD
Shipped after 2017-02-27
1-1564 6.65 33.3 86 15 Cylindrical bore 11 No cover 64 Light Load 12 No Grease Nipple 31 15 12.7 214-2694 25.5 M10 - 12.8   1PC 1 UCF202D1 00370851 21.93 SGD
Shipped after 2017-02-27
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCF208D1LLJ 08867415 48.55 SGD
Shipped after 2017-02-27
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCF210-200D1 08867521 57.97 SGD
Shipped after 2017-05-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCF207-107D1 08867397 45.97 SGD
Shipped after 2017-02-27
1-1564 49.5 78.5 200 34 Cylindrical bore 22 No cover 159 Light Load 19 No Grease Nipple 77.8 75 33.3 214-2881 56 M16 - 66   1PC 1 UCF215D1 00371585 139.90 SGD
In stock
- 71.5 96.3 235 40 Cylindrical bore 24 No cover 187 Light Load 23 No Grease Nipple 96 90 39.7 - 68 M20 - 96   1PC 1 UCF218D1 00371734 239.90 SGD
Shipped after 2017-02-27
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCF204D1LLJ 08867135 32.76 SGD
Shipped after 2017-02-27
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCF206D1LLJ 08867275 45.97 SGD
Shipped after 2017-05-01
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCF215D1LLJ 08867661 149.90 SGD
Shipped after 2017-02-27
- 53 83.3 208 34 Cylindrical bore 22 No cover 165 Light Load 23 No Grease Nipple 82.6 80 33.3 - 58 M20 - 72.5   1PC 1 UCF216D1 00371637 189.90 SGD
Shipped after 2017-02-27
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCF216D1LLJ 08867677 219.90 SGD
Shipped after 2017-02-27
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCF207D1LLJ 08867336 49.85 SGD
Shipped after 2017-02-27
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCF212D1LLJ 08867564 87.44 SGD
Shipped after 2017-02-27
1-1564 40 69.7 187 30 Cylindrical bore 22 No cover 149 Light Load 19 No Grease Nipple 65.1 65 25.4 214-2856 50 M16 - 57.5   1PC 1 UCF213D1 00371481 109.90 SGD
In stock
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCF213D1LLJ 08867634 109.90 SGD
Shipped after 2017-02-27
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCF210D1LLJ 08867494 55.39 SGD
Shipped after 2017-05-01
1-1564 44 75.4 193 31 Cylindrical bore 22 No cover 152 Light Load 19 No Grease Nipple 74.6 70 30.2 214-2872 54 M16 - 62   1PC 1 UCF214D1 00371533 119.90 SGD
Shipped after 2017-02-27
- 64 87.6 220 36 Cylindrical bore 24 No cover 175 Light Load 23 No Grease Nipple 85.7 85 34.1 - 63 M20 - 83.5   1PC 1 UCF217D1 00371682 219.90 SGD
Shipped after 2017-02-27
- 6.65 33.3 86 15 Cylindrical bore type 11 Without cover 64 For light loads 12 With grease nipple 31 20 12.7 214-2724 25.5 M10 Square flange type unit 12.8   1PC 1 UCF204D1 00370937 17.63 SGD
In stock
- 7.85 35.8 95 16 Cylindrical bore type 13 Without cover 70 For light loads 12 With grease nipple 34.1 25 14.3 214-2732 27 M10 Square flange type unit 14   1PC 1 UCF205D1 00371007 21.48 SGD
In stock
- 11.3 40.2 108 18 Cylindrical bore type 13 Without cover 83 For light loads 12 With grease nipple 38.1 30 15.9 214-2767 31 M10 Square flange type unit 19.5   1PC 1 UCF206D1 00371052 27.91 SGD
In stock
- 15.3 44.4 117 19 Cylindrical bore type 15 Without cover 92 For light loads 14 With grease nipple 42.9 35 17.5 214-2783 34 M12 Square flange type unit 25.7   1PC 1 UCF207D1 00371122 32.58 SGD
In stock
- 17.8 51.2 130 21 Cylindrical bore type 15 Without cover 102 For light loads 16 With grease nipple 49.2 40 19 214-2791 36 M14 Square flange type unit 29.1   1PC 1 UCF208D1 00371174 40.44 SGD
In stock
- 20.4 52.2 137 22 Cylindrical bore type 16 Without cover 105 For light loads 16 With grease nipple 49.2 45 19 214-2813 38 M14 Square flange type unit 32.5   1PC 1 UCF209D1 00371244 45.33 SGD
In stock
- 23.2 54.6 143 22 Cylindrical bore form 16 With no covering 111 For light load 16 With a grease nipple 51.6 50 19 214-2821 40 M14 Square flange unit 35   1PC 1 UCF210D1 00371296 51.22 SGD
In stock
- 29.2 58.4 162 25 Cylindrical bore type 18 Without cover 130 For light loads 19 With grease nipple 55.6 55 22.2 214-2830 43 M16 Square flange type unit 43.5   1PC 1 UCF211D1 00371366 68.80 SGD
In stock
- 36 68.7 175 29 Cylindrical bore form 18 With no covering 143 For light load 19 With a grease nipple 65.1 60 25.4 214-2848 48 M16 Square flange unit 52.5   1PC 1 UCF212D1 00371436 82.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Plant Maintenance
5
From Japan
On 2016-11-21 10:47:48
Was saved because the specialized parts Cheap, it is soon reach convenient
This review is about item#371296.
Conveyor drive unit
5
From Japan
On 2016-08-01 08:52:50
Since early price is arriving from the order also inexpensive
This review is about item#00370937.
When the lift rotation
5
From Japan
On 2015-04-22 13:04:12
It does not change from the usual.
This review is about item#00370806.
Use the roller bearing
5
From Japan
On 2014-12-11 13:36:42
Trying to not remain the same
This review is about item#00371007.
Use the joint de Eve shaft
4
From Japan
On 2014-08-26 15:37:42
So durable and can be used without any problems mounting. Play is also good than not.
This review is about item#00371366.
Shellfish, large Maki ship winch part bearing
5
From Japan
On 2013-04-22 01:37:22
Movement is also smooth, mounting easy
This review is about item#00371052.
Screw conveyor
5
From Japan
On 2012-02-05 13:04:46
I use and trust because it is 1 flow goods to know everyone.
This review is about item#00371296.

Related Products