Buy more than* S$200* and get FREE SHIPPING

Deformed flange type unit lubrication type

...see all>
Product Options
ADD TO CART
Dimensions J (mm) Dimensions L (mm) Dimensions N (mm) Shaft Diameter (phi mm) Designation Number of the Bearing Housing Dimensions B (mm) Dimension S (mm) Dimensions A (mm) Mounting Bolt Nominal Designation Dimensions AO(mm) Dimension L1 (mm) Dimensions A1(mm) Standard Dynamic Load Rating (kN) Dimensions N1(mm) Standard static Load Rating (kN) Dimensions A1 (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions J (mm) Dimensions L (mm) Dimensions N (mm) Shaft Diameter (phi mm) Designation Number of the Bearing Housing Dimensions B (mm) Dimension S (mm) Dimensions A (mm) Mounting Bolt Nominal Designation Dimensions AO(mm) Dimension L1 (mm) Dimensions A1(mm) Standard Dynamic Load Rating (kN) Dimensions N1(mm) Standard static Load Rating (kN) Dimensions A1 (mm) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
128, 128, 128 90, 90, 90 15, 15, 15 35, 35, 35 FA207, FA207, FA207 42.9, 42.9, 42.9 17.5, 17.5, 17.5 34, 34, 34 M12, M12, M12 45.4, 45.4, 45.4 75, 75, 75 20, 20, 20 25.7, 25.7, 25.7 60, 60, 60 15.3, 15.3, 15.3 16, 16, 16 155, 155, 155 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UCFA207D1 00389995 42.99 SGD
Shipped after 2018-02-22
182, 182, 182 130, 130, 130 17, 17, 17 55, 55, 55 FA211, FA211, FA211 55.6, 55.6, 55.6 22.2, 22.2, 22.2 43, 43, 43 M14, M14, M14 59.4, 59.4, 59.4 102, 102, 102 26, 26, 26 43.5, 43.5, 43.5 85, 85, 85 29.2, 29.2, 29.2 20, 20, 20 216, 216, 216 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UCFA211D1 00390232 82.99 SGD
Shipped after 2018-02-26
78, 78, 78 60, 60, 60 10, 10, 10 17, 17, 17 FA204, FA204, FA204 31, 31, 31 12.7, 12.7, 12.7 25.5, 25.5, 25.5 M8, M8, M8 33.3, 33.3, 33.3 50, 50, 50 15, 15, 15 12.8, 12.8, 12.8 40, 40, 40 6.65, 6.65, 6.65 12, 12, 12 98, 98, 98 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UCFA203D1 00389751 26.99 SGD
Shipped after 2018-02-22
78, 78, 78 60, 60, 60 10, 10, 10 12, 12, 12 FA204, FA204, FA204 31, 31, 31 12.7, 12.7, 12.7 25.5, 25.5, 25.5 M8, M8, M8 33.3, 33.3, 33.3 50, 50, 50 15, 15, 15 12.8, 12.8, 12.8 40, 40, 40 6.65, 6.65, 6.65 12, 12, 12 98, 98, 98 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UCFA201D1 00389672 28.99 SGD
Shipped after 2018-02-27
78, 78, 78 60, 60, 60 10, 10, 10 20, 20, 20 FA204, FA204, FA204 31, 31, 31 12.7, 12.7, 12.7 25.5, 25.5, 25.5 M8, M8, M8 33.3, 33.3, 33.3 50, 50, 50 15, 15, 15 12.8, 12.8, 12.8 40, 40, 40 6.65, 6.65, 6.65 12, 12, 12 98, 98, 98 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UCFA204D1 00389803 27.99 SGD
Shipped after 2018-02-22
146, 146, 146 110, 110, 110 17, 17, 17 45, 45, 45 FA209, FA209, FA209 49.2, 49.2, 49.2 19, 19, 19 38, 38, 38 M14, M14, M14 52.2, 52.2, 52.2 88, 88, 88 22, 22, 22 32.5, 32.5, 32.5 72, 72, 72 20.4, 20.4, 20.4 18, 18, 18 179, 179, 179 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UCFA209D1 00390117 59.99 SGD
Shipped after 2018-02-27
142, 142, 142 100, 100, 100 15, 15, 15 40, 40, 40 FA208, FA208, FA208 49.2, 49.2, 49.2 19, 19, 19 36, 36, 36 M12, M12, M12 52.2, 52.2, 52.2 84, 84, 84 22, 22, 22 29.1, 29.1, 29.1 69, 69, 69 17.8, 17.8, 17.8 16, 16, 16 171, 171, 171 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UCFA208D1 00390047 51.99 SGD
Shipped after 2018-02-22
78, 78, 78 60, 60, 60 10, 10, 10 15, 15, 15 FA204, FA204, FA204 31, 31, 31 12.7, 12.7, 12.7 25.5, 25.5, 25.5 M8, M8, M8 33.3, 33.3, 33.3 50, 50, 50 15, 15, 15 12.8, 12.8, 12.8 40, 40, 40 6.65, 6.65, 6.65 12, 12, 12 98, 98, 98 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UCFA202D1 00389724 28.99 SGD
Shipped after 2018-02-22
115, 115, 115 80, 80, 80 13, 13, 13 30, 30, 30 FA206, FA206, FA206 38.1, 38.1, 38.1 15.9, 15.9, 15.9 31, 31, 31 M10, M10, M10 40.2, 40.2, 40.2 68, 68, 68 18, 18, 18 19.5, 19.5, 19.5 53, 53, 53 11.3, 11.3, 11.3 14, 14, 14 141, 141, 141 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UCFA206D1 00389925 36.99 SGD
Shipped after 2018-02-22
155, 155, 155 115, 115, 115 17, 17, 17 50, 50, 50 FA210, FA210, FA210 51.6, 51.6, 51.6 19, 19, 19 40, 40, 40 M14, M14, M14 54.6, 54.6, 54.6 92, 92, 92 22, 22, 22 35, 35, 35 75, 75, 75 23.2, 23.2, 23.2 18, 18, 18 189, 189, 189 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UCFA210D1 00390162 66.99 SGD
Shipped after 2018-02-27
96 70 13 25 FA205 34.1 14.3 26.5 M10 34.8 64 15 14 49 7.85 14 124   1pc 1 UCFA205D1 00389873 29.99 SGD
In stock
ADD TO CART

Related Products

NTN

NTN