Buy more than* S$200* and get FREE SHIPPING

Lubricated Unit Round Flange With Spigot Joint

4.50 (2)
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Dimensions AO(mm) Shaft Hole Classification Dimensions A1(mm) Cover Dimensions A1 (mm) Load Classification Dimensions J (mm) Grease Filler Nipple Dimensions N (mm) Shaft Diameter (phi mm) Shape Dimensions B (mm) 2014 TRUSCO Published Page Dimension S (mm) TRUSCO Part Number Dimensions A (mm) Dimensions H3 (mm) Standard Dynamic Load Rating (kN) Dimension J1 (mm) Standard static Load Rating (kN) Dimensions A3 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Dimensions AO(mm) Shaft Hole Classification Dimensions A1(mm) Cover Dimensions A1 (mm) Load Classification Dimensions J (mm) Grease Filler Nipple Dimensions N (mm) Shaft Diameter (phi mm) Shape Dimensions B (mm) 2014 TRUSCO Published Page Dimension S (mm) TRUSCO Part Number Dimensions A (mm) Dimensions H3 (mm) Standard Dynamic Load Rating (kN) Dimension J1 (mm) Standard static Load Rating (kN) Dimensions A3 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
145 51.2 Cylindricalbore(withsetscrews) 11 Nocover 26 LightLoad 120 Greasenipple 14 40 Inrowithroundflangetypeunit 49.2 1-1563 19 214-3160 36 100 29.1 84.8 17.8 10   1PC 1 UCFC208D1 00387475 48.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFC211D1LLJ 08872166 109.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFC212D1LLJ 08872193 119.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFC207D1LLJ 08871974 54.99 SGD
Shipped after 2018-02-26
- - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFC209D1LLJ 08872071 70.99 SGD
Shipped after 2018-04-10
165 54.6 Cylindrical bore type (with set screws) 10 Without cover 28 For light loads 138 Grease nipple 16 50 Spigot with round flange type unit 51.6 - 19 214-3186 40 110 35 97.6 23.2 12   1PC 1 UCFC210D1 00387597 67.99 SGD
In stock
115 35.8 Cylindricalbore(withsetscrews) 10 Nocover 21 LightLoad 90 Greasenipple 12 25 Inrowithroundflangetypeunit 34.1 1-1563 14.3 214-3135 27 70 14 63.6 7.85 6   1PC 1 UCFC205D1 00387301 29.99 SGD
In stock
205 69.7 Cylindrical bore (with set screws) 16 No cover 36 Light Load 170 No Grease Nipple 19 65 - 65.1 - 25.4 - 50 145 57.5 120.2 40.0 14   1PC 1 UCFC213D1 00387782 149.99 SGD
N/A
215 75.4 Cylindrical bore (with set screws) 17 No cover 40 Light Load 177 No Grease Nipple 19 70 - 74.6 - 30.2 - 54 150 62.0 125.1 44.0 14   1PC 1 UCFC214D1 00387834 149.99 SGD
N/A
220 78.5 Cylindrical bore (with set screws) 18 No cover 40 Light Load 184 No Grease Nipple 19 75 - 77.8 - 33.3 - 56 160 66.0 130.1 49.5 16   1PC 1 UCFC215D1 00387886 159.99 SGD
In stock
240 83.3 Cylindrical bore (with set screws) 18 No cover 42 Light Load 200 No Grease Nipple 18 80 - 82.6 - 33.3 - 58 170 72.5 141.4 53.0 16   1PC 1 UCFC216D1 00387931 229.99 SGD
In stock
100 33.3 Cylindrical bore (with set screws) 10 No cover 20.5 Light Load 78 No Grease Nipple 12 17 - 31 - 12.7 - 25.5 62 12.8 55.1 6.65 5   1PC 1 UCFC203D1 00387186 33.99 SGD
Shipped after 2018-02-22
100 33.3 Cylindrical bore (with set screws) 10 No cover 20.5 Light Load 78 No Grease Nipple 12 20 - 31 1-1563 12.7 214-3127 25.5 62 12.8 55.2 6.65 5   1PC 1 UCFC204D1 00387231 24.99 SGD
In stock
160 52.2 Cylindrical bore (with set screws) 10 No cover 26 Light Load 132 No Grease Nipple 16 45 - 49.2 1-1563 19 214-3178 38 105 32.5 93.3 20.4 12   1PC 1 UCFC209D1 00387545 51.99 SGD
In stock
185 58.4 Cylindrical bore (with set screws) 13 No cover 31 Light Load 150 No Grease Nipple 19 55 - 55.6 - 22.2 - 43 125 43.5 106.1 29.2 12   1PC 1 UCFC211D1 00387667 83.99 SGD
N/A
100 33.3 Cylindrical bore (with set screws) 10 No cover 20.5 Light Load 78 No Grease Nipple 12 15 - 31 - 12.7 - 25.5 62 12.8 55.1 6.65 5   1PC 1 UCFC202D1 00387152 33.99 SGD
Shipped after 2018-02-22
265 96.3 Cylindrical bore (with set screws) 22 No cover 50 Light Load 220 No Grease Nipple 23 90 - 96 - 39.7 - 68 190 96.0 155.6 71.5 18   1PC 1 UCFC218D1 00388035 339.99 SGD
Shipped after 2018-02-22
250 87.6 Cylindrical bore (with set screws) 18 No cover 45 Light Load 208 No Grease Nipple 18 85 - 85.7 - 34.1 - 63 180 83.5 147.1 64.0 18   1PC 1 UCFC217D1 00387983 269.99 SGD
In stock
125 40.2 Cylindricalbore(withsetscrews) 10 Nocover 23 LightLoad 100 Greasenipple 12 30 Inrowithroundflangetypeunit 38.1 1-1563 15.9 214-3143 31 80 19.5 70.7 11.3 8   1PC 1 UCFC206D1 00387353 35.99 SGD
In stock
135 44.4 Cylindricalbore(withsetscrews) 11 Nocover 26 LightLoad 110 Greasenipple 14 35 Inrowithroundflangetypeunit 42.9 1-1563 17.5 214-3151 34 90 25.7 77.8 15.3 8   1PC 1 UCFC207D1 00387423 41.99 SGD
In stock
195 68.7 Cylindrical bore type (with set screw) 17 Without cover 36 For light loads 160 With grease nipple 19 60 Mark brazing round flange type unit 65.1 - 25.4 214-3208 48 135 52.5 113.1 36.0 12   1PC 1 UCFC212D1 00387737 109.99 SGD
Shipped after 2018-02-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Production jig
4
From Japan
On 2014-03-06 15:34:42
Price is cheap, we respond quickly, we are satisfied.
This review is about item#00387353.
Bearing parts of dehydrator
5
From Japan
On 2013-04-22 10:41:51
I am using it without problems.
This review is about item#00387737.

Related Products