Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension H (mm) Dimensions A1(mm) Dimensions L (mm) Dimensions A1 (mm) Shaft Hole Classification Dimensions J (mm) Cover Dimensions N (mm) Load Classification Dimensions B (mm) Grease Filler Nipple Dimension S (mm) Shaft Diameter (phi mm) Dimensions A (mm) TRUSCO Part Number Mounting Bolt Nominal Designation Shape Standard Dynamic Load Rating (kN) 2014 TRUSCO Published Page Standard static Load Rating (kN) Dimensions AO(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Dimensions A1(mm) Dimensions L (mm) Dimensions A1 (mm) Shaft Hole Classification Dimensions J (mm) Cover Dimensions N (mm) Load Classification Dimensions B (mm) Grease Filler Nipple Dimension S (mm) Shaft Diameter (phi mm) Dimensions A (mm) TRUSCO Part Number Mounting Bolt Nominal Designation Shape Standard Dynamic Load Rating (kN) 2014 TRUSCO Published Page Standard static Load Rating (kN) Dimensions AO(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFL205D1LLJ 08873785 36.99 SGD
Shipped after 2018-05-25
224 25 130 18 Cylindrical bore 184 No cover 19 Light Load 55.6 No Grease Nipple 22.2 55 43 214-3607 M16 - 43.5 1-1563 29.2 58.4   1PC 1 UCFL211D1 00379513 61.99 SGD
Shipped after 2018-05-23
- - - - Cylindrical bore - No cover - Light Load - No Grease Nipple - 75 - 214-3682 - - - 1-1563 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFL215D1 00379732 149.99 SGD
In stock
265 31 160 22 Cylindrical bore 216 No cover 23 Light Load 74.6 No Grease Nipple 30.2 70 54 214-3674 M20 - 62.0 1-1563 44.0 75.4   1PC 1 UCFL214D1 00379687 119.99 SGD
Shipped after 2018-05-23
- - - - Cylindrical bore - No cover - Light Load - No Grease Nipple - 90 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFL218D1 00379881 279.99 SGD
Shipped after 2018-05-25
- - - - Cylindrical bore - No cover - Light Load - No Grease Nipple - 80 - - - - - - - -   1PC 1 UCFL216D1 00379784 219.99 SGD
In stock
113 15 60 11 Cylindrical bore 90 No cover 12 Light Load 31 No Grease Nipple 12.7 12 25.5 214-3356 M10 - 12.8 1-1563 6.65 33.3   1PC 1 UCFL201D1 00378953 24.99 SGD
Shipped after 2018-05-23
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFL208D1LLJ 08874065 52.99 SGD
Shipped after 2018-05-25
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFL206-104D1 08873925 38.99 SGD
Shipped after 2018-06-06
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFL209D1LLJ 08874101 58.99 SGD
Shipped after 2018-05-25
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFL206D1LLJ 08873864 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFL207D1LLJ 08873961 52.99 SGD
Shipped after 2018-05-25
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFL204D1LLJ 08873715 35.99 SGD
Shipped after 2018-05-25
250 29 140 18 Cylindrical bore 202 No cover 23 Light Load 65.1 No Grease Nipple 25.4 60 48 214-3623 M20 - 52.5 1-1563 36.0 68.7   1PC 1 UCFL212D1 00379583 83.99 SGD
Shipped after 2018-05-23
258 30 155 22 Cylindrical bore 210 No cover 23 Light Load 65.1 No Grease Nipple 25.4 65 50 214-3640 M20 - 57.5 1-1563 40.0 69.7   1PC 1 UCFL213D1 00379635 109.99 SGD
Shipped after 2018-05-23
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFL210D1LLJ 08874187 66.99 SGD
Shipped after 2018-10-03
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFL212D1LLJ 08874266 109.99 SGD
Shipped after 2018-05-25
- - - - Cylindrical bore - No cover - Light Load - No Grease Nipple - 85 - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFL217D1 00379836 259.99 SGD
Shipped after 2018-05-25
113 15 60 11 Cylindricalbore 90 Nocover 12 LightLoad 31 Greasenipple 12.7 17 25.5 214-3411 M10 Sebum flange type unit 12.8 1-1563 6.65 33.3   1PC 1 UCFL203D1 00379032 21.99 SGD
Shipped after 2018-05-24
113 15 60 11 Cylindrical bore form 90 With no covering 12 For light load 31 With a grease nipple 12.7 15 25.5 214-3381 M10 Rhombic flange unit 12.8 - 6.65 33.3   1PC 1 UCFL202D1 00379005 21.99 SGD
In stock
113 15 60 11 Cylindrical bore type 90 Without cover 12 For light loads 31 With grease nipple 12.7 20 25.5 214-3429 M10 Rhombus flange type unit 12.8 - 6.65 33.3   1PC 1 UCFL204D1 00379084 17.99 SGD
In stock
130 16 68 13 Cylindrical bore form 99 With no covering 16 For light load 34.1 With a grease nipple 14.3 25 27 214-3437 M14 Rhombic flange unit 14.0 - 7.85 35.8   1PC 1 UCFL205D1 00379154 22.99 SGD
In stock
148 18 80 13 Cylindrical bore type 117 Without cover 16 For light loads 38.1 With grease nipple 15.9 30 31 214-3461 M14 Rhombus flange type unit 19.5 - 11.3 40.2   1PC 1 UCFL206D1 00379206 29.99 SGD
In stock
161 19 90 15 Cylindrical bore type 130 Without cover 16 For light loads 42.9 With grease nipple 17.5 35 34 214-3518 M14 Rhombus flange type unit 25.7 - 15.3 44.4   1PC 1 UCFL207D1 00379276 33.99 SGD
In stock
175 21 100 15 Cylindrical bore type 144 Without cover 16 For light loads 49.2 With grease nipple 19 40 36 214-3542 M14 Rhombus flange type unit 29.1 - 17.8 51.2   1PC 1 UCFL208D1 00379321 42.99 SGD
In stock
188 22 108 16 Cylindrical bore form 148 With no covering 19 For light load 49.2 With a grease nipple 19 45 38 214-3569 M16 Rhombic flange unit 32.5 - 20.4 52.2   1PC 1 UCFL209D1 00379391 48.99 SGD
Shipped after 2018-05-24
197 22 115 16 Cylindrical bore form 157 With no covering 19 For light load 51.6 With a grease nipple 19 50 40 214-3585 M16 Rhombic flange unit 35.0 - 23.2 54.6   1PC 1 UCFL210D1 00379443 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Fishing machine bearings
5
From Japan
On 2014-08-16 19:23:22
Since the things up to now can be purchased at almost the same price as the existing shops while staying at home, it saves the labor of going to buy.
This review is about item#00379154.
Concrete engine cutter
5
From Japan
On 2013-11-07 09:25:20
When the concrete cutter stopped rotating and put out to a repair shop nearby, it was told that it is told that it will take as long as you buy a new item when you replace the engine parts. When we took over and broke and decomposed it was originally disassembled it understood that the bearing was shattered and locked but as it was a bearing with a flange that I had never seen before, I searched on the net, there was a monotaro. I got repaired quickly at about 2000 yen. It was saved.
This review is about item#00379154.
Slide chopper
5
From Japan
On 2012-10-24 18:41:01
It is not replaced with a new one.
This review is about item#00379084.
Used for fan maintenance
5
From Japan
On 2012-06-22 19:55:55
Because it is a product of a manufacturer who needs it, it is very grateful that it is cheap.
This review is about item#00379154.

Related Products