Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Shaft Hole Classification Dimension S (mm) Cover Dimensions H3 (mm) Dimensions A (mm) Load Classification Dimensions AO(mm) Mounting Bolt Nominal Designation Grease Filler Nipple Dimensions A1(mm) Dimension L1 (mm) Shaft Diameter (phi mm) Dimensions H2(mm) Standard Dynamic Load Rating (kN) Dimensions H1 (mm) Standard static Load Rating (kN) Dimensions A1 (mm) Dimension H (mm) Dimensions J (mm) Dimensions L (mm) Dimensions N (mm) Weight (kg) Designation Number of the Bearing Housing Shape Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Hole Classification Dimension S (mm) Cover Dimensions H3 (mm) Dimensions A (mm) Load Classification Dimensions AO(mm) Mounting Bolt Nominal Designation Grease Filler Nipple Dimensions A1(mm) Dimension L1 (mm) Shaft Diameter (phi mm) Dimensions H2(mm) Standard Dynamic Load Rating (kN) Dimensions H1 (mm) Standard static Load Rating (kN) Dimensions A1 (mm) Dimension H (mm) Dimensions J (mm) Dimensions L (mm) Dimensions N (mm) Weight (kg) Designation Number of the Bearing Housing Shape Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cylindrical bore - No cover - - Light Load - - No Grease Nipple - - 20 - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFH204 00390381 27.99 SGD
Shipped after 2018-06-26
Cylindrical bore - No cover - - Light Load - - No Grease Nipple - - 30 - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFH206 00390503 36.99 SGD
Shipped after 2018-06-26
Cylindrical bore - No cover - - Light Load - - No Grease Nipple - - 40 - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFH208 00390625 51.99 SGD
Shipped after 2018-06-26
Cylindrical bore - No cover - - Light Load - - No Grease Nipple - - 50 - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFH210 00390747 66.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SM-UCFH205 08875964 42.99 SGD
Shipped after 2018-06-28
Cylindrical bore - No cover - - Light Load - - No Grease Nipple - - 12 - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFH201 00390257 28.99 SGD
Shipped after 2018-06-29
Cylindrical bore - No cover - - Light Load - - No Grease Nipple - - 15 - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFH202 00390302 28.99 SGD
Shipped after 2018-06-26
Cylindrical bore - No cover - - Light Load - - No Grease Nipple - - 17 - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFH203 00390354 26.99 SGD
Shipped after 2018-06-26
Cylindrical bore - No cover - - Light Load - - No Grease Nipple - - 45 - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFH209 00390677 59.99 SGD
Shipped after 2018-06-28
Cylindrical bore - No cover - - Light Load - - No Grease Nipple - - 35 - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCFH207 00390555 42.99 SGD
Shipped after 2018-06-26
Cylindrical bore shape 14.3 No cover 116 27 For light load 35.8 M8 Grease nipple Mu 16 56 25 52 14 27 7.85 13 45 34 68 10 0.8 FH205 Deformation flange type unit 34.1   1PC 1 UCFH205 00390433 21.99 SGD
In stock
ADD TO CART

Related Products