Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pillow Blocks Cast Housing High Center Height Set Screw Type

...see all>
Product Options
ADD TO CART
Standard static Load Rating (kN) Dimensions H2(mm) Dimension H (mm) Dimensions H1 (mm) Dimensions L (mm) Dimensions J (mm) Weight (kg) Dimensions N (mm) Shaft Hole Classification Designation Number of the Bearing Housing Cover Dimensions B (mm) Load Classification Dimension S (mm) Grease Filler Nipple Dimensions A (mm) Shape Mounting Bolt Nominal Designation Shaft Diameter (phi mm) Standard Dynamic Load Rating (kN) Dimensions N1(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard static Load Rating (kN) Dimensions H2(mm) Dimension H (mm) Dimensions H1 (mm) Dimensions L (mm) Dimensions J (mm) Weight (kg) Dimensions N (mm) Shaft Hole Classification Designation Number of the Bearing Housing Cover Dimensions B (mm) Load Classification Dimension S (mm) Grease Filler Nipple Dimensions A (mm) Shape Mounting Bolt Nominal Designation Shaft Diameter (phi mm) Standard Dynamic Load Rating (kN) Dimensions N1(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.65 101 70 13 127 95 1 (Reference) 13 Cylindrical bore HP204 No cover 31 Light Load 12.7 No Grease Nipple 40 - M10 15 12.8 19   1PC 1 UCHP202 00362652 26.99 SGD
Shipped after 2018-06-25
7.85 114 80 13 142 105 1.2 (Reference) 13 Cylindrical bore HP205 No cover 34.1 Light Load 14.3 No Grease Nipple 50 - M10 25 14.0 19   1PC 1 UCHP205 00362783 29.99 SGD
In stock
6.65 101 70 13 127 95 1 (Reference) 13 Cylindrical bore HP204 No cover 31 Light Load 12.7 No Grease Nipple 40 - M10 17 12.8 19   1PC 1 UCHP203 00362704 28.99 SGD
Shipped after 2018-06-25
20.4 158 105 20 190 146 3.7 (Reference) 17 Cylindrical bore HP209 No cover 49.2 Light Load 19 No Grease Nipple 70 - M14 45 32.5 22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCHP209 00363027 51.99 SGD
Shipped after 2018-06-25
23.2 165 110 22 206 159 4.1 (Reference) 20 Cylindrical bore HP210 No cover 51.6 Light Load 19 No Grease Nipple 70 - M16 50 35.0 22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCHP210 00363097 58.99 SGD
Shipped after 2018-06-25
17.8 150 100 20 184 136 3.4 (Reference) 17 Cylindrical bore HP208 No cover 49.2 Light Load 19 No Grease Nipple 70 - M14 40 29.1 21 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCHP208 00362975 46.99 SGD
Shipped after 2018-06-25
11.3 130 90 16 165 120 1.8 (Reference) 17 Cylindrical bore HP206 No cover 38.1 Light Load 15.9 No Grease Nipple 50 - M14 30 19.5 21   1PC 1 UCHP206 00362853 40.99 SGD
In stock
6.65 101 70 13 127 95 1 (reference) 13 Cylindrical bore shape HP204 No cover 31 For light load 12.7 Grease nipple Mu 40 Pillow-shaped unit M10 20 12.8 19   1PC 1 UCHP204 00362731 24.99 SGD
In stock
15.3 140 95 18 166 127 2.4 (Reference) 17 Cylindrical bore type HP207 Without cover 42.9 For light loads 17.5 Without grease nipple 60 Pillow unit M14 35 25.7 21   1PC 1 UCHP207 00362905 45.99 SGD
Shipped after 2018-06-27
6.65 101 70 13 127 95 1(Reference) 13 Cylindricalbore HP204 Nocover 31 LightLoad 12.7 Mugreasenipple 40 Pillow unit M10 12 12.8 19   1PC 1 UCHP201 00362607 26.99 SGD
Shipped after 2018-06-27
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SM-UCHP205 08866514 -
Discontinued
[x]
ADD TO CART

Related Products