Buy more than* S$200* and get FREE SHIPPING

Lubricated Pillow Block Bearing Units

4.87 (15)
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Grease Filler Nipple Mounting Bolt Nominal Designation Shape 2014 TRUSCO Published Page Dimension L1 (mm) Shaft Diameter (phi mm) ESCO Part Number Standard Dynamic Load Rating (kN) TRUSCO Part Number Dimensions N1(mm) Standard static Load Rating (kN) Dimensions H2(mm) Dimension H (mm) Dimensions H1 (mm) Dimensions L (mm) Dimensions J (mm) Weight (kg) Dimensions N (mm) Shaft Hole Classification Dimensions B (mm) Cover Dimension S (mm) Load Classification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Grease Filler Nipple Mounting Bolt Nominal Designation Shape 2014 TRUSCO Published Page Dimension L1 (mm) Shaft Diameter (phi mm) ESCO Part Number Standard Dynamic Load Rating (kN) TRUSCO Part Number Dimensions N1(mm) Standard static Load Rating (kN) Dimensions H2(mm) Dimension H (mm) Dimensions H1 (mm) Dimensions L (mm) Dimensions J (mm) Weight (kg) Dimensions N (mm) Shaft Hole Classification Dimensions B (mm) Cover Dimension S (mm) Load Classification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - Cylindrical bore (with set screws) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCP206D1LLJ 08861711 48.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - - - - - - - - - Cylindrical bore (with set screws) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCP207D1LLJ 08861797 51.99 SGD
Shipped after 2018-07-02
- - - - - - - - - - - - - - - - - - - Cylindrical bore (with set screws) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCP208D1LLJ 08861894 58.99 SGD
Shipped after 2018-04-26
70 No Grease Nipple M20 - 1-1561 77 65 - 57.5 214-0705 28 40 151 76.2 27 265 203 5.9 (Reference) 25 Cylindrical bore (with set screws) 65.1 No cover 25.4 Light Load   1PC 1 UCP213D1 00356246 109.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - Cylindrical bore (with set screws) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCP210-200D1 08862043 62.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - - - - - - - - - Cylindrical bore (with set screws) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCP211D1LLJ 08862061 77.99 SGD
Shipped after 2018-05-24
88 No Grease Nipple - - 1-1561 90 90 - 96.0 214-0802 30 71.5 200 101.6 33 327 262 13 (Reference) 27 Cylindrical bore (with set screws) 96 No cover 39.7 Light Load   1PC 1 UCP218D1 00356492 289.99 SGD
Shipped after 2018-04-23
- - - - - - - - - - - - - - - - - - - Cylindrical bore (with set screws) - - - -   1PC 1 UCP205D1LLJ 08861605 31.99 SGD
Shipped after 2018-10-02
- - - - - - - - - - - - - - - - - - - Cylindrical bore (with set screws) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCP210D1LLJ 08861982 70.99 SGD
Shipped after 2018-06-01
- - - - - - - - - - - - - - - - - - - Cylindrical bore (with set screws) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCP212D1LLJ 08862113 97.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - - - - - - - - - Cylindrical bore (with set screws) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCP213D1LLJ 08862156 129.99 SGD
Shipped after 2018-04-26
83 No Grease Nipple - - 1-1561 85 85 - 83.5 214-0781 28 64 187 95.2 32 310 247 11 (Reference) 25 Cylindrical bore (with set screws) 85.7 No cover 34.1 Light Load   1PC 1 UCP217D1 00356447 219.99 SGD
Shipped after 2018-04-23
74 No Grease Nipple - - 1-1561 80 75 - 66.0 214-0764 28 49.5 163 82.6 28 275 217 7.4 (Reference) 25 Cylindrical bore (with set screws) 77.8 No cover 33.3 Light Load   1PC 1 UCP215D1 00356343 129.99 SGD
Shipped after 2018-09-05
- - - - - - - - - - - - - - - - - - - Cylindrical bore (with set screws) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCP204D1LLJ 08861553 31.99 SGD
Shipped after 2018-04-26
72 No Grease Nipple M20 - 1-1561 77 70 - 62.0 214-0730 28 44 157 79.4 27 266 210 6.6 (Reference) 25 Cylindrical bore (with set screws) 74.6 No cover 30.2 Light Load   1PC 1 UCP214D1 00356291 129.99 SGD
Shipped after 2018-04-24
- - - - - - - - - - - - - - - - - - - Cylindrical bore (with set screws) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCP214D1LLJ 08862192 139.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - - - - - - - - - Cylindrical bore (with set screws) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCP206-103D1 08861754 42.99 SGD
Shipped after 2018-04-26
78 No Grease Nipple - - 1-1561 85 80 - 72.5 214-0772 28 53 175 88.9 30 292 232 9.0 (Reference) 25 Cylindrical bore (with set screws) 82.6 No cover 33.3 Light Load   1PC 1 UCP216D1 00356395 149.99 SGD
Shipped after 2018-04-25
- - - - - - - - - - - - - - - - - - - Cylindrical bore (with set screws) - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCP209D1LLJ 08861937 62.99 SGD
Shipped after 2018-04-26
38 With grease nipple M10 Pillow block unit - 42 12 - 12.8 214-0489 16 6.65 62 30.2 14 127 95 0.7 (reference) 13 Cylindrical bore type (with set screw) 31 Without cover 12.7 For light loads   1PC 1 UCP201D1 00355564 19.99 SGD
Shipped after 2018-04-24
38 With a grease nipple M10 Pillow block unit - 42 15 - 12.8 214-0527 16 6.65 62 30.2 14 127 95 0.7 (reference) 13 Cylindrical bore form (with a set screw) 31 With no covering 12.7 For light load   1PC 1 UCP202D1 00355616 19.99 SGD
In stock
38 With grease nipple M10 Pillow block unit - 42 17 - 12.8 214-0535 16 6.65 62 30.2 14 127 95 0.7 (reference) 13 Cylindrical bore type (with set screw) 31 Without cover 12.7 For light loads   1PC 1 UCP203D1 00355643 19.99 SGD
In stock
38 With grease nipple M10 Pillow block unit - 42 20 - 12.8 214-0560 16 6.65 65 33.3 14 127 95 0.7 (reference) 13 Cylindrical bore type (with set screw) 31 Without cover 12.7 For light loads   1PC 1 UCP204D1 00355695 17.99 SGD
In stock
38 With a grease nipple M10 Pillow block unit - 42 25 - 14.0 214-0578 16 7.85 71 36.5 15 140 105 0.8 (reference) 13 Cylindrical bore form (with a set screw) 34.1 With no covering 14.3 For light load   1PC 1 UCP205D1 00355765 19.99 SGD
In stock
48 With a grease nipple M14 Pillow block unit - 54 30 - 19.5 214-0594 20 11.3 83 42.9 17 165 121 1.3 (reference) 17 Cylindrical bore form (with a set screw) 38.1 With no covering 15.9 For light load   1PC 1 UCP206D1 00355817 31.99 SGD
In stock
48 With grease nipple M14 Pillow block unit - 54 35 - 25.7 214-0608 20 15.3 93 47.6 18 167 127 1.6 (reference) 17 Cylindrical bore type (with set screw) 42.9 Without cover 17.5 For light loads   1PC 1 UCP207D1 00355887 35.99 SGD
In stock
54 With grease nipple M14 Pillow block unit - 52 40 - 29.1 214-0632 20 17.8 98 49.2 18 184 137 1.9 (reference) 17 Cylindrical bore type (with set screw) 49.2 Without cover 19 For light loads   1PC 1 UCP208D1 00355932 41.99 SGD
In stock
54 With grease nipple M14 Pillow block unit - 60 45 EA355AB-3 32.5 214-0659 20 20.4 106 54 20 190 146 12.2 (reference) 17 Cylindrical bore type (with set screw) 49.2 Without cover 19 For light loads   1PC 1 UCP209D1 00356002 42.99 SGD
In stock
60 With a grease nipple M16 Pillow block unit - 65 50 - 35.0 214-0667 23 23.2 114 57.2 21 206 159 2.6 (reference) 20 Cylindrical bore form (with a set screw) 51.6 With no covering 19 For light load   1PC 1 UCP210D1 00356054 51.99 SGD
In stock
60 With grease nipple M16 Pillow block unit - 65 55 - 43.5 214-0683 23 29.2 126 63.5 23 219 171 3.3 (reference) 20 Cylindrical bore type (with set screw) 55.6 Without cover 22.2 For light loads   1PC 1 UCP211D1 00356124 67.99 SGD
In stock
70 With grease nipple M16 Pillow block unit - 70 60 - 52.5 214-0691 23 36 138 69.8 25 241 184 4.6 (reference) 20 Cylindrical bore type (with set screw) 65.1 Without cover 25.4 For light loads   1PC 1 UCP212D1 00356194 80.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.87
15 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2018-01-04 18:54:43
It was perfect for this machine. You can use it with confidence.
This review is about item#355765.
Tea machine maintenance
5
From Japan
On 2017-05-31 17:59:57
The product is amazing. It is cheaper than a tea machine maker.
This review is about item#355765.
Mechanical design
5
From Japan
On 2017-05-15 01:04:58
I ordered for the first time with a monotaro. I was able to purchase it very cheaply. Since the product is a famous manufacturer, there is nothing to offer.
This review is about item#00355765.
Time of machine repair
5
From Japan
On 2017-01-14 11:49:33
Even if you buy it because of the manufacturer's goods Because monotail is the cheapest for the same reason
This review is about item#356194.
Production of flushing machine
5
From Japan
On 2016-11-27 19:05:34
Easy attachment and detachment at the time of installation prototype and easy to hurt the product scratchy.
This review is about item#355765.
Polishing machine
5
From Japan
On 2016-03-01 19:25:21
Arrival immediately after order We will also use the next time.
This review is about item#00355564.
Replacement of existing machine installed items
5
From Japan
On 2015-12-01 18:07:38
Because it is the same type as the existing product, it was able to be used without problems.
This review is about item#00355932.
Long bar buff metal core fixed
5
From Japan
On 2014-05-05 14:18:12
I am satisfied with my desired feeling. I think that it is good even if the axis height is a little higher if this size.
This review is about item#00355695.
Tea making machine
5
From Japan
On 2013-08-17 07:36:23
I found it because it was the same thing as the one worn by the machine. The price is also cheaper than the tea machine manufacturer.
This review is about item#00355887.
Exchange of same machine type
5
From Japan
On 2013-06-12 19:28:38
I was able to respond quickly, so we could exchange and repair as soon as we could respond quickly to the same things as we used before. I bought it including the spare, but it was extremely helpful because I could purchase it cheaply.
This review is about item#00355887.

Related Products