Buy more than* S$200* and get FREE SHIPPING

Bearing Unit Lubricated Cast Iron Pillow Block

5.00 (1)
...see all>
Product Options
ADD TO CART
Standard Dynamic Load Rating (kN) Dimensions N1(mm) Standard static Load Rating (kN) Dimensions H2(mm) Dimension H (mm) Dimensions H1 (mm) Dimensions L (mm) Dimensions J (mm) Shaft Hole Classification Dimensions N (mm) Cover Dimensions B (mm) Load Classification Dimension S (mm) Grease Filler Nipple Dimensions A (mm) Shape Mounting Bolt Nominal Designation Shaft Diameter (phi mm) Dimension L1 (mm) TRUSCO Part Number 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating (kN) Dimensions N1(mm) Standard static Load Rating (kN) Dimensions H2(mm) Dimension H (mm) Dimensions H1 (mm) Dimensions L (mm) Dimensions J (mm) Shaft Hole Classification Dimensions N (mm) Cover Dimensions B (mm) Load Classification Dimension S (mm) Grease Filler Nipple Dimensions A (mm) Shape Mounting Bolt Nominal Designation Shaft Diameter (phi mm) Dimension L1 (mm) TRUSCO Part Number 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
71.5 38 45 154 80 30 310 236 Cylindrical bore 20 No cover 66 Heavy duty 25 No Grease Nipple 80 - M16 55 85 214-0951 1-1561   1PC 1 UCP311D1 00359493 149.99 SGD
Shipped after 2018-05-31
133 45 97 220 112 40 420 320 Cylindrical bore 33 No cover 96 Heavy duty 40 No Grease Nipple 110 - M27 85 120 - -   1PC 1 UCP317D1 00359676 369.99 SGD
Shipped after 2018-05-28
143 45 107 235 118 45 430 330 Cylindrical bore 33 No cover 86 Heavy duty 40 No Grease Nipple 110 - M27 90 120 - -   1PC 1 UCP318D1 00359703 409.99 SGD
N/A
153 50 119 250 125 45 470 360 Cylindrical bore 36 No cover 103 Heavy duty 41 No Grease Nipple 120 - M30 95 125 - -   1PC 1 UCP319D1 00359737 489.99 SGD
Shipped after 2018-05-28
173 50 141 275 140 50 490 380 Cylindrical bore 36 No cover 108 Heavy duty 42 No Grease Nipple 120 - - 100 130 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCP320D1 00359764 569.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCP321D1 08862305 619.99 SGD
Shipped after 2018-05-31
104 40 68 187 95 35 360 280 Cylindrical bore 27 No cover 78 Heavy duty 33 No Grease Nipple 90 - M22 70 105 214-1001 1-1561   1PC 1 UCP314D1 00359581 269.99 SGD
Shipped after 2018-05-31
82.0 38 52 165 85 32 330 250 Cylindrical bore 25 No cover 71 Heavy duty 26 No Grease Nipple 85 - M20 60 95 214-0969 1-1561   1PC 1 UCP312D1 00359527 169.99 SGD
Shipped after 2018-05-29
123 40 86.5 210 106 40 400 300 Cylindrical bore 27 No cover 86 Heavy duty 34 No Grease Nipple 110 - M22 80 110 - -   1PC 1 UCP316D1 00359642 349.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCP322D1 08862332 699.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCP324D1 08862375 799.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCP328D1 08862436 1,319.99 SGD
Shipped after 2018-05-31
113 40 77 198 100 35 380 290 Cylindrical bore 27 No cover 82 Heavy duty 32 No Grease Nipple 100 - M22 75 110 214-1043 1-1561   1PC 1 UCP315D1 00359615 279.99 SGD
Shipped after 2018-05-29
53.0 30 32 129 67 24 245 190 Cylindrical bore 20 No cover 57 Heavy duty 22 No Grease Nipple 67 - M16 45 65 214-0918 1-1561   1PC 1 UCP309D1 00359432 94.99 SGD
In stock
40.5 27 24 116 60 22 220 170 Cylindrical bore shape 17 No cover 52 Heavy duty 19 With grease nipple 60 Pillow-shaped unit M14 40 60 214-0900 1-1561   1PC 1 UCP308D1 00359405 70.99 SGD
In stock
33.5 25 19.1 106 56 20 210 160 Cylindrical bore form 17 With no covering 48 For heavy duty use 19 With a grease nipple 56 Pillow block unit M14 35 60 214-0896 -   1PC 1 UCP307D1 00359371 60.99 SGD
In stock
26.7 20 15 95 50 18 180 140 Cylindrical bore form 17 With no covering 43 For heavy duty use 17 With a grease nipple 50 Pillow block unit M14 30 54 214-0888 -   1PC 1 UCP306D1 00359344 51.99 SGD
In stock
92.5 38 60 176 90 33 340 260 Cylindrical bore type 25 Without cover 75 For heavy loads 30 With grease nipple 90 Pillow block unit M20 65 105 214-0993 1-1561   1PC 1 UCP313D1 00359554 229.99 SGD
In stock
21.2 20 10.9 85 45 15 175 132 Cylindricalbore 17 Nocover 38 Heavy duty 15 Greasenipple 45 Pillow unit M14 25 54 214-0837 1-1561   1PC 1 UCP305D1 00359317 39.99 SGD
In stock
62 35 38.5 143 75 27 275 212 Cylindricalbore 20 Nocover 61 Heavy duty 22 Greasenipple 75 Pillow unit M16 50 75 214-0942 1-1561   1PC 1 UCP310D1 00359466 119.99 SGD
Shipped after 2018-06-04
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine parts
5
From Japan
On 2016-04-24 11:22:43
Because it is a consumable item such as a tea making machine, it can be purchased cheaply and the customer is satisfied.
This review is about item#00359466.

Related Products