Buy more than* S$200* and get FREE SHIPPING

Bearing Unit Lubricated Narrow Width Pillow Block

5.00 (1)
...see all>
Product Options
ADD TO CART
Cover Designation Number of the Bearing Housing Load Classification Dimensions B (mm) Grease Filler Nipple Dimension S (mm) Shaft Diameter (phi mm) Dimensions A (mm) TRUSCO Part Number Shape Standard Dynamic Load Rating (kN) 2014 TRUSCO Published Page Standard static Load Rating (kN) Dimensions j (mm) Dimension H (mm) Dimensions H2(mm) Dimensions L (mm) Dimensions H1 (mm) Weight (kg) Dimensions J (mm) Shaft Hole Classification Dimensions N (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cover Designation Number of the Bearing Housing Load Classification Dimensions B (mm) Grease Filler Nipple Dimension S (mm) Shaft Diameter (phi mm) Dimensions A (mm) TRUSCO Part Number Shape Standard Dynamic Load Rating (kN) 2014 TRUSCO Published Page Standard static Load Rating (kN) Dimensions j (mm) Dimension H (mm) Dimensions H2(mm) Dimensions L (mm) Dimensions H1 (mm) Weight (kg) Dimensions J (mm) Shaft Hole Classification Dimensions N (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nocover UP204 LightLoad 31 Greasenipple 12.7 17 38 213-6783 Pillow unit 12.8 1-1561 6.65 13 30.2 62 76 11 0.6 52 Cylindricalbore M10x1.5   1PC 1 UCUP203D1 00363955 21.99 SGD
Shipped after 2018-01-22
No cover UP204 Light Load 31 No Grease Nipple 12.7 12 38 213-6767 - 12.8 1-1561 6.65 13 30.2 62 76 11 0.6 52 Cylindrical bore M10x1.5   1PC 1 UCUP201D1 00363894 23.99 SGD
Shipped after 2018-01-19
No cover UP204 Light Load 31 No Grease Nipple 12.7 15 38 213-6775 - 12.8 1-1561 6.65 13 30.2 62 76 11 0.6 52 Cylindrical bore M10x1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCUP202D1 00363937 32.99 SGD
Shipped after 2018-01-19
No cover UP208 Light Load 49.2 No Grease Nipple 19 40 54 213-6830 - 29.1 1-1561 17.8 20 49.2 100 116 13 2 84 Cylindrical bore M14x2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCUP208D1 00364192 55.99 SGD
Shipped after 2018-01-19
No cover UP209 Light Load 49.2 No Grease Nipple 19 45 54 213-6848 - 32.5 1-1561 20.4 25 54.2 108 120 13 2.2 90 Cylindrical bore M14x2   1PC 1 UCUP209D1 00364253 55.99 SGD
Shipped after 2018-01-22
No cover UP210 Light Load 51.6 No Grease Nipple 19 50 60 213-6856 - 35 1-1561 23.2 25 57.2 116 130 14 2.9 94 Cylindrical bore M16x2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCUP210D1 00364296 71.99 SGD
Shipped after 2018-01-19
- - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCUP204D1LLJ 08866672 37.99 SGD
Shipped after 2018-01-24
- - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCUP205D1LLJ 08866733 39.99 SGD
Shipped after 2018-01-24
- - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCUP206D1LLJ 08866776 48.99 SGD
Shipped after 2018-01-24
- - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCUP207D1LLJ 08866794 57.99 SGD
Shipped after 2018-01-24
- - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCUP208D1LLJ 08866837 60.99 SGD
Shipped after 2018-01-24
Without cover UP204 For light loads 31 With grease nipple 12.7 20 38 213-6791 Pillow block unit 12.8 - 6.65 13 30.2 62 76 11 0.6 52 Cylindrical bore type M10x1.5   1PC 1 UCUP204D1 00363991 20.99 SGD
In stock
Without cover UP205 For light loads 34.1 With grease nipple 14.3 25 38 213-6805 Pillow block unit 14 - 7.85 15 36.5 72 84 12 0.8 56 Cylindrical bore type M10x1.5   1PC 1 UCUP205D1 00364052 22.99 SGD
In stock
Without cover UP206 For light loads 38.1 With grease nipple 15.9 30 48 213-6813 Pillow block unit 19.5 - 11.3 18 42.9 84 94 12 1.2 66 Cylindrical bore type M14x2   1PC 1 UCUP206D1 00364095 32.99 SGD
Shipped after 2018-01-22
With no covering UP207 For light load 42.9 With a grease nipple 17.5 35 48 213-6821 Pillow block unit 25.7 - 15.3 20 47.6 95 110 13 1.7 80 Cylindrical bore form M14x2   1PC 1 UCUP207D1 00364156 38.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for sweet corn harvester (mashmaking machine) of agricultural machinery
5
From Japan
On 2015-09-01 05:54:22
I exchanged the bearings I had on until now. Because it is a special shaped bearing, there is no need to have ordered a hardware shop selling nearby bearings. I ordered it with monotaro if it would retrieve anything. Since it is a maker of bearings, there is no problem at all in quality and I think the price is quite cheap. It contributes to cost reduction. Also, other kinds of bearings are reserved extra for occasional occasions.
This review is about item#00364052.

Related Products