Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension H (mm) Dimensions j (mm) Dimensions L (mm) Dimensions H2(mm) Shaft Hole Classification Dimensions H1 (mm) Cover Dimensions J (mm) Load Classification Dimensions N (mm) Grease Filler Nipple Dimensions B (mm) Shaft Diameter (phi mm) Dimension S (mm) Dimensions A (mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Dimensions j (mm) Dimensions L (mm) Dimensions H2(mm) Shaft Hole Classification Dimensions H1 (mm) Cover Dimensions J (mm) Load Classification Dimensions N (mm) Grease Filler Nipple Dimensions B (mm) Shaft Diameter (phi mm) Dimension S (mm) Dimensions A (mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
54.2 25 120 108 Cylindrical bore 13 No cover 90 Light Load M14x2 No Grease Nipple 49.2 45 19 54 32.5 20.4 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCUP209 00364201 43.99 SGD
Shipped after 2017-05-02
30.2 13 76 62 Cylindricalbore 11 Nocover 52 LightLoad M10x1.5 Mugreasenipple 31 20 12.7 38 12.8 6.65 Pillow unit   1PC 1 UCUP204 00363964 19.55 SGD
Shipped after 2017-05-01
47.6 20 110 95 Cylindrical bore 13 No cover 80 Light Load M14x2 No Grease Nipple 42.9 35 17.5 48 25.7 15.3 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCUP207 00364104 31.50 SGD
Shipped after 2017-05-02
30.2 13 76 62 Cylindrical bore 11 No cover 52 Light Load M10x1.5 No Grease Nipple 31 12 12.7 38 12.8 6.65 -   1PC 1 UCUP201 00363867 20.57 SGD
Shipped after 2017-05-02
30.2 13 76 62 Cylindrical bore 11 No cover 52 Light Load M10x1.5 No Grease Nipple 31 15 12.7 38 12.8 6.65 -   1PC 1 UCUP202 00363903 20.57 SGD
Shipped after 2017-05-02
36.5 15 84 72 Cylindrical bore 12 No cover 56 Light Load M10x1.5 No Grease Nipple 34.1 25 14.3 38 14 7.85 -   1PC 1 UCUP205 00364007 22.08 SGD
Shipped after 2017-05-01
57.2 25 130 116 Cylindrical bore 14 No cover 94 Light Load M16x2 No Grease Nipple 51.6 50 19 60 35 23.2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 UCUP210 00364262 50.21 SGD
Shipped after 2017-05-02
42.9 18 94 84 Cylindrical bore 12 No cover 66 Light Load M14x2 No Grease Nipple 38.1 30 15.9 48 19.5 11.3 -   1PC 1 UCUP206 00364061 31.29 SGD
Shipped after 2017-05-01
49.2 20 116 100 Cylindrical bore 13 No cover 84 Light Load M14x2 No Grease Nipple 49.2 40 19 54 29.1 17.8 -   1PC 1 UCUP208 00364165 39.93 SGD
Shipped after 2017-05-01
30.2 13 76 62 Cylindrical bore 11 No cover 52 Light Load M10x1.5 No Grease Nipple 31 17 12.7 38 12.8 6.65 -   1PC 1 UCUP203 00363946 20.33 SGD
Shipped after 2017-05-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For plant
5
From Japan
On 2014-11-19 18:23:07
Compact and can save installation space.
This review is about item#00364104.

Related Products