Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions H3 (mm) Standard Dynamic Load Rating (kN) Shaft Hole Classification Dimension J1 (mm) Standard static Load Rating (kN) Cover Dimensions A3 (mm) Dimensions L (mm) Load Classification Dimensions AO(mm) Shaft Diameter (phi mm) Grease Filler Nipple Dimensions A1(mm) Shape Dimension B1 (mm) TRUSCO Part Number Dimensions A1 (mm) Dimensions J (mm) Standard Bearing Box Number Dimensions N (mm) Dimensions A5 (mm) Dimensions A (mm) Dimension A4 (mm) Mounting Bolt Nominal Designation Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions H3 (mm) Standard Dynamic Load Rating (kN) Shaft Hole Classification Dimension J1 (mm) Standard static Load Rating (kN) Cover Dimensions A3 (mm) Dimensions L (mm) Load Classification Dimensions AO(mm) Shaft Diameter (phi mm) Grease Filler Nipple Dimensions A1(mm) Shape Dimension B1 (mm) TRUSCO Part Number Dimensions A1 (mm) Dimensions J (mm) Standard Bearing Box Number Dimensions N (mm) Dimensions A5 (mm) Dimensions A (mm) Dimension A4 (mm) Mounting Bolt Nominal Designation Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
145, 145, 145, 145 57.5, 57.5, 57.5, 57.5 - 120.2, 120.2, 120.2, 120.2 40.0, 40.0, 40.0, 40.0 - 14, 14, 14, 14 205, 205, 205, 205 - 64, 64, 64, 64 60, 60, 60, 60 - 16, 16, 16, 16 - 65, 65, 65, 65 819-7122, 819-7122, 819-7122, 819-7122 36, 36, 36, 36 170, 170, 170, 170 FC213, FC213, FC213, FC213 19, 19, 19, 19 90, 90, 90, 90 50, 50, 50, 50 83.5, 83.5, 83.5, 83.5 M16, M16, M16, M16 -   1pc 1 UKFC213D1 00388936 149.99 SGD
Shipped after 2018-07-03
100, 100, 100, 100 29.1, 29.1, 29.1, 29.1 - 84.8, 84.8, 84.8, 84.8 17.8, 17.8, 17.8, 17.8 - 10, 10, 10, 10 145, 145, 145, 145 - 46.5, 46.5, 46.5, 46.5 35, 35, 35, 35 - 11, 11, 11, 11 - 46, 46, 46, 46 819-7117, 819-7117, 819-7117, 819-7117 26, 26, 26, 26 120, 120, 120, 120 FC208, FC208, FC208, FC208 14, 14, 14, 14 66, 66, 66, 66 36, 36, 36, 36 62, 62, 62, 62 M12, M12, M12, M12 -   1pc 1 UKFC208D1 00388787 44.99 SGD
Shipped after 2018-06-28
110, 110, 110, 110 35.0, 35.0, 35.0, 35.0 - 97.6, 97.6, 97.6, 97.6 23.2, 23.2, 23.2, 23.2 - 12, 12, 12, 12 165, 165, 165, 165 - 50, 50, 50, 50 45, 45, 45, 45 - 10, 10, 10, 10 - 55, 55, 55, 55 819-7119, 819-7119, 819-7119, 819-7119 28, 28, 28, 28 138, 138, 138, 138 FC210, FC210, FC210, FC210 16, 16, 16, 16 72, 72, 72, 72 40, 40, 40, 40 65.5, 65.5, 65.5, 65.5 M14, M14, M14, M14 -   1pc 1 UKFC210D1 00388841 56.99 SGD
Shipped after 2018-06-25
135, 135, 135, 135 52.5, 52.5, 52.5, 52.5 - 113.1, 113.1, 113.1, 113.1 36.0, 36.0, 36.0, 36.0 - 12, 12, 12, 12 195, 195, 195, 195 - 61, 61, 61, 61 55, 55, 55, 55 - 17, 17, 17, 17 - 62, 62, 62, 62 819-7121, 819-7121, 819-7121, 819-7121 36, 36, 36, 36 160, 160, 160, 160 FC212, FC212, FC212, FC212 19, 19, 19, 19 86, 86, 86, 86 48, 48, 48, 48 80, 80, 80, 80 M16, M16, M16, M16 -   1pc 1 UKFC212D1 00388902 109.99 SGD
Shipped after 2018-06-26
180, 180, 180, 180 83.5, 83.5, 83.5, 83.5 - 147.1, 147.1, 147.1, 147.1 64.0, 64.0, 64.0, 64.0 - 18, 18, 18, 18 250, 250, 250, 250 - 77, 77, 77, 77 75, 75, 75, 75 - 18, 18, 18, 18 - 82, 82, 82, 82 819-7125, 819-7125, 819-7125, 819-7125 45, 45, 45, 45 208, 208, 208, 208 FC217, FC217, FC217, FC217 23, 23, 23, 23 114, 114, 114, 114 63, 63, 63, 63 -, -, -, - M20, M20, M20, M20 -   1pc 1 UKFC217D1 00389024 269.99 SGD
Shipped after 2018-06-26
80, 80, 80, 80 19.5, 19.5, 19.5, 19.5 - 70.7, 70.7, 70.7, 70.7 11.3, 11.3, 11.3, 11.3 - 8, 8, 8, 8 125, 125, 125, 125 - 39, 39, 39, 39 25, 25, 25, 25 - 10, 10, 10, 10 - 38, 38, 38, 38 - 23, 23, 23, 23 100, 100, 100, 100 FC206, FC206, FC206, FC206 12, 12, 12, 12 56, 56, 56, 56 31, 31, 31, 31 49, 49, 49, 49 M10, M10, M10, M10 -   1pc 1 UKFC206D1 00388726 34.99 SGD
Shipped after 2018-06-25
105, 105, 105, 105 32.5, 32.5, 32.5, 32.5 - 93.3, 93.3, 93.3, 93.3 20.4, 20.4, 20.4, 20.4 - 12, 12, 12, 12 160, 160, 160, 160 - 48.5, 48.5, 48.5, 48.5 40, 40, 40, 40 - 10, 10, 10, 10 - 50, 50, 50, 50 819-7118, 819-7118, 819-7118, 819-7118 26, 26, 26, 26 132, 132, 132, 132 FC209, FC209, FC209, FC209 16, 16, 16, 16 70, 70, 70, 70 38, 38, 38, 38 63, 63, 63, 63 M14, M14, M14, M14 -   1pc 1 UKFC209D1 00388814 53.99 SGD
Shipped after 2018-06-26
190, 190, 190, 190 96.0, 96.0, 96.0, 96.0 - 155.5, 155.5, 155.5, 155.5 71.5, 71.5, 71.5, 71.5 - 18, 18, 18, 18 265, 265, 265, 265 - 81.5, 81.5, 81.5, 81.5 80, 80, 80, 80 - 22, 22, 22, 22 - 86, 86, 86, 86 819-7126, 819-7126, 819-7126, 819-7126 50, 50, 50, 50 220, 220, 220, 220 FC218, FC218, FC218, FC218 23, 23, 23, 23 122, 122, 122, 122 68, 68, 68, 68 -, -, -, - M20, M20, M20, M20 -   1pc 1 UKFC218D1 00389051 339.99 SGD
Shipped after 2018-06-26
70, 70, 70, 70 14.0, 14.0, 14.0, 14.0 - 63.6, 63.6, 63.6, 63.6 7.85, 7.85, 7.85, 7.85 - 6, 6, 6, 6 115, 115, 115, 115 - 35.5, 35.5, 35.5, 35.5 20, 20, 20, 20 - 10, 10, 10, 10 - 35, 35, 35, 35 - 21, 21, 21, 21 90, 90, 90, 90 FC205, FC205, FC205, FC205 12, 12, 12, 12 51, 51, 51, 51 27, 27, 27, 27 44.5, 44.5, 44.5, 44.5 M10, M10, M10, M10 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UKFC205D1 00388692 31.99 SGD
Shipped after 2018-07-02
160, 160, 160, 160 66.0, 66.0, 66.0, 66.0 - 130.1, 130.1, 130.1, 130.1 49.5, 49.5, 49.5, 49.5 - 16, 16, 16, 16 220, 220, 220, 220 - 71, 71, 71, 71 65, 65, 65, 65 - 18, 18, 18, 18 - 73, 73, 73, 73 819-7123, 819-7123, 819-7123, 819-7123 40, 40, 40, 40 184, 184, 184, 184 FC215, FC215, FC215, FC215 19, 19, 19, 19 102, 102, 102, 102 56, 56, 56, 56 -, -, -, - M16, M16, M16, M16 -   1pc 1 UKFC215D1 00388963 209.99 SGD
Shipped after 2018-06-26
170, 170, 170, 170 72.5, 72.5, 72.5, 72.5 - 141.4, 141.4, 141.4, 141.4 53.0, 53.0, 53.0, 53.0 - 16, 16, 16, 16 240, 240, 240, 240 - 73.5, 73.5, 73.5, 73.5 70, 70, 70, 70 - 18, 18, 18, 18 - 78, 78, 78, 78 819-7124, 819-7124, 819-7124, 819-7124 42, 42, 42, 42 200, 200, 200, 200 FC216, FC216, FC216, FC216 23, 23, 23, 23 106, 106, 106, 106 58, 58, 58, 58 -, -, -, - M20, M20, M20, M20 -   1pc 1 UKFC216D1 00388997 239.99 SGD
Shipped after 2018-06-26
125 43.5 Tapered bore type 106.1 29.2 No cover 12 185 For light load 54.5 50 With grease nipple 13 Spigot joint with round flange type unit 59 - 31 150 FC211 19 75 43 71 M16 4.4 (Reference)   1PC 1 UKFC211D1 00388875 109.99 SGD
Shipped after 2018-06-26
90 25.7 - 77.8 15.3 - 8 135 - 42.5 30 - 11 - 43 - 26 110 FC207 14 59 34 55 M12 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UKFC207D1 00388753 32.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bearing change of used machine
5
From Japan
On 2015-12-22 14:52:28
I could install without problems. Although I always think at the time of bearing exchange, it will be easy to come off from the shaft if it is replaced earlier before breakage, but once it is damaged it will not escape internally so it will eventually become unavailable if you do not cut it. I always think that there is no ingenuity that can easily be removed.
This review is about item#00388814.

Related Products