Buy more than* S$200* and get FREE SHIPPING

Bearing Units Lubricated Bearing Pillow Block

4.50 (2)
Caution
Adapter is not included .(Special adapter is needed for a shaft diameter .)
...see all>
Product Options
ADD TO CART
Dimension H (mm) Dimensions H2(mm) Dimensions L (mm) Dimension B1 (mm) Shaft Hole Classification Dimensions H1 (mm) Cover Dimensions J (mm) Load Classification Dimensions N (mm) Grease Filler Nipple Dimensions A (mm) Shaft Diameter (phi mm) Mounting Bolt Nominal Designation Dimension L1 (mm) Standard Dynamic Load Rating (kN) Shape Standard static Load Rating (kN) Dimensions N1(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Dimensions H2(mm) Dimensions L (mm) Dimension B1 (mm) Shaft Hole Classification Dimensions H1 (mm) Cover Dimensions J (mm) Load Classification Dimensions N (mm) Grease Filler Nipple Dimensions A (mm) Shaft Diameter (phi mm) Mounting Bolt Nominal Designation Dimension L1 (mm) Standard Dynamic Load Rating (kN) Shape Standard static Load Rating (kN) Dimensions N1(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
69.8 138 241 62 Tapered bore type 25 No cover 184 Light Load 20 No Grease Nipple 70 55 M16 70 52.5 - 36.0 23 1PC 1 UKP212D1 00356736 75.99 SGD
Shipped after 2018-04-24
36.5 71 140 35 Tapered bore type 15 No cover 105 Light Load 13 No Grease Nipple 38 20 M10 42 14.0 - 7.85 16 1PC 1 UKP205D1 00356526 21.99 SGD
Shipped after 2018-04-26
- - - - Tapered bore type - No cover - Light Load - No Grease Nipple - 65 - - - - - - 1PC 1 UKP215D1 00356797 129.99 SGD
Shipped after 2018-04-23
76.2 151 265 65 Tapered bore type 27 No cover 203 Light Load 25 No Grease Nipple 70 60 M20 70 57.5 - 40.0 28 1PC 1 UKP213D1 00356763 97.99 SGD
Shipped after 2018-04-24
88.9 175 292 78 Tapered bore type 30 No cover 232 Light Load 25 No Grease Nipple 78 70 M20 85 72.5 - 53.0 28 1PC 1 UKP216D1 00356824 159.99 SGD
Shipped after 2018-04-24
- - - - Tapered bore type - No cover - Light Load - No Grease Nipple - 75 - - - - - - 1PC 1 UKP217D1 00356851 219.99 SGD
Shipped after 2018-04-23
- - - - Tapered bore type - No cover - Light Load - No Grease Nipple - 80 - - - - - - 1PC 1 UKP218D1 00356885 259.99 SGD
Shipped after 2018-04-23
42.9 83 165 38 Taper bore form 17 With no covering 121 For light load 17 With a grease nipple 48 25 M14 54 19.5 Pillow block unit 11.3 20 1PC 1 UKP206D1 00356553 28.99 SGD
In stock
47.6 93 167 43 Taper bore form 18 With no covering 127 For light load 17 With a grease nipple 48 30 M14 54 25.7 Pillow block unit 15.3 20 1PC 1 UKP207D1 00356587 32.99 SGD
In stock
49.2 98 184 46 Tapered hole type 18 Without cover 137 For light loads 17 With grease nipple 54 35 M14 52 29.1 Pillow block unit 17.8 20 1PC 1 UKP208D1 00356614 40.99 SGD
In stock
54.0 106 190 50 Tapered hole type 20 Without cover 146 For light loads 17 With grease nipple 54 40 M14 60 32.5 Pillow block unit 20.4 20 1PC 1 UKP209D1 00356641 45.99 SGD
Shipped after 2018-04-24
57.2 114 206 55 Taper bore form 21 With no covering 159 For light load 20 With a grease nipple 60 45 M16 65 35.0 Pillow block unit 23.2 23 1PC 1 UKP210D1 00356675 51.99 SGD
In stock
63.5 126 219 59 Taper bore form 23 With no covering 171 For light load 20 With a grease nipple 60 50 M16 65 43.5 Pillow block unit 29.2 23 1PC 1 UKP211D1 00356702 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bearing replacement of bearing
5
From Japan
On 2017-04-05 16:01:50
We planned bearing replacement for bearings, but since it was a budget range, we purchased with Unitsu.
This review is about item#356614.
Change of bearings of stirrer
4
From Japan
On 2012-10-04 15:07:39
I want the link of the bearing adapter to be stretched. Please specify the size of the grease nipple. <UKP210D1は1/8PTでした> Since replacing grease is troublesome, I want something that does not contain grease in the initial state.
This review is about item#00356675.

Related Products