Buy more than* S$200* and get FREE SHIPPING

Provided With Filter, Separate Type

Caution
In air filter please install the bowl vertically downwards .Sometimes validation is not possible for defective drain discharge and dripping . Warning: synthetic oil, organic solvents, chemicals, cutting oils, screw lock agent, leak detection agent, hot wa
Rated Filtration (micrometer)
5
Lower Operating Pressure (MPa)
0.1
Element (microm)
5
Material (Bowl)
Polycarbonate
Drain Discharge
NO automatic drain with manual cock
Fluid Temperature (Degree C)
5 to 65
Assured Withstand Pressure (MPa)
1.5
Fluid
Compressed air
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Peak Flow Rate (L/min) Weight (kg) Connection Diameter Type TRUSCO Part Number Accessories Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Peak Flow Rate (L/min) Weight (kg) Connection Diameter Type TRUSCO Part Number Accessories Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
48 203 203 - 7.4 1 1/2 - - Bowl guard 529 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1126-12C-F 05710022 559.99 SGD
Shipped after 2018-06-11
48 203 203 - 7.4 2 - - Bowl guard, bracket 529 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1126-16C-F 05710047 529.99 SGD
Shipped after 2018-06-05
48 203 203 - 7.4 1 1/4 - - Bowl guard 529 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1126-10C-F 05710004 519.99 SGD
Shipped after 2018-06-11
24 118 118 5500 2.3 3/4 Large type 111-0951 Bowl guard 264   1PC 1 1138-6C-F 02098257 159.99 SGD
Shipped after 2018-05-28
24 118 118 7000 2.3 1 Large-sized type 111-0969 Bowl guard 264   1PC 1 1138-8C-F 02098275 159.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products