Buy more than* S$200* and get FREE SHIPPING

Lubricator

Use Oil
One turbine oil, (spindle oil can not be used) ISO VG32
Ambient Temperature and Water Temperature (Degree c)
5 to 65
Storage Oil Volume (cm3)
660
Maximum Working Pressure (MPa)
1
...see all
Product Options
ADD TO CART
Minimum flow rate dropping (L / min) (ANR) Peak Flow Rate (L/min) Overall Length (mm) Connection Diameter Type TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum flow rate dropping (L / min) (ANR) Peak Flow Rate (L/min) Overall Length (mm) Connection Diameter Type TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 4000 259 1 Standard 112-2754   1PC 1 3003E-8C 02097785 139.90 SGD
Shipped after 2017-07-24
60 2400 259 3/4 - -   1PC 1 3003E-6C 05719375 139.90 SGD
Shipped after 2017-07-28
200 15000 291 1 1/4 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3004E-10C 05719384 269.90 SGD
Shipped after 2017-07-31
200 15000 291 1 1/2 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3004E-12C 05719393 269.90 SGD
Shipped after 2017-07-31
ADD TO CART

Related Products