Buy more than* S$200* and get FREE SHIPPING

Pilot Type 5-Port Valve Selleck Rex Security Valve 4F1 Series

Wiring Connections
Small terminal box
Effective Sectional Area (mm2)
11
...see all
Product Options
ADD TO CART
Working Pressure (MPa) Rated Voltage (V) Impact Resistance (m/s2) Number of Ports Oiling Protection Structure Vibration (m/s2) Valve Specification Fluid Temperature (Degree C) Switching Method Assured Withstand Pressure (MPa) Connection Diameter Fluid Type Maximum Working Pressure (MPa) 2014 TRUSCO Published Page Connection Caliber (Rc) TRUSCO Part Number Number of Positions Ambient Temperature (Degree C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Pressure (MPa) Rated Voltage (V) Impact Resistance (m/s2) Number of Ports Oiling Protection Structure Vibration (m/s2) Valve Specification Fluid Temperature (Degree C) Switching Method Assured Withstand Pressure (MPa) Connection Diameter Fluid Type Maximum Working Pressure (MPa) 2014 TRUSCO Published Page Connection Caliber (Rc) TRUSCO Part Number Number of Positions Ambient Temperature (Degree C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4F130-08E-AC100V 03398297 189.90 SGD
Shipped after 2017-07-31
- - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4F110-08E-AC100V 03398306 109.90 SGD
Shipped after 2017-07-31
0.1 to 1.0 DC24V 300 or less 5 No need Dust proof 50 or less Pilot Shikiso Futosupuru valve 5 to 60 2 position double 1.5 Rc1/8 - - 1.0 - 1/8 - 2 -5 to 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4F120-06-DC24V 05709103 169.90 SGD
Shipped after 2017-07-31
0.1 to 1.0 DC24V 300 or less 5 No need Dust proof 50 or less Pilot Shikiso Futosupuru valve 5 to 60 2 position double 1.5 Rc1/4 - - 1.0 - 1/4 - 2 -5 to 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4F120-08-DC24V 05709112 169.90 SGD
Shipped after 2017-07-31
0.10-1.0 AC200(50/60Hz) 300 or less 5 No need Dust proof 50 or less Pilot Shikiso Futosupuru valve 5 to 60 2 position double 1.5 Rc1/4 - - 1.0 1-1398 1/4 110-4047 2 -5 to 60   1PC 1 4F120-08-AC200V 02096491 159.90 SGD
Shipped after 2017-08-01
0.10-1.0 AC100(50/60Hz) 300 or less 5 No need Dust proof 50 or less Pilot Shikiso Futosupuru valve 5 to 60 2 position double 1.5 Rc1/4 - - 1.0 1-1398 1/4 110-4039 2 -5 to 60   1PC 1 4F120-08-AC100V 02096482 159.90 SGD
Shipped after 2017-07-28
0.10-1.0 AC100(50/60Hz) 300 or less 5 No need Dust proof 50 or less Pilot Shikiso Futosupuru valve 5 to 60 2 position double 1.5 Rc1/8 - - 1.0 1-1398 1/8 110-4012 2 -5 to 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4F120-06-AC100V 02096464 159.90 SGD
Shipped after 2017-07-31
0.10-1.0 AC200(50/60Hz) 300 or less 5 No need Dust proof 50 or less Pilot Shikiso Futosupuru valve 5 to 60 2 position double 1.5 Rc1/8 - - 1.0 1-1398 1/8 110-4021 2 -5 to 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4F120-06-AC200V 02096473 159.90 SGD
Shipped after 2017-07-31
0.15-1.0 AC100(50/60Hz) 300 or less 5 Not required Dust-proof 50 or less Pilot type soft spool valve 5 - 60 2 positions, single 1.5 RC1/8 Compressed air Direct pipe type 1.0 - 1/8 - 2 -5 - 60   1PC 1 4F110-06-AC100V 02096421 109.90 SGD
In stock
0.15-1.0 AC200(50/60Hz) 300 or less 5 Not required Dust-proof 50 or less Pilot type soft spool valve 5 - 60 2 positions, single 1.5 RC1/8 Compressed air Direct pipe type 1.0 - 1/8 - 2 -5 - 60   1PC 1 4F110-06-AC200V 02096437 109.90 SGD
In stock
0.15-1.0 AC100(50/60Hz) 300 or less 5 Not required Dust-proof 50 or less Pilot type soft spool valve 5 - 60 2 positions, single 1.5 RC1/4 Compressed air Direct pipe type 1.0 - 1/4 - 2 -5 - 60   1PC 1 4F110-08-AC100V 02096446 109.90 SGD
In stock
0.15-1.0 AC200(50/60Hz) 300 or less 5 Not required Dust-proof 50 or less Pilot type soft spool valve 5 - 60 2 positions, single 1.5 RC1/4 Compressed air Direct pipe type 1.0 - 1/4 - 2 -5 - 60   1PC 1 4F110-08-AC200V 02096455 109.90 SGD
In stock
0.15 - 1.0 DC24V 300 or less 5 Not required Dust-proof 50 or less Pilot type soft spool type valve 5 - 60 2 position single 1.5 RC1/8 Compressed air Direct pipe type 1.0 - 1/8 - 2 -5 - 60   1PC 1 4F110-06-DC24V 05709085 109.90 SGD
In stock
0.15 - 1.0 DC24V 300 or less 5 Not required Dust-proof 50 or less Pilot type soft spool valve 5 - 60 2 positions, single 1.5 RC1/4 Compressed air Direct pipe type 1.0 - 1/4 - 2 -5 - 60   1PC 1 4F110-08-DC24V 05709094 109.90 SGD
In stock
ADD TO CART

Related Products